Skip Content

Filter Results By

Applied Filters Clear All

Grating Channels, Flooring, Rungs and Treads

5 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Grainger Approved Anti-Slip Channel Grainger Approved Anti-Slip Channel
  • Multiple product options available

    These anti-slip channels create traction and help prevent falls while letting air, light, and debris pass through.

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Grainger Approved Anti-Slip Walkway Grainger Approved Anti-Slip Walkway
  • Multiple product options available

    These anti-slip walkways provide excellent traction and help prevent falls. They allow air, light, and debris to pass through.

    Multiple product options available

Anti-Slip Channel, 144" Length, 10" Width, Round Hole&
  • OPEN-GRIP
  • Anti-Slip Channel, 144" Length, 10" Width, Round Hole Tread Pattern Open-Grip Anti-Slip Channel
  • These self-cleaning channels provide slip resistance with circular gripping buttons. The 1-3/8" debossed holes permit the flow of air and light.

  • Item # 1ZDL6
  • Mfr. Model # 124231
  • Anti-Slip Channel, Tread Pattern Round Hole, Material Steel, Gauge 13, Length 144 In., Width 10 In., Height 2...More

Anti-Slip Bar, 240" Length, 2" Width
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Anti-Slip Bar, 240" Length, 2" Width Grainger Approved Anti-Slip Bar
  • Help prevent falls with these anti-slip bars. They create traction while letting air, light, and debris pass through.

  • Item # 45TV29
  • Mfr. Model # 6926T-A-240
  • Anti-Slip Bar, Material Aluminum, Gauge 0.188, Length 240 In., Width 2 In., Height 1-1/2 In.

Anti-Slip Sheet, 120" Length, 36" Width, Circular Trea
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Anti-Slip Sheet, 120" Length, 36" Width, Circular Tread Pattern Grainger Approved Anti-Slip Sheet
  • Featuring a circular tread pattern, this sheet creates traction while letting air, light, and debris pass through.

  • Item # 45NN20
  • Mfr. Model # 6213F-3X10
  • Anti-Slip Sheet, Tread Pattern Circular, Material HRPO Steel, Gauge 13, Length 120 In., Width 36 In., Height...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More