Skip Content

Filter Results By

Applied Filters Clear All

Grating Channels, Flooring, Rungs and Treads

6 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Spring Loaded Fold-Up Step, 15" Length, 10-3/4" W
  • COTTERMAN
  • Spring Loaded Fold-Up Step, 15" Length, 10-3/4" Width, Grip Strut Tread Pattern Cotterman Spring Loaded Fold-Up Step
  • With a 350-lb. load rating and a gray powder-coated finish, these steps offer a quick step up in small, confined areas. They're easy to mount, and they fold into a vertical position when not in use. Two 9/16" mounting holes are included. Fasteners are not included.

  • Item # 22P023
  • Mfr. Model # FUS101SA3C1P1
  • Spring Loaded Fold-Up Step, Tread Pattern Grip Strut, Material Steel, Gauge 16, Length 15 In., Width 10-3/4...More

Anti-Slip Sheet, 120" Length, 36" Width, Circular Trea
Anti-Slip Stair Tread, 30" Length, 11-3/4" Width,
Anti-Slip Stair Tread, 48" Length, 11-7/8" Width,
  • OPEN-GRIP
  • Anti-Slip Stair Tread, 48" Length, 11-7/8" Width, Circular Tread Pattern Open-Grip Anti-Slip Stair Tread
  • These stair treads feature circular gripping buttons for superior slip resistance. The raised, perforated buttons are created by a cold-working process. The 1-3/8" debossed holes permit the flow of air, heat, and light. Integral end caps with mounting holes and slots allow easy installation.

  • Item # 1ZDP9
  • Mfr. Model # 103992
  • Anti-Slip Stair Tread, Tread Pattern Circular, Material Steel, Gauge 13, Length 48 In., Width 11-7/8 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More