Skip Content

Filter Results By

Grating Channels, Flooring, Rungs and Treads

11 Results Found that Include 124 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Manual Fold-Up Step, 15" Length, 10-3/4" Width, G
  • COTTERMAN
  • Manual Fold-Up Step, 15" Length, 10-3/4" Width, Grip Strut Tread Pattern Cotterman Manual Fold-Up Step
  • Easy to mount, these fold-up steps offer a quick step up in small, confined areas. With a 350-lb. load rating and a gray powder-coated finish, they fold into a vertical position when not in use. Two 9/16" mounting holes are included. Fasteners are not included.

  • Item # 22P022
  • Mfr. Model # FUS100A3C1P1
  • Manual Fold-Up Step, Tread Pattern Grip Strut, Material Steel, Gauge 16, Length 15 In., Width 10-3/4 In.,...More

Spring Loaded Fold-Up Step, 15" Length, 10-3/4" W
  • COTTERMAN
  • Spring Loaded Fold-Up Step, 15" Length, 10-3/4" Width, Grip Strut Tread Pattern Cotterman Spring Loaded Fold-Up Step
  • With a 350-lb. load rating and a gray powder-coated finish, these steps offer a quick step up in small, confined areas. They're easy to mount, and they fold into a vertical position when not in use. Two 9/16" mounting holes are included. Fasteners are not included.

  • Item # 22P023
  • Mfr. Model # FUS101SA3C1P1
  • Spring Loaded Fold-Up Step, Tread Pattern Grip Strut, Material Steel, Gauge 16, Length 15 In., Width 10-3/4...More

  • VIGIL ANTISLIP
  • Vigil Antislip Ladder Rung Cover Vigil Antislip Ladder Rung Cover
  • Multiple product options available

    These epoxy-coated ladder rung covers help reduce the risk of slipping by providing a larger surface for foot contact and greatly increased friction. They resist severe weather, spillages, and even immersion in corrosive and viscous fluids. The maintenance-free design features a steel base with a silicon carbide aggregate to provide maximum antislip properties and durability over long-term use. The safety yellow color provides extra visibility.

    Multiple product options available

Anti-Slip Channel, 144" Length, 10" Width, Round Hole&
  • OPEN-GRIP
  • Anti-Slip Channel, 144" Length, 10" Width, Round Hole Tread Pattern Open-Grip Anti-Slip Channel
  • These self-cleaning channels provide slip resistance with circular gripping buttons. The 1-3/8" debossed holes permit the flow of air and light.

  • Item # 1ZDL6
  • Mfr. Model # 124231
  • Anti-Slip Channel, Tread Pattern Round Hole, Material Steel, Gauge 13, Length 144 In., Width 10 In., Height 2...More

  • OPEN-GRIP
  • Open-Grip Anti-Slip Stair Tread Open-Grip Anti-Slip Stair Tread
  • Multiple product options available

    These stair treads feature circular gripping buttons for superior slip resistance. The raised, perforated buttons are created by a cold-working process. The 1-3/8" debossed holes permit the flow of air, heat, and light. Integral end caps with mounting holes and slots allow easy installation.

    Anti-Slip Stair Tread, Tread Pattern Circular, Material Steel, Gauge 13, Height 2" and Finish Pregalvanized; Varies by Length and Width

Results per page:  16 | 32 | 48

Check out the grating stair treads, walkway, flooring and nonslip ladder rungs from Grainger when you're looking to enhance workplace safety. Help prevent slips and falls from ladders with textured aluminum or steel ladder rungs. Self-framing diamond surface grating stair treads help create traction while also letting air, light and waste materials pass through. Grating walkway channels offer slip resistance with circular gripping buttons and debossed holes that can let air and light flow through. For larger areas, try anti-slip metal floor grating sheets. Shop Grainger for grating stair treads, rungs, walkway and flooring today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More