Skip Content

Filter Results By

Grating Channels, Flooring, Rungs and Treads

2 Results Found that Include 2 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Spring Loaded Fold-Up Step, 15" Length, 10-3/4" W
  • COTTERMAN
  • Spring Loaded Fold-Up Step, 15" Length, 10-3/4" Width, Grip Strut Tread Pattern Cotterman Spring Loaded Fold-Up Step
  • With a 350-lb. load rating and a gray powder-coated finish, these steps offer a quick step up in small, confined areas. They're easy to mount, and they fold into a vertical position when not in use. Two 9/16" mounting holes are included. Fasteners are not included.

  • Item # 22P023
  • Mfr. Model # FUS101SA3C1P1
  • Spring Loaded Fold-Up Step, Tread Pattern Grip Strut, Material Steel, Gauge 16, Length 15 In., Width 10-3/4...More

Manual Fold-Up Step, 15" Length, 10-3/4" Width, G
  • COTTERMAN
  • Manual Fold-Up Step, 15" Length, 10-3/4" Width, Grip Strut Tread Pattern Cotterman Manual Fold-Up Step
  • Easy to mount, these fold-up steps offer a quick step up in small, confined areas. With a 350-lb. load rating and a gray powder-coated finish, they fold into a vertical position when not in use. Two 9/16" mounting holes are included. Fasteners are not included.

  • Item # 22P022
  • Mfr. Model # FUS100A3C1P1
  • Manual Fold-Up Step, Tread Pattern Grip Strut, Material Steel, Gauge 16, Length 15 In., Width 10-3/4 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More