Skip Content

Filter Results By

289 Results Found that Include 605 Products

Goulds Pumps

Goulds Pumps is a brand of ITT, a global leader in industrial pumps. Goulds Pumps produces a leading line of residential water well pumps, and develops innovative and energy-efficient new products.
> View all Goulds Pumps products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
O-Ring, Casing
Hi-Temp Seal
Impeller Gasket Set
Seal Repair Kit
  • GOULDS WATER TECHNOLOGY
  • Seal Repair Kit Seal Repair Kit
  • Item # 24XR60
  • Mfr. Model # RPK3656S
  • Seal Repair Kit, For Use With Mfr. Model Number 3656/3756S, Fits Brand Goulds, Includes Rotating Seal, Shaft...More

Pump,Centrifugal,3/4hp
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 3/4hp Pump,Centrifugal,3/4hp
  • Item # 1N441
  • Mfr. Model # GT07
  • Centrifugal Pump, Power Rating 3/4 HP, Voltage @ 60 Hz 115/230 Volts, Phase Single, Full Load Amps 14.8/7.4,...More

Mechanical Seal
Shaft Sleeve
Booster System,115V,4.2 Amps,1 Stage
  • GOULDS WATER TECHNOLOGY
  • Booster System, 115V, 4.2 Amps, 1 Stage Booster System,115V,4.2 Amps,1 Stage
  • Item # 2LRN4
  • Mfr. Model # 1151AB2LB1035
  • Constant Pressure Booster System, 1 HP, Voltage 115, 1 Phase, Amps 4.2, 60/50 Hz, Motor RPM 3450, ODP,...More

O-Ring Square Cut
Pump,Centrifugal,1 HP
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 1 HP Pump,Centrifugal,1 HP
  • Item # 1N440
  • Mfr. Model # GT10
  • Centrifugal Pump, Power Rating 1 HP, Voltage @ 60 Hz 115/230 Volts, Phase Single, Full Load Amps 16.2/8.1,...More

Pump,Centrifugal,1.5hp
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 1.5hp Pump,Centrifugal,1.5hp
  • Item # 1N439
  • Mfr. Model # GT15
  • Centrifugal Pump, Power Rating 1.5 HP, Voltage @ 60 Hz 115/230 Volts, Phase Single, Full Load Amps , Motor...More

Mechanical Seal
  • GOULDS WATER TECHNOLOGY
  • Mechanical Seal Mechanical Seal
  • Item # 24XP96
  • Mfr. Model # 10K55
  • Mechanical Seal, For Use With Mfr. Model Number FG3STK NPE KIT 1ST, RPKNPE Seal Repair Kit NPE, 15K1 NPE...More

Centrifugal Pump, 2 HP
  • GOULDS WATER TECHNOLOGY
  • Centrifugal Pump, 2 HP Centrifugal Pump, 2 HP
  • Item # 1N438
  • Mfr. Model # GT20
  • Centrifugal Pump, Power Rating 2 HP, Voltage @ 60 Hz 230 Volts, Phase Single, Full Load Amps 12.9, Motor...More

Grinder Pump,2 HP,230 Volt,15 Amps
  • GOULDS WATER TECHNOLOGY
  • Grinder Pump, 2 HP, 230 Volt, 15 Amps Grinder Pump,2 HP,230 Volt,15 Amps
  • Item # 4YRD9
  • Mfr. Model # RGS2012PA
  • Grinder Pump, Single Seal, 2 HP, Switch Type Tether, Voltage 230, Amps 15, Dia 11 1/8 In, Cord Length 20 Ft,...More

Check Valve,2 In
  • GOULDS WATER TECHNOLOGY
  • Check Valve, 2 In Check Valve,2 In
  • Item # 1XMA7
  • Mfr. Model # SPF20
  • Check Valve, Flanged, Pipe Size 2 In., Material Cast Iron, Valve Design Flapper, Max. Operating Temp. 160,...More

O-Ring
  • GOULDS WATER TECHNOLOGY
  • O-Ring O-Ring
  • Item # 24XR97
  • Mfr. Model # 5K74
  • O-Ring, For Use With Mfr. Model Number 3656, LC, Fits Brand Goulds

Pump,Centrifugal,1.5hp
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 1.5hp Pump,Centrifugal,1.5hp
  • Item # 6MR24
  • Mfr. Model # GT153
  • Centrifugal Pump, Power Rating 1.5 HP, Voltage @ 60 Hz 208-230/460 Volts, Full Load Amps 5.7-5.2/2.6, Motor...More

O-Ring Guide Vane
Booster System,115V,4.2 Amps,4 Stage
  • GOULDS WATER TECHNOLOGY
  • Booster System, 115V, 4.2 Amps, 4 Stage Booster System,115V,4.2 Amps,4 Stage
  • Item # 2LRN6
  • Mfr. Model # 1151AB22HM1E2D0
  • Multi Stage Constant Pressure Booster System, 1 HP, Voltage 115, 1 Phase, Amps 4.2, 60/50 Hz, Motor RPM 3450,...More

Mechanical Seal
Booster System,208/230V,6.9 Amps,5 Stage
  • GOULDS WATER TECHNOLOGY
  • Booster System, 208/230V, 6.9 Amps, 5 Stage Booster System,208/230V,6.9 Amps,5 Stage
  • Item # 2LRN3
  • Mfr. Model # 2AB22HM1F2E0
  • Multi Stage Constant Pressure Booster System, 1.5 HP, Voltage 208/230, 1 Phase, Amps 6.9, 60/50 Hz, Motor RPM...More

Booster System,115V,4.2 Amps,4 Stage
  • GOULDS WATER TECHNOLOGY
  • Booster System, 115V, 4.2 Amps, 4 Stage Booster System,115V,4.2 Amps,4 Stage
  • Item # 2LRN5
  • Mfr. Model # 1151AB21HM1E2D0
  • Multi Stage Constant Pressure Booster System, 1 HP, Voltage 115, 1 Phase, Amps 4.2, 60/50 Hz, Motor RPM 3450,...More

Pump,Grinder,2hp
  • GOULDS WATER TECHNOLOGY
  • Pump, Grinder, 2hp Pump,Grinder,2hp
  • Item # 4NE67
  • Mfr. Model # RGS2012
  • Submersible Grinder Pump, HP 2, RPM 3450, 208/230 Volts 60 Hz, Phase 1, Amps 15, Cord Length 20 Ft, Thermal...More

Booster System,208/230V,4.2 Amps,1 Stage
  • GOULDS WATER TECHNOLOGY
  • Booster System, 208/230V, 4.2 Amps, 1 Stage Booster System,208/230V,4.2 Amps,1 Stage
  • Item # 2LRN1
  • Mfr. Model # 1AB2LB1035
  • Constant Pressure Booster System, 1 HP, Voltage 208/230, 1 Phase, Amps 4.2, 60/50 Hz, Motor RPM 3450, ODP,...More

Pump,Centrifugal,2 HP
  • GOULDS WATER TECHNOLOGY
  • Pump, Centrifugal, 2 HP Pump,Centrifugal,2 HP
  • Item # 1N437
  • Mfr. Model # GT203
  • Centrifugal Pump, Power Rating 2 HP, Voltage @ 60 Hz 230/460 Volts, Phase Three, Full Load Amps 8.6/4.3,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More