Skip Content

Filter Results By

Item
Glue Stick Capacity
Output
Voltage
Type
Watts
Tool Length
Brand
Price
Shop By
Ratings

Glue Guns

39 Results Found that Include 49 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Glue Gun,Hot Melt,4 lb./hr.,100W
  • SUREBONDER
  • Glue Gun, Hot Melt, 4 lb./hr., 100WGlue Gun,Hot Melt,4 lb./hr.,100W
  • Item # 20YV41
  • Mfr. Model # PRO2-100
  • Glue Gun, Hot Melt, Size 7/16 In., 1/2 In., 0.45 In., 0.43 In., Output 4 lb./hr., 100 Watts, Voltage 110,...More

AE II Applicator,1/2x12in,3.6to5.5lb./hr
  • 3M
  • AE II Applicator, 1/2x12in, 3.6to5.5lb./hrAE II Applicator,1/2x12in,3.6to5.5lb./hr
  • Item # 1VAK8
  • Mfr. Model # AE II
  • Hot Melt Adhesive Applicator, Electric AE II, 100 Watts, Voltage 110 VAC, 4 lbs/hour Feed, Trigger Advance...More

Dual Temp Glue Gun Kit,80 Watts
  • STANLEY
  • Dual Temp Glue Gun Kit, 80 WattsDual Temp Glue Gun Kit,80 Watts
  • Item # 1XHV3
  • Mfr. Model # GR100
  • Dual Melt Glue Gun Kit, -, Size -, 80 Watts, Voltage 120, Feed Trigger, Glue Stick Capacity 7/16 In.,...More

Glue Gun,Hot Melt,100W,120V,4 lb./hr.
  • 3M SCOTCH
  • Glue Gun, Hot Melt, 100W, 120V, 4 lb./hr.Glue Gun,Hot Melt,100W,120V,4 lb./hr.
  • Item # 29UJ58
  • Mfr. Model # AEII
  • Glue Gun, Hot Melt, Output 4 lb./hr., 100 Watts, Voltage 120, Feed Trigger, Glue Stick Capacity 1/2 In. x 12...More

  • STANLEY
  • Glue GunGlue Gun
  • Multiple product options available

    Multiple product options available

  • ARROW
  • Glue GunGlue Gun
  • Multiple product options available

    Multiple product options available

Foam Dispensing Gun,7 In.
  • TODOL
  • Foam Dispensing Gun, 7 In.Foam Dispensing Gun,7 In.
  • Item # 9CTG8
  • Mfr. Model # PURSHOOTER
  • All Metal Foam Dispensing Gun, Foam Dispenser, Size 7 In., Operating Temp. 40 Degrees F - 90 Degrees F, Tool...More

LT Applicator,5/8x2in.,2.6 to 3.5 lb./hr
  • 3M
  • LT Applicator, 5/8x2in., 2.6 to 3.5 lb./hrLT Applicator,5/8x2in.,2.6 to 3.5 lb./hr
  • Item # 4YX13
  • Mfr. Model # POLYGUN LT
  • Polygun(TM) LT Applicator, Size 5/8, 150 Watts, Glue Stick Capacity 2 In., Operating Temp. 265 Degrees F, For...More

Glue Gun,Hot Melt,8 lb./hr.,220W,110V
  • SUREBONDER
  • Glue Gun, Hot Melt, 8 lb./hr., 220W, 110VGlue Gun,Hot Melt,8 lb./hr.,220W,110V
  • Item # 39AN01
  • Mfr. Model # PRO2-220HT
  • Glue Gun, Hot Melt, Size 7/16 In., 1/2 In., 0.45 In., 0.43 In., Output 8 lb./hr., 220 Watts, Voltage 110,...More

Glue Gun,60W,6-1/2 in.L,High Temperature
  • SUREBONDER
  • Glue Gun, 60W, 6-1/2 in.L, High TemperatureGlue Gun,60W,6-1/2 in.L,High Temperature
  • Item # 36FL77
  • Mfr. Model # CL-800F
  • Glue Gun, Hot Melt, Size 7/16 In., 1/2 In., 0.45 In., 0.43 In., 60 Watts, Voltage 110, Feed Trigger, Glue...More

Glue Gun,80W,8-1/2in.L,High Temperature
  • SUREBONDER
  • Glue Gun, 80W, 8-1/2in.L, High TemperatureGlue Gun,80W,8-1/2in.L,High Temperature
  • Item # 36FL79
  • Mfr. Model # HE750
  • Glue Gun, Hot Melt, Size 7/16 In., 1/2 In., 0.45 In., 0.43 In., Output 2.5 lb./hr., 80 Watts, Voltage 110,...More

Butane Powered Glue Gun Kit,200 Watt
  • MASTER APPLIANCE
  • Butane Powered Glue Gun Kit, 200 WattButane Powered Glue Gun Kit,200 Watt
  • Item # 1UBG6
  • Mfr. Model # GG-100K
  • Butane Powered Glue Gun Kit, Equivalent to 200 Watts, 3 Finger Trigger Feed, Glue Stick Capacity 1/2 In,...More

Glue Gun,Hot Melt,5.5 lb./hr.,180W
  • SUREBONDER
  • Glue Gun, Hot Melt, 5.5 lb./hr., 180WGlue Gun,Hot Melt,5.5 lb./hr.,180W
  • Item # 20YV42
  • Mfr. Model # PRO8000A
  • Glue Gun, Hot Melt, Size 7/16 In., Output 5.5 lb./hr., 180 Watts, Voltage 110, Feed Trigger, Glue Stick...More

Glue Gun,PamTite Adhesive,220 Watt
  • PAMTITE
  • Glue Gun, PamTite Adhesive, 220 WattGlue Gun,PamTite Adhesive,220 Watt
  • Item # 21R542
  • Mfr. Model # HB 220
  • Glue Gun, PamTite Adhesive, Size 1/2 In. stick, 220 Watts, Voltage 110-120, Feed Mechanical, Glue Stick...More

Glue Gun,1/2 in.,0.67 lb./hr.,Butane
  • MASTER APPLIANCE
  • Glue Gun, 1/2 in., 0.67 lb./hr., ButaneGlue Gun,1/2 in.,0.67 lb./hr.,Butane
  • Item # 31CF06
  • Mfr. Model # GG-200
  • Glue Gun, Butane, Size 6-3/4 In., Output 0.67 lb./hr., Feed Manual, Glue Stick Capacity 1/2 In., Operating...More

Hot Melt Applicator,5/8 x 2in,2.6 lb./hr
  • 3M
  • Hot Melt Applicator, 5/8 x 2in, 2.6 lb./hrHot Melt Applicator,5/8 x 2in,2.6 lb./hr
  • Item # 2JBX4
  • Mfr. Model # 89447
  • Hot Melt Applicator PG LT Quadrack(TM), 150 Watts, Voltage 120, 2.6 lbs/hour Feed, Glue Stick Capacity 5/8 x...More

Electric Glue Gun,80W,0.45 in.,Trigger
  • STANLEY
  • Electric Glue Gun, 80W, 0.45 in., TriggerElectric Glue Gun,80W,0.45 in.,Trigger
  • Item # 31CN65
  • Mfr. Model # STHT72317
  • Glue Gun, Electric, Size 0.45 In., Output 5.5 to 7.5 lb./hr., 80 Watts, Voltage 120, Feed Manual, Glue Stick...More

Glue Gun Kit,Hot Melt,30 Watt,0.45 In
  • STANLEY
  • Glue Gun Kit, Hot Melt, 30 Watt, 0.45 InGlue Gun Kit,Hot Melt,30 Watt,0.45 In
  • Item # 24T312
  • Mfr. Model # GR20K
  • Glue Gun Kit, Hot Melt, 30 Watts, Voltage 120, Trigger Feed, Glue Stick Capacity 0.45 In., Operating Temp....More

Glue Gun,Hot Melt,10 lb./hr.,400W
  • SUREBONDER
  • Glue Gun, Hot Melt, 10 lb./hr., 400WGlue Gun,Hot Melt,10 lb./hr.,400W
  • Item # 20YV45
  • Mfr. Model # PRO450
  • Glue Gun, Hot Melt, Size 5/8 In. x 10 In., Output 10 lb./hr., 400 Watts, Voltage 110, Feed Trigger, Glue...More

Glue Gun,Hot Melt,2.5 lb./hr.,80W
  • SUREBONDER
  • Glue Gun, Hot Melt, 2.5 lb./hr., 80WGlue Gun,Hot Melt,2.5 lb./hr.,80W
  • Item # 20YV40
  • Mfr. Model # PRO2-80
  • Glue Gun, Hot Melt, Size 7/16 In., 1/2 In., 0.45 In., 0.43 In., Output 2.5 lb./hr., 80 Watts, Voltage 110,...More

TC Applicator,5/8x2in.,2.6 to 3.5 lb./hr
  • 3M
  • TC Applicator, 5/8x2in., 2.6 to 3.5 lb./hrTC Applicator,5/8x2in.,2.6 to 3.5 lb./hr
  • Item # 5E124
  • Mfr. Model # POLYGUN TC
  • Glue Gun, Touch Control Applicator for High Temperature Adhesives, 150 Watts, Voltage 120, 3-1/2 lbs/hour...More

Mini Glue Gun,15 Watt,1/4 In
  • STANLEY
  • Mini Glue Gun, 15 Watt, 1/4 InMini Glue Gun,15 Watt,1/4 In
  • Item # 3NZW9
  • Mfr. Model # GR10
  • Mini Glue Gun, Hot Melt, 15 Watts, Voltage 120, Feed Trigger, Glue Stick Capacity 1/4 In., Operating Temp....More

Adhesive Applicator,200W,120V
  • TITEBOND
  • Adhesive Applicator, 200W, 120VAdhesive Applicator,200W,120V
  • Item # 1FCC9
  • Mfr. Model # 1361
  • Adhesive Applicator, Electric, 200 Watts, Voltage 120, Feed Trigger Advance, Operating Temp. 212 Degrees F to...More

EC Applicator,5/8x8in.,3.6 to 5.5 lb./hr
  • 3M
  • EC Applicator, 5/8x8in., 3.6 to 5.5 lb./hrEC Applicator,5/8x8in.,3.6 to 5.5 lb./hr
  • Item # 5E123
  • Mfr. Model # POLYGUN EC
  • Glue Gun, Electronic Control Applicator for Multiple Temperature Adhesives, 350 Watts, Voltage 120, 5 1/2...More

Glue Gun,Butane,Pistol Grip
  • MASTER APPLIANCE
  • Glue Gun, Butane, Pistol GripGlue Gun,Butane,Pistol Grip
  • Item # 5PYT8
  • Mfr. Model # GG-100
  • Glue Gun, Butane, Feed 3-Finger Trigger, Glue Stick Capacity 1/2 In., Operating Temp. 392 Degrees F, Tool...More

Electric Glue Gun,50W,0.45 in.,Trigger
  • DEWALT
  • Electric Glue Gun, 50W, 0.45 in., TriggerElectric Glue Gun,50W,0.45 in.,Trigger
  • Item # 31CN66
  • Mfr. Model # DWHTGR50
  • Glue Gun, Electric, Size 0.45 In., Output 50 Glue Sticks Per hr., 50 Watts, Voltage 120, Feed Manual, Glue...More

Hot Melt Applicator,1x3in,5.5to7.5lb./hr
Hot Melt Applicator Pedal and Guard
  • PAM-BUEHNEN
  • Glue GunGlue Gun
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48

A glue gun from Grainger is a sophisticated, high performance tool used in industry and in homes. Hot glue guns allow a controlled flow of adhesives through the nozzle, easily bonding wood, paper, fabrics, glass, even bricks and stones. Use a hot melt gun that heats up to at least 380°F to bond heavy metals together. Get your low melt gun or hot melt glue gun from Grainger when you need to make things stick.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More