Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

GF PIPING SYSTEMS

19 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Ring,8 In,Polyethylene
    • GF PIPING SYSTEMS
    • Ring, 8 In, PolyethyleneRing,8 In,Polyethylene
    • Item # 22KA34
    • Mfr. Model # 153701016
    • Ring, Dimension Ratio 11, Pipe Size 8 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

    Tee,1/2 In,Schedule 40
    • GF PIPING SYSTEMS
    • Tee, 1/2 In, Schedule 40Tee
    • Item # 6MZ20
    • Mfr. Model # 401-005
    • Tee, Body Material PVC, Schedule 40, Pipe Size 1/2 In., Connection Type Socket x Socket x Socket, Max....More

    • GF PIPING SYSTEMS
    • WyeWye
    • Multiple product options available

      Multiple product options available

    Bushing,CPVC,80,3 In.,Spigot,150 psi
    • GF PIPING SYSTEMS
    • Bushing, CPVC, 80,3 In., Spigot, 150 psiBushing
    • Item # 22JZ57
    • Mfr. Model # 837-335FB
    • Bushing, Body Material CPVC, Schedule 80, Pipe Size 3 In. x 1 In., Connection Type Spigot x Socket, Max....More

    Ring,4 In,Polyethylene
    • GF PIPING SYSTEMS
    • Ring, 4 In, PolyethyleneRing,4 In,Polyethylene
    • Item # 22KA32
    • Mfr. Model # 153701014
    • Ring, Dimension Ratio 11, Pipe Size 4 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

    • GF PIPING SYSTEMS
    • UnionUnion
    • Multiple product options available

      Multiple product options available

    Elbow,90 Deg,1/2 In,Schedule 40
    • GF PIPING SYSTEMS
    • Elbow, 90 Deg, 1/2 In, Schedule 40Elbow, 90 Degrees
    • Item # 6MZ26
    • Mfr. Model # 406-005
    • Elbow, 90 Degrees , Body Material PVC, Schedule 40, Pipe Size 1/2 In., Connection Type Socket x Socket, Max....More

    Reducing Tee,PVC,3/4x1/2x3/4 In,White
    • GF PIPING SYSTEMS
    • Reducing Tee, PVC, 3/4x1/2x3/4 In, WhiteReducer Tee
    • Item # 1VEW7
    • Mfr. Model # L401-095
    • Reducer Tee, Body Material PVC, Schedule 40, Pipe Size 3/4 In. x 1/2 In. x 3/4 In., Connection Type Socket x...More

    PVC Ball Valve,Inline,Socket,1/2 In
    • GF PIPING SYSTEMS
    • PVC Ball Valve, Inline, Socket, 1/2 InPVC Inline Ball Valve, Socket x Socket
    • Item # 6NC36
    • Mfr. Model # 161350702
    • Ball Valve, Body Material PVC, 1-Piece, Body Style Inline, Full Port, Connection Type Socket x Socket, Pipe...More

    Nipple,3/4 X 10 In
    • GF PIPING SYSTEMS
    • Nipple, 3/4 X 10 InPVC Pipe Nipple
    • Item # 6MW04
    • Mfr. Model # 861-111
    • Pipe Nipple, Pipe Size 3/4 In., Length 10 In., Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards...More

    Union,3 In,FPT x FPT,PVC,Schedule 80
    • GF PIPING SYSTEMS
    • Union, 3 In, FPT x FPT, PVC, Schedule 80Union
    • Item # 3TNW4
    • Mfr. Model # 898-030
    • Union, Body Material PVC, Schedule 80, Pipe Size 3 In., Connection Type FNPT x FNPT, Max. Pressure 187 psi at...More

    Adapter,8 In,Socket,PVC
    • GF PIPING SYSTEMS
    • Adapter, 8 In, Socket, PVCAdapter
    • Item # 22JY72
    • Mfr. Model # 835-080N
    • Adapter, Body Material PVC, Schedule 80, Pipe Size 8 In., Connection Type Socket, Max. Pressure 150 psi at 73...More

    Flush Bushing,3/4 x 1/2 In,Schedule 40
    • GF PIPING SYSTEMS
    • Flush Bushing, 3/4 x 1/2 In, Schedule 40Flush Bushing,3/4 x 1/2 In,Schedule 40
    • Item # 6MZ55
    • Mfr. Model # 437-101
    • Flush Bushing, Body Material PVC, Schedule 40, Pipe Size 3/4 In. x 1/2 In., Connection Type Socket x Spigot,...More

    Elbow,45 Deg,1/2 In,Schedule 40
    • GF PIPING SYSTEMS
    • Elbow, 45 Deg, 1/2 In, Schedule 40Elbow, 45 Degrees
    • Item # 6MZ32
    • Mfr. Model # 417-005
    • Elbow, 45 Degrees , Body Material PVC, Schedule 40, Pipe Size 1/2 In., Connection Type Socket x Socket, Max....More

    Female Adapter,6 In,Socket,PVC
    • GF PIPING SYSTEMS
    • Female Adapter, 6 In, Socket, PVCFemale Adapter
    • Item # 22JY71
    • Mfr. Model # 835-060N
    • Female Adapter, Body Material PVC, Schedule 80, Pipe Size 6 In., Connection Type Socket, Max. Pressure 150...More

    Reducer Bushing,1 x 3/4 In,Schedule 40
    • GF PIPING SYSTEMS
    • Reducer Bushing, 1 x 3/4 In, Schedule 40Bushing
    • Item # 6MZ75
    • Mfr. Model # 438-131
    • Bushing, Body Material PVC, Schedule 40, Pipe Size 1 In. x 3/4 In., Connection Type FNPT x Spigot, Max....More

    Reducing Coupling,CPVC,80,2 x 3/4 In.
    • GF PIPING SYSTEMS
    • Reducing Coupling, CPVC, 80,2 x 3/4 In.Reducing Coupling
    • Item # 2PLN8
    • Mfr. Model # 9829-248FB
    • Reducing Coupling, Body Material CPVC, Schedule 80, Pipe Size 2 In. x 3/4 In., Connection Type Socket, Max....More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More