Filter Results By

Applied Filters Clear All

Voltage
Phase
NEMA Enclosure Type
Height
Width
Depth
Price

12 Results Found that Include 12 Products 

 |  Results per page: 16 | 32 | 48
    Compare

    Automatic Transfer Switch, 208V, 72 In. H

    ASCO

    Grainger Item # 6FTF0 | Mfr. Model # SY000A000JL

    Catalog Page # 1365 (PDF)

    Automatic Transfer Switch,Voltage 208,Phase 3,NEMA Enclosure Type 1,Max. Amps 800,Height 72 In.,Width 34...More

    Compare
    Compare

    Automatic Transfer Switch, 240V, 63 In. H

    ASCO

    Grainger Item # 6FTE4 | Mfr. Model # SY000A000JF

    Catalog Page # 1365 (PDF)

    Automatic Transfer Switch,Voltage 240,Phase 1,NEMA Enclosure Type 1,Max. Amps 600,Height 63 In.,Width 24...More

    Compare
    Compare

    Automatic Transfer Switch, 208V, 50-1/2InH

    ASCO

    Grainger Item # 6FTE1 | Mfr. Model # SY000A000AW

    Catalog Page # 1365 (PDF)

    Automatic Transfer Switch,Voltage 208,Phase 3,NEMA Enclosure Type 3R,Max. Amps 400,Height 50-1/2 In.,Width 18...More

    Compare
    Compare

    Automatic Transfer Switch, 208V, 75 In. H

    ASCO

    Grainger Item # 6FTF1 | Mfr. Model # SY000A000JM

    Catalog Page # 1365 (PDF)

    Automatic Transfer Switch,Voltage 208,Phase 3,NEMA Enclosure Type 3R,Max. Amps 800,Height 75 In.,Width 40...More

    Compare
    Compare

    Automatic Transfer Switch, 240V, 75 In. H

    ASCO

    Grainger Item # 6FTE5 | Mfr. Model # SY000A000JG

    Catalog Page # 1365 (PDF)

    Automatic Transfer Switch,Voltage 240,Phase 1,NEMA Enclosure Type 3R,Max. Amps 600,Height 75 In.,Width 40...More

    Compare
    Compare

    Automatic Transfer Switch, 480V, 48 In. H

    ASCO

    Grainger Item # 6FTE2 | Mfr. Model # SY000A000JD

    Catalog Page # 1365 (PDF)

    Automatic Transfer Switch,Voltage 480,Phase 3,NEMA Enclosure Type 1,Max. Amps 400,Height 48 In.,Width 18...More

    Compare
    Compare

    Automatic Transfer Switch, 208V, 63 In. H

    ASCO

    Grainger Item # 6FTE6 | Mfr. Model # SY000A000JH

    Catalog Page # 1365 (PDF)

    Automatic Transfer Switch,Voltage 208,Phase 3,NEMA Enclosure Type 1,Max. Amps 600,Height 63 In.,Width 24...More

    Compare
    Compare

    Automatic Transfer Switch, 480V, 75 In. H

    ASCO

    Grainger Item # 6FTE9 | Mfr. Model # SY000A000JK

    Catalog Page # 1365 (PDF)

    Automatic Transfer Switch,Voltage 480,Phase 3,NEMA Enclosure Type 3R,Max. Amps 600,Height 75 In.,Width 40...More

    Compare
    Compare

    Automatic Transfer Switch, 480V, 50-1/2InH

    ASCO

    Grainger Item # 6FTE3 | Mfr. Model # SY000A000JE

    Catalog Page # 1365 (PDF)

    Automatic Transfer Switch,Voltage 480,Phase 3,NEMA Enclosure Type 3R,Max. Amps 400,Height 50-1/2 In.,Width 18...More

    Compare
    Compare

    Automatic Transfer Switch, 208V, 48 In. H

    ASCO

    Grainger Item # 6FTE0 | Mfr. Model # SY000A000JC

    Catalog Page # 1365 (PDF)

    Automatic Transfer Switch,Voltage 208,Phase 3,NEMA Enclosure Type 1,Max. Amps 400,Height 48 In.,Width 18...More

    Compare
    Compare

    Automatic Transfer Switch, 480V, 63 In. H

    ASCO

    Grainger Item # 6FTE8 | Mfr. Model # SY000A000JJ

    Catalog Page # 1365 (PDF)

    Automatic Transfer Switch,Voltage 480,Phase 3,NEMA Enclosure Type 1,Max. Amps 600,Height 63 In.,Width 24...More

    Compare
    Compare

    Automatic Transfer Switch, 208V, 75 In. H

    ASCO

    Grainger Item # 6FTE7 | Mfr. Model # SY000A000JI

    Catalog Page # 1365 (PDF)

    Automatic Transfer Switch,Voltage 208,Phase 3,NEMA Enclosure Type 3R,Max. Amps 600,Height 75 In.,Width 40...More

    Compare
     |  Results per page: 16 | 32 | 48
      loader image