Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Gearmotors

72 Results Found that Include 390 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
DC Gearmotor,24VDC,83 rpm,1/3 HP,30:1
  • BISON
  • DC Gearmotor, 24VDC, 83 rpm, 1/3 HP, 30:1DC Gearmotor,24VDC,83 rpm,1/3 HP,30:1
  • Item # 35TW15
  • Mfr. Model # 021-730C0030
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 83, Max. Torque 236 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,36 rpm,1/5 HP,50:1
  • BISON
  • DC Gearmotor, 90VDC, 36 rpm, 1/5 HP, 50:1DC Gearmotor,90VDC,36 rpm,1/5 HP,50:1
  • Item # 35TV77
  • Mfr. Model # 021-725D0050
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 36, Max. Torque 277 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,63 rpm,1/3 HP,40:1
  • BISON
  • DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1DC Gearmotor,24VDC,63 rpm,1/3 HP,40:1
  • Item # 35TW16
  • Mfr. Model # 021-730C0040
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 63, Max. Torque 315 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,30 rpm,1/5 HP,60:1
  • BISON
  • DC Gearmotor, 90VDC, 30 rpm, 1/5 HP, 60:1DC Gearmotor,90VDC,30 rpm,1/5 HP,60:1
  • Item # 35TV78
  • Mfr. Model # 021-725D0060
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 30, Max. Torque 332 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,50 rpm,1/3 HP,50:1
  • BISON
  • DC Gearmotor, 24VDC, 50 rpm, 1/3 HP, 50:1DC Gearmotor,24VDC,50 rpm,1/3 HP,50:1
  • Item # 35TW17
  • Mfr. Model # 021-730C0050
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 50, Max. Torque 394 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,23 rpm,1/5 HP,80:1
  • BISON
  • DC Gearmotor, 90VDC, 23 rpm, 1/5 HP, 80:1DC Gearmotor,90VDC,23 rpm,1/5 HP,80:1
  • Item # 35TV79
  • Mfr. Model # 021-725D0080
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 23, Max. Torque 443 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,36 rpm,1/5 HP,50:1
  • BISON
  • DC Gearmotor, 24VDC, 36 rpm, 1/5 HP, 50:1DC Gearmotor,24VDC,36 rpm,1/5 HP,50:1
  • Item # 35TV64
  • Mfr. Model # 021-725C0050
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 36, Max. Torque 277 in.-lb., Overhung Load...More

DC Gearmotor,12VDC,30 rpm,1/5 HP,60:1
  • BISON
  • DC Gearmotor, 12VDC, 30 rpm, 1/5 HP, 60:1DC Gearmotor,12VDC,30 rpm,1/5 HP,60:1
  • Item # 35TV52
  • Mfr. Model # 021-725A0060
  • DC Gearmotor, Voltage 12VDC, Hollow Output Shaft, Nameplate RPM 30, Max. Torque 332 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,42 rpm,1/3 HP,60:1
  • BISON
  • DC Gearmotor, 24VDC, 42 rpm, 1/3 HP, 60:1DC Gearmotor,24VDC,42 rpm,1/3 HP,60:1
  • Item # 35TW18
  • Mfr. Model # 021-730C0060
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 42, Max. Torque 472 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,30 rpm,1/5 HP,60:1
  • BISON
  • DC Gearmotor, 24VDC, 30 rpm, 1/5 HP, 60:1DC Gearmotor,24VDC,30 rpm,1/5 HP,60:1
  • Item # 35TV65
  • Mfr. Model # 021-725C0060
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 30, Max. Torque 332 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,12 rpm, 1/4 HP,150:1
  • BISON
  • DC Gearmotor, 90VDC, 12 rpm, 1/4 HP, 150:1DC Gearmotor,90VDC,12 rpm, 1/4 HP,150:1
  • Item # 35TW35
  • Mfr. Model # 021-730D0150
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 12, Max. Torque 1039 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,10 rpm, 1/4 HP,240:1
  • BISON
  • DC Gearmotor, 24VDC, 10 rpm, 1/4 HP, 240:1DC Gearmotor,24VDC,10 rpm, 1/4 HP,240:1
  • Item # 35TW24
  • Mfr. Model # 021-730C0240
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 10, Max. Torque 1662 in.-lb., Overhung Load...More

DC Gearmotor,12VDC,23 rpm,1/5 HP,80:1
  • BISON
  • DC Gearmotor, 12VDC, 23 rpm, 1/5 HP, 80:1DC Gearmotor,12VDC,23 rpm,1/5 HP,80:1
  • Item # 35TV53
  • Mfr. Model # 021-725A0080
  • DC Gearmotor, Voltage 12VDC, Hollow Output Shaft, Nameplate RPM 23, Max. Torque 443 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,90 rpm,1/5 HP,20:1
  • BISON
  • DC Gearmotor, 24VDC, 90 rpm, 1/5 HP, 20:1DC Gearmotor,24VDC,90 rpm,1/5 HP,20:1
  • Item # 35TV61
  • Mfr. Model # 021-725C0020
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 90, Max. Torque 111 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,31 rpm,1/3 HP,80:1
  • BISON
  • DC Gearmotor, 24VDC, 31 rpm, 1/3 HP, 80:1DC Gearmotor,24VDC,31 rpm,1/3 HP,80:1
  • Item # 35TW19
  • Mfr. Model # 021-730C0080
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 31, Max. Torque 629 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,23 rpm,1/5 HP,80:1
  • BISON
  • DC Gearmotor, 24VDC, 23 rpm, 1/5 HP, 80:1DC Gearmotor,24VDC,23 rpm,1/5 HP,80:1
  • Item # 35TV66
  • Mfr. Model # 021-725C0080
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 23, Max. Torque 443 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,10 rpm, 1/4 HP,180:1
  • BISON
  • DC Gearmotor, 90VDC, 10 rpm, 1/4 HP, 180:1DC Gearmotor,90VDC,10 rpm, 1/4 HP,180:1
  • Item # 35TW36
  • Mfr. Model # 021-730D0180
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 10, Max. Torque 1246 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,210 rpm,1/3 HP,10:1
  • BISON
  • DC Gearmotor, 90VDC, 210 rpm, 1/3 HP, 10:1DC Gearmotor,90VDC,210 rpm,1/3 HP,10:1
  • Item # 35TW25
  • Mfr. Model # 021-730D0010
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 210, Max. Torque 79 in.-lb., Overhung Load...More

DC Gearmotor,12VDC,90 rpm,1/5 HP,20:1
  • BISON
  • DC Gearmotor, 12VDC, 90 rpm, 1/5 HP, 20:1DC Gearmotor,12VDC,90 rpm,1/5 HP,20:1
  • Item # 35TV48
  • Mfr. Model # 021-725A0020
  • DC Gearmotor, Voltage 12VDC, Hollow Output Shaft, Nameplate RPM 90, Max. Torque 111 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,167 rpm,1/3 HP,15:1
  • BISON
  • DC Gearmotor, 24VDC, 167 rpm, 1/3 HP, 15:1DC Gearmotor,24VDC,167 rpm,1/3 HP,15:1
  • Item # 35TW13
  • Mfr. Model # 021-730C0015
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 167, Max. Torque 118 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,60 rpm,1/5 HP,30:1
  • BISON
  • DC Gearmotor, 90VDC, 60 rpm, 1/5 HP, 30:1DC Gearmotor,90VDC,60 rpm,1/5 HP,30:1
  • Item # 35TV75
  • Mfr. Model # 021-725D0030
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 60, Max. Torque 166 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,60 rpm,1/5 HP,30:1
  • BISON
  • DC Gearmotor, 24VDC, 60 rpm, 1/5 HP, 30:1DC Gearmotor,24VDC,60 rpm,1/5 HP,30:1
  • Item # 35TV62
  • Mfr. Model # 021-725C0030
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 60, Max. Torque 166 in.-lb., Overhung Load...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More