Skip Content

Filter Results By

Applied Filters Clear All

Voltage
RPM Range
  • View MoreView Less
Input HP
Nameplate RPM
  • View MoreView Less
Max. Torque
  • View MoreView Less
Overhung Load
  • View MoreView Less
Gear Ratio
  • View MoreView Less
Full Load Amps
  • View MoreView Less
Price
Shop By

Gearmotors

104 Results Found that Include 104 Products

Results per page: 16 | 32 | 48
DC Gearmotor,90VDC,30 rpm,1/8 HP,60:1
  • BISON
  • DC Gearmotor, 90VDC, 30 rpm, 1/8 HP, 60:1DC Gearmotor,90VDC,30 rpm,1/8 HP,60:1
  • Item # 35TV19
  • Mfr. Model # 021-720D0060
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 30, Max. Torque 220 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,18 rpm, 1/4 HP,100:1
  • BISON
  • DC Gearmotor, 90VDC, 18 rpm, 1/4 HP, 100:1DC Gearmotor,90VDC,18 rpm, 1/4 HP,100:1
  • Item # 35TW33
  • Mfr. Model # 021-730D0100
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 18, Max. Torque 692 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,15 rpm, 1/4 HP,120:1
  • BISON
  • DC Gearmotor, 90VDC, 15 rpm, 1/4 HP, 120:1DC Gearmotor,90VDC,15 rpm, 1/4 HP,120:1
  • Item # 35TW34
  • Mfr. Model # 021-730D0120
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 15, Max. Torque 831 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,12 rpm, 1/4 HP,150:1
  • BISON
  • DC Gearmotor, 90VDC, 12 rpm, 1/4 HP, 150:1DC Gearmotor,90VDC,12 rpm, 1/4 HP,150:1
  • Item # 35TW35
  • Mfr. Model # 021-730D0150
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 12, Max. Torque 1039 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,90 rpm,1/8 HP,20:1
  • BISON
  • DC Gearmotor, 24VDC, 90 rpm, 1/8 HP, 20:1DC Gearmotor,24VDC,90 rpm,1/8 HP,20:1
  • Item # 35TV02
  • Mfr. Model # 021-720C0020
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 90, Max. Torque 70 in.-lb., Overhung Load 330...More

DC Gearmotor,90VDC,10 rpm, 1/4 HP,180:1
  • BISON
  • DC Gearmotor, 90VDC, 10 rpm, 1/4 HP, 180:1DC Gearmotor,90VDC,10 rpm, 1/4 HP,180:1
  • Item # 35TW36
  • Mfr. Model # 021-730D0180
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 10, Max. Torque 1246 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,60 rpm,1/8 HP,30:1
  • BISON
  • DC Gearmotor, 24VDC, 60 rpm, 1/8 HP, 30:1DC Gearmotor,24VDC,60 rpm,1/8 HP,30:1
  • Item # 35TV03
  • Mfr. Model # 021-720C0030
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 60, Max. Torque 104 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,180 rpm,1/8 HP,10:1
  • BISON
  • DC Gearmotor, 90VDC, 180 rpm, 1/8 HP, 10:1DC Gearmotor,90VDC,180 rpm,1/8 HP,10:1
  • Item # 35TV13
  • Mfr. Model # 021-720D0010
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 180, Max. Torque 35 in.-lb., Overhung Load...More

DC Gearmotor,12VDC,90 rpm,0.2 HP,20:1
  • BISON
  • DC Gearmotor, 12VDC, 90 rpm, 0.2 HP, 20:1DC Gearmotor,12VDC,90 rpm,0.2 HP,20:1
  • Item # 35TV48
  • Mfr. Model # 021-725A0020
  • DC Gearmotor, Voltage 12VDC, Hollow Output Shaft, Nameplate RPM 90, Max. Torque 111 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,7.5 rpm, 1/4 HP,240:1
  • BISON
  • DC Gearmotor, 90VDC, 7.5 rpm, 1/4 HP, 240:1DC Gearmotor,90VDC,7.5 rpm, 1/4 HP,240:1
  • Item # 35TW37
  • Mfr. Model # 021-730D0240
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 7.5, Max. Torque 1662 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,53 rpm,1/3 HP,40:1
  • BISON
  • DC Gearmotor, 90VDC, 53 rpm, 1/3 HP, 40:1DC Gearmotor,90VDC,53 rpm,1/3 HP,40:1
  • Item # 35TW29
  • Mfr. Model # 021-730D0040
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 53, Max. Torque 315 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,120 rpm,0.2 HP,15:1
  • BISON
  • DC Gearmotor, 24VDC, 120 rpm, 0.2 HP, 15:1DC Gearmotor,24VDC,120 rpm,0.2 HP,15:1
  • Item # 35TV60
  • Mfr. Model # 021-725C0015
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 120, Max. Torque 83 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,780 lb.,1/8 HP,120:1
  • BISON
  • DC Gearmotor, 90VDC, 780 lb., 1/8 HP, 120:1DC Gearmotor,90VDC,780 lb.,1/8 HP,120:1
  • Item # 35TV81
  • Mfr. Model # 021-725D0120
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 15, Max. Torque 415 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,45 rpm,1/8 HP,40:1
  • BISON
  • DC Gearmotor, 24VDC, 45 rpm, 1/8 HP, 40:1DC Gearmotor,24VDC,45 rpm,1/8 HP,40:1
  • Item # 35TV04
  • Mfr. Model # 021-720C0040
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 45, Max. Torque 139 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,120 rpm,1/8 HP,15:1
  • BISON
  • DC Gearmotor, 90VDC, 120 rpm, 1/8 HP, 15:1DC Gearmotor,90VDC,120 rpm,1/8 HP,15:1
  • Item # 35TV14
  • Mfr. Model # 021-720D0015
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 120, Max. Torque 55 in.-lb., Overhung Load...More

DC Gearmotor,12VDC,60 rpm,0.2 HP,30:1
  • BISON
  • DC Gearmotor, 12VDC, 60 rpm, 0.2 HP, 30:1DC Gearmotor,12VDC,60 rpm,0.2 HP,30:1
  • Item # 35TV49
  • Mfr. Model # 021-725A0030
  • DC Gearmotor, Voltage 12VDC, Hollow Output Shaft, Nameplate RPM 60, Max. Torque 166 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,42 rpm,1/3 HP,50:1
  • BISON
  • DC Gearmotor, 90VDC, 42 rpm, 1/3 HP, 50:1DC Gearmotor,90VDC,42 rpm,1/3 HP,50:1
  • Item # 35TW30
  • Mfr. Model # 021-730D0050
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 42, Max. Torque 394 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,12 rpm,1/15 HP,150:1
  • BISON
  • DC Gearmotor, 24VDC, 12 rpm, 1/15 HP, 150:1DC Gearmotor,24VDC,12 rpm,1/15 HP,150:1
  • Item # 35TV10
  • Mfr. Model # 021-720C0150
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 12, Max. Torque 277 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,90 rpm,0.2 HP,20:1
  • BISON
  • DC Gearmotor, 24VDC, 90 rpm, 0.2 HP, 20:1DC Gearmotor,24VDC,90 rpm,0.2 HP,20:1
  • Item # 35TV61
  • Mfr. Model # 021-725C0020
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 90, Max. Torque 111 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,12 rpm,1/8 HP,150:1
  • BISON
  • DC Gearmotor, 90VDC, 12 rpm, 1/8 HP, 150:1DC Gearmotor,90VDC,12 rpm,1/8 HP,150:1
  • Item # 35TV82
  • Mfr. Model # 021-725D0150
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 12, Max. Torque 519 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,36 rpm,1/8 HP,50:1
  • BISON
  • DC Gearmotor, 24VDC, 36 rpm, 1/8 HP, 50:1DC Gearmotor,24VDC,36 rpm,1/8 HP,50:1
  • Item # 35TV05
  • Mfr. Model # 021-720C0050
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 36, Max. Torque 173 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,90 rpm,1/8 HP,20:1
  • BISON
  • DC Gearmotor, 90VDC, 90 rpm, 1/8 HP, 20:1DC Gearmotor,90VDC,90 rpm,1/8 HP,20:1
  • Item # 35TV15
  • Mfr. Model # 021-720D0020
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 90, Max. Torque 73 in.-lb., Overhung Load 330...More

DC Gearmotor,12VDC,45 rpm,0.2 HP,40:1
  • BISON
  • DC Gearmotor, 12VDC, 45 rpm, 0.2 HP, 40:1DC Gearmotor,12VDC,45 rpm,0.2 HP,40:1
  • Item # 35TV50
  • Mfr. Model # 021-725A0040
  • DC Gearmotor, Voltage 12VDC, Hollow Output Shaft, Nameplate RPM 45, Max. Torque 222 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,15 rpm,1/8 HP,120:1
  • BISON
  • DC Gearmotor, 90VDC, 15 rpm, 1/8 HP, 120:1DC Gearmotor,90VDC,15 rpm,1/8 HP,120:1
  • Item # 35TV22
  • Mfr. Model # 021-720D0120
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 15, Max. Torque 440 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,36 rpm,0.2 HP,50:1
  • BISON
  • DC Gearmotor, 24VDC, 36 rpm, 0.2 HP, 50:1DC Gearmotor,24VDC,36 rpm,0.2 HP,50:1
  • Item # 35TV64
  • Mfr. Model # 021-725C0050
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 36, Max. Torque 277 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,250 rpm,1/3 HP,10:1
  • BISON
  • DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1DC Gearmotor,24VDC,250 rpm,1/3 HP,10:1
  • Item # 35TW12
  • Mfr. Model # 021-730C0010
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 250, Max. Torque 79 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,35 rpm,1/3 HP,60:1
  • BISON
  • DC Gearmotor, 90VDC, 35 rpm, 1/3 HP, 60:1DC Gearmotor,90VDC,35 rpm,1/3 HP,60:1
  • Item # 35TW31
  • Mfr. Model # 021-730D0060
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 35, Max. Torque 472 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,180 rpm,1/8 HP,10:1
  • BISON
  • DC Gearmotor, 24VDC, 180 rpm, 1/8 HP, 10:1DC Gearmotor,24VDC,180 rpm,1/8 HP,10:1
  • Item # 35TU99
  • Mfr. Model # 021-720C0010
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 180, Max. Torque 35 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,10 rpm,1/15 HP,180:1
  • BISON
  • DC Gearmotor, 24VDC, 10 rpm, 1/15 HP, 180:1DC Gearmotor,24VDC,10 rpm,1/15 HP,180:1
  • Item # 35TV11
  • Mfr. Model # 021-720C0180
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 10, Max. Torque 332 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,525 lb.,1/8 HP,100:1
  • BISON
  • DC Gearmotor, 24VDC, 525 lb., 1/8 HP, 100:1DC Gearmotor,24VDC,525 lb.,1/8 HP,100:1
  • Item # 35TV08
  • Mfr. Model # 021-720C0100
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 18, Max. Torque 346 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,23 rpm,1/8 HP,80:1
  • BISON
  • DC Gearmotor, 90VDC, 23 rpm, 1/8 HP, 80:1DC Gearmotor,90VDC,23 rpm,1/8 HP,80:1
  • Item # 35TV20
  • Mfr. Model # 021-720D0080
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 23, Max. Torque 295 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,60 rpm,0.2 HP,30:1
  • BISON
  • DC Gearmotor, 24VDC, 60 rpm, 0.2 HP, 30:1DC Gearmotor,24VDC,60 rpm,0.2 HP,30:1
  • Item # 35TV62
  • Mfr. Model # 021-725C0030
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 60, Max. Torque 166 in.-lb., Overhung Load...More

Results per page: 16 | 32 | 48