Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Gearmotors

65 Results Found that Include 186 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
DC Gearmotor,144 rpm,90V,TEFC
  • DAYTON
  • DC Gearmotor, 144 rpm, 90V, TEFCDC Gearmotor,144 rpm,90V,TEFC
  • Item # 6Z418
  • Mfr. Model # 6Z418
  • DC Gearmotor, Voltage 90VDC, Nameplate RPM 144, Max. Torque 202 in.-lb., Overhung Load 325 lb., Input HP 1/2,...More

DC Gearmotor,90 rpm,90V,TEFC
  • DAYTON
  • DC Gearmotor, 90 rpm, 90V, TEFCDC Gearmotor,90 rpm,90V,TEFC
  • Item # 6Z417
  • Mfr. Model # 6Z417
  • DC Gearmotor, Voltage 90VDC, Nameplate RPM 90, Max. Torque 305 in.-lb., Overhung Load 325 lb., Input HP 1/2,...More

DC Gearmotor,20 rpm,90V,TEFC
  • DAYTON
  • DC Gearmotor, 20 rpm, 90V, TEFCDC Gearmotor,20 rpm,90V,TEFC
  • Item # 6Z413
  • Mfr. Model # 6Z413
  • DC Gearmotor, Voltage 90VDC, Nameplate RPM 20, Max. Torque 1112 in.-lb., Overhung Load 325 lb., Input HP 1/2,...More

DC Gearmotor,34 rpm,90V,TEFC
  • DAYTON
  • DC Gearmotor, 34 rpm, 90V, TEFCDC Gearmotor,34 rpm,90V,TEFC
  • Item # 6Z414
  • Mfr. Model # 6Z414
  • DC Gearmotor, Voltage 90VDC, Nameplate RPM 34, Max. Torque 822 in.-lb., Overhung Load 325 lb., Input HP 1/2,...More

DC Gearmotor,40 rpm,90V,TEFC
  • DAYTON
  • DC Gearmotor, 40 rpm, 90V, TEFCDC Gearmotor,40 rpm,90V,TEFC
  • Item # 6Z415
  • Mfr. Model # 6Z415
  • DC Gearmotor, Voltage 90VDC, Nameplate RPM 40, Max. Torque 664 in.-lb., Overhung Load 325 lb., Input HP 1/2,...More

Gearmotor,148rpm,90vdc
  • DAYTON
  • Gearmotor, 148rpm, 90vdcGearmotor,148rpm,90vdc
  • Item # 6Z412
  • Mfr. Model # 6Z412
  • DC Gearmotor, Voltage 90VDC, Nameplate RPM 148, Max. Torque 101.0 in.-lb., Overhung Load 325 lb., Input HP...More

DC Gearmotor,90VDC,30 rpm,1/8 HP,60:1
  • BISON
  • DC Gearmotor, 90VDC, 30 rpm, 1/8 HP, 60:1DC Gearmotor,90VDC,30 rpm,1/8 HP,60:1
  • Item # 35TV19
  • Mfr. Model # 021-720D0060
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 30, Max. Torque 220 in.-lb., Overhung Load...More

DC Gearmotor,14 rpm,90V,TENV
  • DAYTON
  • DC Gearmotor, 14 rpm, 90V, TENVDC Gearmotor,14 rpm,90V,TENV
  • Item # 6Z407
  • Mfr. Model # 6Z407
  • DC Gearmotor, Voltage 90VDC, Nameplate RPM 14, Max. Torque 960 in.-lb., Overhung Load 325 lb., Input HP 1/4,...More

DC Gearmotor,60 rpm,90V,TEFC
  • DAYTON
  • DC Gearmotor, 60 rpm, 90V, TEFCDC Gearmotor,60 rpm,90V,TEFC
  • Item # 6Z416
  • Mfr. Model # 6Z416
  • DC Gearmotor, Voltage 90VDC, Nameplate RPM 60, Max. Torque 464 in.-lb., Overhung Load 325 lb., Input HP 1/2,...More

DC Gearmotor,20 rpm,90V,TENV
  • DAYTON
  • DC Gearmotor, 20 rpm, 90V, TENVDC Gearmotor,20 rpm,90V,TENV
  • Item # 6Z408
  • Mfr. Model # 6Z408
  • DC Gearmotor, Voltage 90VDC, Nameplate RPM 20, Max. Torque 727 in.-lb., Overhung Load 325 lb., Input HP 1/4,...More

Gearmotor,43 RPM,90vdc
  • DAYTON
  • Gearmotor, 43 RPM, 90vdcGearmotor,43 RPM,90vdc
  • Item # 6Z409
  • Mfr. Model # 6Z409
  • DC Gearmotor, Voltage 90VDC, Nameplate RPM 43, Max. Torque 353.0 in.-lb., Overhung Load 325 lb., Input HP...More

Gearmotor,63 RPM,90vdc
  • DAYTON
  • Gearmotor, 63 RPM, 90vdcGearmotor,63 RPM,90vdc
  • Item # 6Z410
  • Mfr. Model # 6Z410
  • DC Gearmotor, Voltage 90VDC, Nameplate RPM 63, Max. Torque 238.0 in.-lb., Overhung Load 325 lb., Input HP...More

Gearmotor,91 RPM,90vdc
  • DAYTON
  • Gearmotor, 91 RPM, 90vdcGearmotor,91 RPM,90vdc
  • Item # 6Z411
  • Mfr. Model # 6Z411
  • DC Gearmotor, Voltage 90VDC, Nameplate RPM 91, Max. Torque 152.0 in.-lb., Overhung Load 325 lb., Input HP...More

DC Gearmotor,90VDC,45 rpm,1/8 HP,40:1
  • BISON
  • DC Gearmotor, 90VDC, 45 rpm, 1/8 HP, 40:1DC Gearmotor,90VDC,45 rpm,1/8 HP,40:1
  • Item # 35TV17
  • Mfr. Model # 021-720D0040
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 45, Max. Torque 145 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,36 rpm,1/8 HP,50:1
  • BISON
  • DC Gearmotor, 90VDC, 36 rpm, 1/8 HP, 50:1DC Gearmotor,90VDC,36 rpm,1/8 HP,50:1
  • Item # 35TV18
  • Mfr. Model # 021-720D0050
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 36, Max. Torque 180 in.-lb., Overhung Load...More

DC Gearmotor,12VDC,10 rpm,1/8 HP,180:1
  • BISON
  • DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1DC Gearmotor,12VDC,10 rpm,1/8 HP,180:1
  • Item # 35TV57
  • Mfr. Model # 021-725A0180
  • DC Gearmotor, Voltage 12VDC, Hollow Output Shaft, Nameplate RPM 10, Max. Torque 623 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,23 rpm,1/8 HP,80:1
  • BISON
  • DC Gearmotor, 90VDC, 23 rpm, 1/8 HP, 80:1DC Gearmotor,90VDC,23 rpm,1/8 HP,80:1
  • Item # 35TV20
  • Mfr. Model # 021-720D0080
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 23, Max. Torque 295 in.-lb., Overhung Load...More

DC Gearmotor,12VDC,30 rpm,1/8 HP,60:1
  • BISON
  • DC Gearmotor, 12VDC, 30 rpm, 1/8 HP, 60:1DC Gearmotor,12VDC,30 rpm,1/8 HP,60:1
  • Item # 35TU92
  • Mfr. Model # 021-720A0060
  • DC Gearmotor, Voltage 12VDC, Hollow Output Shaft, Nameplate RPM 30, Max. Torque 208 in.-lb., Overhung Load...More

DC Gearmotor,12VDC,7.5 rpm,1/8 HP,240:1
  • BISON
  • DC Gearmotor, 12VDC, 7.5 rpm, 1/8 HP, 240:1DC Gearmotor,12VDC,7.5 rpm,1/8 HP,240:1
  • Item # 35TV58
  • Mfr. Model # 021-725A0240
  • DC Gearmotor, Voltage 12VDC, Hollow Output Shaft, Nameplate RPM 7.5, Max. Torque 831 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,525 lb.,1/8 HP,100:1
  • BISON
  • DC Gearmotor, 90VDC, 525 lb., 1/8 HP, 100:1DC Gearmotor,90VDC,525 lb.,1/8 HP,100:1
  • Item # 35TV21
  • Mfr. Model # 021-720D0100
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 18, Max. Torque 365 in.-lb., Overhung Load...More

DC Gearmotor,180VDC,7.5 rpm,1/8 HP,240:1
  • BISON
  • DC Gearmotor, 180VDC, 7.5 rpm, 1/8 HP, 240:1DC Gearmotor,180VDC,7.5 rpm,1/8 HP,240:1
  • Item # 35TW11
  • Mfr. Model # 021-725F0240
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 7.5, Max. Torque 831 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,36 rpm,1/8 HP,50:1
  • BISON
  • DC Gearmotor, 24VDC, 36 rpm, 1/8 HP, 50:1DC Gearmotor,24VDC,36 rpm,1/8 HP,50:1
  • Item # 35TV05
  • Mfr. Model # 021-720C0050
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 36, Max. Torque 173 in.-lb., Overhung Load...More

DC Gearmotor,12VDC,23 rpm,1/8 HP,80:1
  • BISON
  • DC Gearmotor, 12VDC, 23 rpm, 1/8 HP, 80:1DC Gearmotor,12VDC,23 rpm,1/8 HP,80:1
  • Item # 35TU93
  • Mfr. Model # 021-720A0080
  • DC Gearmotor, Voltage 12VDC, Hollow Output Shaft, Nameplate RPM 23, Max. Torque 277 in.-lb., Overhung Load...More

DC Gearmotor,24VDC,12 rpm,1/8 HP,150:1
  • BISON
  • DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1DC Gearmotor,24VDC,12 rpm,1/8 HP,150:1
  • Item # 35TV69
  • Mfr. Model # 021-725C0150
  • DC Gearmotor, Voltage 24VDC, Hollow Output Shaft, Nameplate RPM 12, Max. Torque 519 in.-lb., Overhung Load...More

DC Gearmotor,90VDC,15 rpm,1/8 HP,120:1
  • BISON
  • DC Gearmotor, 90VDC, 15 rpm, 1/8 HP, 120:1DC Gearmotor,90VDC,15 rpm,1/8 HP,120:1
  • Item # 35TV22
  • Mfr. Model # 021-720D0120
  • DC Gearmotor, Voltage 90VDC, Hollow Output Shaft, Nameplate RPM 15, Max. Torque 440 in.-lb., Overhung Load...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More