Skip Content

Filter Results By

Applied Filters Clear All

GE LIGHTING

41 Results Found that Include 93 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Lamp,Dimmable,A19,2700K,White
  • LED Lamp, Dimmable, A19,2700K, White A19 LED Lamps
  • Item # 32WX16
  • Mfr. Model # LED11DA19/827
  • LED Lamp, Bulb Shape A19, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 11...More

  • Category : LED Lamps and Bulbs
CFL Lamp, 26W,CFL,R40,Med,2700K, Dim
  • CFL Lamp, 26W, CFL, R40, Med, 2700K, Dim Screw-In CFL, R40
  • Item # 40D413
  • Mfr. Model # FLE26/2DMR40/BX
  • Screw-In CFL, Dimmable Yes, Incandescent Equivalent Wattage 100, 26 Watts, Bulb Base Type Medium Screw (E26),...More

  • Category : Compact Fluorescent Lamps (CFL)
Screw-In CFL,Non-Dimmable,2700K,11W
  • Screw-In CFL, Non-Dimmable, 2700K, 11W Screw-In CFL, R20
  • Item # 6LY96
  • Mfr. Model # FLE11/2/R20/XL/827
  • Screw-In CFL, Dimmable No, Incandescent Equivalent Wattage 40, 11 Watts, Bulb Base Type Medium Screw (E26),...More

  • Category : Compact Fluorescent Lamps (CFL)
Screw-In CFL,Non-Dimmable,2700K,14W
  • GE LIGHTING
  • Screw-In CFL, Non-Dimmable, 2700K, 14W Screw-In CFL, TC16
  • Item # 2DZW6
  • Mfr. Model # FLE14/2/TC16/SW/CD
  • Screw-In CFL, Dimmable No, Incandescent Equivalent Wattage 60, 14 Watts, Bulb Base Type Medium Screw (E26),...More

  • Category : Compact Fluorescent Lamps (CFL)
LED Downlight Retrofit Kit,25W,31 in. L
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 25W, 31 in. L LED Downlight Retrofit Kit,25W,31 in. L
  • Item # 48TK74
  • Mfr. Model # RX820840MV
  • LED Downlight Retrofit Kit, 8 In., Watts 25, Lumens 2000, Lumens Per Watt 80, Voltage 120/277, Color Temp....More

  • Category : LED Can Light Retrofit Kits
LED Lamp,CA11,E26,4.0W,Dimmable,Clear
  • GE LIGHTING
  • LED Lamp, CA11, E26,4.0W, Dimmable, Clear LED Lamp,CA11,E26,4.0W,Dimmable,Clear
  • Item # 48VG67
  • Mfr. Model # LED4DCAM-C3/827 120
  • LED Lamp, Bulb Shape CA11, Dimmable Yes, Glass Bulb Housing, 4.0 Watts, Bulb Color Temp. 2700K, LED, Light...More

  • Category : LED Lamps and Bulbs
Downlight Retrofit Kit,14W,71lm,9-3/4inW
  • GE LIGHTING
  • Downlight Retrofit Kit, 14W, 71lm, 9-3/4inW Downlight Retrofit Kit,14W,71lm,9-3/4inW
  • Item # 48TK68
  • Mfr. Model # RX810840MV
  • LED Downlight Retrofit Kit, 8 In., Watts 14, Lumens 1000, Lumens Per Watt 71, Voltage 120/277, Color Temp....More

  • Category : LED Can Light Retrofit Kits
Downlight Retrofit Kit,77 lm,9-3/4 in. W
  • GE LIGHTING
  • Downlight Retrofit Kit, 77 lm, 9-3/4 in. W Downlight Retrofit Kit,77 lm,9-3/4 in. W
  • Item # 48TK71
  • Mfr. Model # RX815840MV
  • LED Downlight Retrofit Kit, 8 In., Watts 19.5, Lumens 1500, Lumens Per Watt 77, Voltage 120/277, Color Temp....More

  • Category : LED Can Light Retrofit Kits
Downlight Retrofit Kit,14W,71lm,4-1/2inH
  • GE LIGHTING
  • Downlight Retrofit Kit, 14W, 71lm, 4-1/2inH Downlight Retrofit Kit,14W,71lm,4-1/2inH
  • Item # 48TK65
  • Mfr. Model # RX610840MV
  • LED Downlight Retrofit Kit, 6 In., Watts 14, Lumens 1000, Lumens Per Watt 71, Voltage 120/277, Color Temp....More

  • Category : LED Can Light Retrofit Kits
LED Downlight Retrofit Kit,14W,30 in. L
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 14W, 30 in. L LED Downlight Retrofit Kit,14W,30 in. L
  • Item # 48TK63
  • Mfr. Model # RX610830MV
  • LED Downlight Retrofit Kit, 6 In., Watts 14, Lumens 1000, Lumens Per Watt 71, Voltage 120/277, Color Temp....More

  • Category : LED Can Light Retrofit Kits
LED Downlight Retrofit Kit,83 lm,31in.L
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 83 lm, 31in.L LED Downlight Retrofit Kit,83 lm,31in.L
  • Item # 48TK75
  • Mfr. Model # RX830830MV
  • LED Downlight Retrofit Kit, 8 In., Watts 36, Lumens 3000, Lumens Per Watt 83, Voltage 120/277, Color Temp....More

  • Category : LED Can Light Retrofit Kits
Downlight Retrofit Kit,14W,71 lm,30in.L
  • GE LIGHTING
  • Downlight Retrofit Kit, 14W, 71 lm, 30in.L Downlight Retrofit Kit,14W,71 lm,30in.L
  • Item # 48TK64
  • Mfr. Model # RX610835MV
  • LED Downlight Retrofit Kit, 6 In., Watts 14, Lumens 1000, Lumens Per Watt 71, Voltage 120/277, Color Temp....More

  • Category : LED Can Light Retrofit Kits
Downlight Retrofit Kit,14W,71 lm,31in.L
  • GE LIGHTING
  • Downlight Retrofit Kit, 14W, 71 lm, 31in.L Downlight Retrofit Kit,14W,71 lm,31in.L
  • Item # 48TK67
  • Mfr. Model # RX810835MV
  • LED Downlight Retrofit Kit, 8 In., Watts 14, Lumens 1000, Lumens Per Watt 71, Voltage 120/277, Color Temp....More

  • Category : LED Can Light Retrofit Kits
Downlight Retrofit Kit,25W,80 lm,31in.L
  • GE LIGHTING
  • Downlight Retrofit Kit, 25W, 80 lm, 31in.L Downlight Retrofit Kit,25W,80 lm,31in.L
  • Item # 48TK73
  • Mfr. Model # RX820835MV
  • LED Downlight Retrofit Kit, 8 In., Watts 25, Lumens 2000, Lumens Per Watt 80, Voltage 120/277, Color Temp....More

  • Category : LED Can Light Retrofit Kits
Downlight Retrofit Kit,14W,5-7/64in.H
  • GE LIGHTING
  • Downlight Retrofit Kit, 14W, 5-7/64in.H Downlight Retrofit Kit,14W,5-7/64in.H
  • Item # 48TK66
  • Mfr. Model # RX810830MV
  • LED Downlight Retrofit Kit, 8 In., Watts 14, Lumens 1000, Lumens Per Watt 71, Voltage 120/277, Color Temp....More

  • Category : LED Can Light Retrofit Kits
LED Lamp,PAR20, 7.0W,3000K,20deg.,E26
  • LED Lamp, PAR20, 7.0W, 3000K, 20deg., E26 PAR20 LED Lamps
  • Item # 32WU86
  • Mfr. Model # LED7DP202W830/20
  • LED Lamp, Bulb Shape PAR20, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 7.0...More

  • Category : LED Lamps and Bulbs
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More