Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Green Certification

GE LIGHTING

34 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Integrated LED Tube,T8,4000K,Cool
  • GE LIGHTING
  • Integrated LED Tube, T8,4000K, CoolIntegrated LED Tube,T8,4000K,Cool
  • Item # 36UX10
  • Mfr. Model # LED18ET8/4/840
  • Integrated LED Tube, Non-Dimmable, Lamp Type LED, Lamp Shape T8, Base Type Medium Bi-Pin (G13), 18 Watts,...More

Integrated LED Tube,120V,5000K,Very Cool
  • GE LIGHTING
  • Integrated LED Tube, 120V, 5000K, Very CoolIntegrated LED Tube,120V,5000K,Very Cool
  • Item # 36UX11
  • Mfr. Model # LED18ET8/4/850
  • Integrated LED Tube, Non-Dimmable, Lamp Type LED, Lamp Shape T8, Base Type Medium Bi-Pin (G13), 18 Watts,...More

LED Lamp,Decorative,4.2in.L,1.375in.dia
  • GE LIGHTING
  • LED Lamp, Decorative, 4.2in.L, 1.375in.diaLED Lamp,Decorative,4.2in.L,1.375in.dia
  • Item # 36GJ30
  • Mfr. Model # LED4DCAC-C/827
  • LED Lamp, Dimmable, Lamp Type Decorative, Lamp Shape CA11, Base Type Candelabra Screw (E12), 4 Watts, Voltage...More

Integrated LED Tube,120V,3500K,Neutral
  • GE LIGHTING
  • Integrated LED Tube, 120V, 3500K, NeutralIntegrated LED Tube,120V,3500K,Neutral
  • Item # 36UX09
  • Mfr. Model # LED18ET8/4/835
  • Integrated LED Tube, Non-Dimmable, Lamp Type LED, Lamp Shape T8, Base Type Medium Bi-Pin (G13), 18 Watts,...More

LED Lamp,A-Line,A21 Shape,16W,120V,100W
  • GE LIGHTING
  • LED Lamp, A-Line, A21 Shape, 16W, 120V, 100WLED Lamp,A-Line,A21 Shape,16W,120V,100W
  • Item # 36GJ41
  • Mfr. Model # LED16DA21/827
  • LED Lamp, Dimmable, Lamp Type A-Line, Lamp Shape A21, Base Type Medium Screw (E26), 16 Watts, Voltage 120,...More

LED Lamp,Decorative,120V,300 lm,4.2 in.L
  • GE LIGHTING
  • LED Lamp, Decorative, 120V, 300 lm, 4.2 in.LLED Lamp,Decorative,120V,300 lm,4.2 in.L
  • Item # 36GJ32
  • Mfr. Model # LED4.5DCAC-F/TP
  • LED Lamp, Dimmable, Lamp Type Decorative, Lamp Shape CA11, Base Type Candelabra Screw (E12), 4.5 Watts,...More

LED Lamp,A-Line,A19 Shape,7W,120V,500 lm
  • GE LIGHTING
  • LED Lamp, A-Line, A19 Shape, 7W, 120V, 500 lmLED Lamp,A-Line,A19 Shape,7W,120V,500 lm
  • Item # 36GJ38
  • Mfr. Model # LED7DA19/5K
  • LED Lamp, Dimmable, Lamp Type A-Line, Lamp Shape A19, Base Type Medium Screw (E26), 7 Watts, Voltage 120,...More

LED High Bay,24160 lm,5000K,190W
  • GE LIGHTING
  • LED High Bay, 24160 lm, 5000K, 190WLED High Bay,24160 lm,5000K,190W
  • Item # 35YF50
  • Mfr. Model # ABV102V571NVSTKNW
  • LED High Bay, 24620 Lumens, Number of Light Bars 2, Color Temp. 5000K, CRI 70, Length 15-1/16 In., Width...More

LED Lamp,Reflector,R20 Shape,120V,470 lm
  • GE LIGHTING
  • LED Lamp, Reflector, R20 Shape, 120V, 470 lmLED Lamp,Reflector,R20 Shape,120V,470 lm
  • Item # 36GJ43
  • Mfr. Model # LED7DRS20F830
  • LED Lamp, Dimmable, Lamp Type Reflector, Lamp Shape R20, Base Type Medium Screw (E26), 7 Watts, Voltage 120,...More

LED Lamp,Reflector,BR40 Shape,13W,120V
  • GE LIGHTING
  • LED Lamp, Reflector, BR40 Shape, 13W, 120VLED Lamp,Reflector,BR40 Shape,13W,120V
  • Item # 36GJ48
  • Mfr. Model # LED13DBR40/827
  • LED Lamp, Dimmable, Lamp Type Reflector, Lamp Shape BR40, Base Type Medium Screw (E26), 13 Watts, Voltage...More

LED Lamp,A-Line,A19 Shape,7W,120V,450 lm
  • GE LIGHTING
  • LED Lamp, A-Line, A19 Shape, 7W, 120V, 450 lmLED Lamp,A-Line,A19 Shape,7W,120V,450 lm
  • Item # 36GJ37
  • Mfr. Model # LED7DA19/827 120
  • LED Lamp, Dimmable, Lamp Type A-Line, Lamp Shape A19, Base Type Medium Screw (E26), 7 Watts, Voltage 120,...More

LED Lamp,Reflector-PAR,PAR38 Shape,12W
  • GE LIGHTING
  • LED Lamp, Reflector-PAR, PAR38 Shape, 12WLED Lamp,Reflector-PAR,PAR38 Shape,12W
  • Item # 36GJ45
  • Mfr. Model # LED12DP3L2FL5KTP
  • LED Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR38, Base Type Medium Screw (E26), 12 Watts,...More

LED Lamp,Reflector-PAR,PAR38 Shape,18W
  • GE LIGHTING
  • LED Lamp, Reflector-PAR, PAR38 Shape, 18WLED Lamp,Reflector-PAR,PAR38 Shape,18W
  • Item # 36GJ46
  • Mfr. Model # LED18DP38FL5K/TP
  • LED Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR38, Base Type Medium Screw (E26), 18 Watts,...More

LED High Bay,9000 lm,5000K,120/277V,67W
  • GE LIGHTING
  • LED High Bay, 9000 lm, 5000K, 120/277V, 67WLED High Bay,9000 lm,5000K,120/277V,67W
  • Item # 35YF47
  • Mfr. Model # ABV101T571NVSTKNW
  • LED High Bay, 9170 Lumens, Number of Light Bars 1, Color Temp. 5000K, CRI 70, Length 15-1/16 In., Width...More

LED Lamp,Reflector,R20 Shape,7W,120V,50W
  • GE LIGHTING
  • LED Lamp, Reflector, R20 Shape, 7W, 120V, 50WLED Lamp,Reflector,R20 Shape,7W,120V,50W
  • Item # 36GJ42
  • Mfr. Model # LED7DRS20F827
  • LED Lamp, Dimmable, Lamp Type Reflector, Lamp Shape R20, Base Type Medium Screw (E26), 7 Watts, Voltage 120,...More

LED Lamp,T8,21W,120V,6500K,Indoor
  • GE LIGHTING
  • LED Lamp, T8,21W, 120V, 6500K, IndoorLED Lamp,T8,21W,120V,6500K,Indoor
  • Item # 39CC83
  • Mfr. Model # LED21T8/4/865
  • LED Lamp, Non-Dimmable, Lamp Type LED, Lamp Shape T8, Base Type Medium Bi-Pin (G13), 21 Watts, Voltage 120,...More

LED Lamp,T8,8W,120V,6500K,Indoor
  • GE LIGHTING
  • LED Lamp, T8,8W, 120V, 6500K, IndoorLED Lamp,T8,8W,120V,6500K,Indoor
  • Item # 39CC80
  • Mfr. Model # LED9T8/2/865
  • LED Lamp, Non-Dimmable, Lamp Type LED, Lamp Shape T8, Base Type Medium Bi-Pin (G13), 8 Watts, Voltage 120,...More

LED Driver,9-1/2 in. L,120/277VAC,21W
  • GE LIGHTING
  • LED Driver, 9-1/2 in. L, 120/277VAC, 21WLED Driver,9-1/2 in. L,120/277VAC,21W
  • Item # 39CC85
  • Mfr. Model # LED21T8/DR/D/4L
  • Dimmable LED Driver, Output Voltage 27-33VDC, Length 9-1/2 In., Width 1-45/64 In., Height 1 In., Output...More

LED Lamp,T8,9W,120V,6500K,Indoor
  • GE LIGHTING
  • LED Lamp, T8,9W, 120V, 6500K, IndoorLED Lamp,T8,9W,120V,6500K,Indoor
  • Item # 39CC81
  • Mfr. Model # LED10T8/2.5/865
  • LED Lamp, Non-Dimmable, Lamp Type LED, Lamp Shape T8, Base Type Medium Bi-Pin (G13), 9 Watts, Voltage 120,...More

LED Lamp,Globe,G16.5 Shape,5W,120V,350lm
  • GE LIGHTING
  • LED Lamp, Globe, G16.5 Shape, 5W, 120V, 350lmLED Lamp,Globe,G16.5 Shape,5W,120V,350lm
  • Item # 36GJ33
  • Mfr. Model # LED5DG16C-W/TP
  • LED Lamp, Dimmable, Lamp Type Globe, Lamp Shape G16.5, Base Type Candelabra Screw (E12), 5 Watts, Voltage...More

LED Lamp,T8,6W,120V,6500K,Indoor
  • GE LIGHTING
  • LED Lamp, T8,6W, 120V, 6500K, IndoorLED Lamp,T8,6W,120V,6500K,Indoor
  • Item # 39CC79
  • Mfr. Model # LED7T8/1.5/865
  • LED Lamp, Non-Dimmable, Lamp Type LED, Lamp Shape T8, Base Type Medium Bi-Pin (G13), 6 Watts, Voltage 120,...More

LED Lamp,Reflector,BR40 Shape,1070 lm
  • GE LIGHTING
  • LED Lamp, Reflector, BR40 Shape, 1070 lmLED Lamp,Reflector,BR40 Shape,1070 lm
  • Item # 36GJ49
  • Mfr. Model # LED13DBR40/830
  • LED Lamp, Dimmable, Lamp Type Reflector, Lamp Shape BR40, Base Type Medium Screw (E26), 13 Watts, Voltage...More

LED Lamp,CA11 Shape,4.5W,120V,4.2 in. L
  • GE LIGHTING
  • LED Lamp, CA11 Shape, 4.5W, 120V, 4.2 in. LLED Lamp,CA11 Shape,4.5W,120V,4.2 in. L
  • Item # 36GJ31
  • Mfr. Model # LED4.5DCAM-F/TP
  • LED Lamp, Dimmable, Lamp Type Decorative, Lamp Shape CA11, Base Type Medium Screw (E26), 4.5 Watts, Voltage...More

LED Lamp,Decorative,CA11 Shape,4W,120V
  • GE LIGHTING
  • LED Lamp, Decorative, CA11 Shape, 4W, 120VLED Lamp,Decorative,CA11 Shape,4W,120V
  • Item # 36GJ29
  • Mfr. Model # LED4DCAM-C/827
  • LED Lamp, Dimmable, Lamp Type Decorative, Lamp Shape CA11, Base Type Medium Screw (E26), 4 Watts, Voltage...More

LED Lamp,A-Line,11W,120V,60W,4.43 in. L
  • GE LIGHTING
  • LED Lamp, A-Line, 11W, 120V, 60W, 4.43 in. LLED Lamp,A-Line,11W,120V,60W,4.43 in. L
  • Item # 36GJ40
  • Mfr. Model # LED11DA19RVL/TP
  • LED Lamp, Dimmable, Lamp Type A-Line, Lamp Shape A19, Base Type Medium Screw (E26), 11 Watts, Voltage 120,...More

LED Lamp,Globe,G25 Shape,5W,120V,350 lm
  • GE LIGHTING
  • LED Lamp, Globe, G25 Shape, 5W, 120V, 350 lmLED Lamp,Globe,G25 Shape,5W,120V,350 lm
  • Item # 36GJ34
  • Mfr. Model # LED5DG25M-W/827
  • LED Lamp, Dimmable, Lamp Type Globe, Lamp Shape G25, Base Type Candelabra Screw (E12), 5 Watts, Voltage 120,...More

LED Driver,9-1/2 in. L,120/277VAC
  • GE LIGHTING
  • LED Driver, 9-1/2 in. L, 120/277VACLED Driver,9-1/2 in. L,120/277VAC
  • Item # 39CC84
  • Mfr. Model # LED21T8/DR/D/2L
  • Dimmable LED Driver, Output Voltage 27-33VDC, Length 9-1/2 In., Width 1-19/64 In., Height 1 In., Output...More

LED Driver,9-1/2 in. L,120/277VAC,30W
  • GE LIGHTING
  • LED Driver, 9-1/2 in. L, 120/277VAC, 30WLED Driver,9-1/2 in. L,120/277VAC,30W
  • Item # 39CC89
  • Mfr. Model # LED30T8/DR/2L9-21
  • LED Driver, Output Voltage 29VDC, Length 9-1/2 In., Width 1-19/64 In., Height 1 In., Output Current 0.62 ADC,...More

LED Driver,9-1/2 in. L,120/277VAC,7W
  • GE LIGHTING
  • LED Driver, 9-1/2 in. L, 120/277VAC, 7WLED Driver,9-1/2 in. L,120/277VAC,7W
  • Item # 39CC86
  • Mfr. Model # LED7T8/DR/1L
  • LED Driver, Output Voltage 29VDC, Length 9-1/2 In., Width 1-19/64 In., Height 1 In., Output Current 0.22 ADC,...More

LED Lamp,T8,25W,120V,6500K,Indoor
  • GE LIGHTING
  • LED Lamp, T8,25W, 120V, 6500K, IndoorLED Lamp,T8,25W,120V,6500K,Indoor
  • Item # 39CC82
  • Mfr. Model # LED25T8/5/865
  • LED Lamp, Non-Dimmable, Lamp Type LED, Lamp Shape T8, Base Type Medium Bi-Pin (G13), 25 Watts, Voltage 120,...More

LED Driver,9-1/2 in. L,120/277VAC,10.5W
  • GE LIGHTING
  • LED Driver, 9-1/2 in. L, 120/277VAC, 10.5WLED Driver,9-1/2 in. L,120/277VAC,10.5W
  • Item # 39CC88
  • Mfr. Model # LED10T8/DR/1L
  • LED Driver, Output Voltage 29VDC, Length 9-1/2 In., Width 1-19/64 In., Height 1 In., Output Current 0.32 ADC,...More

LED Lamp,Non-Dimmable,PAR38 Shape,28W
  • GE LIGHTING
  • LED Lamp, Non-Dimmable, PAR38 Shape, 28WLED Lamp,Non-Dimmable,PAR38 Shape,28W
  • Item # 36GJ47
  • Mfr. Model # LED28P38S830/15
  • LED Lamp, Non-Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR38, Base Type Medium Screw (E26), 28 Watts,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More