Skip Content

Filter Results By

Connection
Item
Type
Measuring Range
Brand
Price
Shop By
Ratings

Gauges and Electronics

26 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Vacuum Gauge
    • YELLOW JACKET
    • Vacuum GaugeVacuum Gauge
    • Item # 9XHF8
    • Mfr. Model # 69086
    • Vacuum Gauge, Range 10 to 25,000 Microns, Includes Vacuum Gauge and Sensor, Operating Instruction Manual,...More

    Gauge,Vacuum,35-125 F
    • SUPCO
    • Gauge, Vacuum, 35-125 FGauge,Vacuum,35-125 F
    • Item # 4FY27
    • Mfr. Model # VG64
    • Digital Vacuum Gauge, Range 0 To 12,000 Microns, 4 1/2 Digit LCD, Accuracy +/-10% or +/-10 Microns Which Ever...More

    Digital Vacuum Gauge,LED Display
    • TESTO
    • Digital Vacuum Gauge, LED DisplayDigital Vacuum Gauge,LED Display
    • Item # 21AP80
    • Mfr. Model # 0560 5521
    • Vacuum Gauge Accuracy +/- 0.3 Percent, Display Illuminated, Operating Temp. Range -4 Degrees to 122 Degrees F...More

    Digital Superheating Subcooling Meter
    Gauge,Vacuum
    Vacuum Gauge.LCD,Includes Sensor
    Vacuum Gauge,1/4 Inch Flare
    • INFICON
    • Vacuum Gauge, 1/4 Inch FlareVacuum Gauge,1/4 Inch Flare
    • Item # 12N632
    • Mfr. Model # 710-202-G1
    • Micron Gauge, Digital, Measuring Range 1 to 760,000 Microns, Connection 1/4 In. Refrigerant Flare, Display...More

    Vacuum Gauge
    • YELLOW JACKET
    • Vacuum GaugeVacuum Gauge
    • Item # 9XGJ8
    • Mfr. Model # 69080
    • Vacuum Gauge, For Use With Vacuum Pumps, Measuring Range 25 to 100,000 Microns, Includes Vacuum Gauge,...More

    Micron Gauge,Digital,LCD
    • YELLOW JACKET
    • Micron Gauge, Digital, LCDMicron Gauge,Digital,LCD
    • Item # 33NT59
    • Mfr. Model # 69047
    • Micron Gauge, Digital, Measuring Range 0 to 25,000 Microns, Connection 1/4 In. Male Flare, Display LCD, Power...More

    Vacuum Gauge,Digital,0 to 19000 Microns
    Tube Cutter,Ratcheting,1/4 to 1 1/8 In
    • GRAINGER APPROVED
    • Tube Cutter, Ratcheting, 1/4 to 1 1/8 InTube Cutter,Ratcheting,1/4 to 1 1/8 In
    • Item # 3KRF9
    • Mfr. Model # 3KRF9
    • Tube Cutter, Ratcheting, Manual Cutting Action, Cutting Capacity OD 1/4 to 1 1/8 In., Features Ratcheting...More

    Refrigerant P/T Chart, Electronic,LCD
    • SUPCO
    • Refrigerant P/T Chart, Electronic, LCDRefrigerant P/T Chart, Electronic,LCD
    • Item # 1DKR1
    • Mfr. Model # RPT61
    • Refrigerant P/T Chart, Electronic With LCD, Size 4 1/2 In H x 1 7/8 In W x 7/8 In D, Provides Pressure And...More

    Vacuum Gauge,Digital,LCD
    • JB INDUSTRIES
    • Vacuum Gauge, Digital, LCDVacuum Gauge,Digital,LCD
    • Item # 5UET3
    • Mfr. Model # DV-41
    • Micron Gauge, Digital,Measuring Range 10 to 12,000 Microns, Connection 1/4 In. Female SAE, Display LCD, Power...More

    Digital Micron Gauge With Case,LCD
    • JB INDUSTRIES
    • Digital Micron Gauge With Case, LCDDigital Micron Gauge With Case,LCD
    • Item # 3TRC2
    • Mfr. Model # DV-24N
    • Micron Gauge, Digital, Measuring Range 20 to 9,000 Microns, Ambient Operating Range 32 to 120 F, Connection...More

    Tube Cutter,Ratcheting,1/8 to 1/2 In
    • GRAINGER APPROVED
    • Tube Cutter, Ratcheting, 1/8 to 1/2 InTube Cutter,Ratcheting,1/8 to 1/2 In
    • Item # 3KRF8
    • Mfr. Model # 3KRF8
    • Tube Cutter, Ratcheting, Manual Cutting Action, Cutting Capacity OD 1/8 to 1/2 In., Features Ratcheting...More

    Evac Pro Vacuum Gauge
    • YELLOW JACKET
    • Evac Pro Vacuum GaugeEvac Pro Vacuum Gauge
    • Item # 36WG63
    • Mfr. Model # 69051
    • Digital Vacuum Gauge, Digital, Measuring Range 0 to 25,000 Microns, Connection 1/4 in. Male Flare, Display...More

    Mantooth Dual Pressure Digital P/T Gauge
    • YELLOW JACKET
    • Mantooth Dual Pressure Digital P/T GaugeMantooth Dual Pressure Digital P/T Gauge
    • Item # 36WG62
    • Mfr. Model # 67002
    • Wireless Digital P/T Gauge, Digital, Measuring Range 0 to 700 psi, Connection 1/4 in. Male Flare, Display...More

    Micron Gauge With Case,LCD
    • INFICON
    • Micron Gauge With Case, LCDMicron Gauge With Case,LCD
    • Item # 5ZXH3
    • Mfr. Model # 710-202-G27
    • Micron Gauge, Digital, Measuring Range 1 to 760,000 Microns, Connection KF-16 Fitting, Display Microns,...More

    Micron Gauge,Digital Programmable,LCD
    Vacuum Gauge,LCD
    • SUPCO
    • Vacuum Gauge, LCDVacuum Gauge,LCD
    • Item # 12H937
    • Mfr. Model # VG640
    • Vacuum Gauge, Digital, Measuring Range 0 to 19,000 Microns, Connection 1/4 In. Male Flare, Display LCD, Power...More

    Digital Superheat/Sub Cooling Gauge
    • JB INDUSTRIES
    • Digital Superheat/Sub Cooling GaugeDigital Superheat/Sub Cooling Gauge
    • Item # 3MRF2
    • Mfr. Model # SH-35N
    • Digital Superheat/Sub Cooling Gauge, Hand Held, Measuring Range 32 to 176 Degree F, Display LED, Includes...More

    Gauge,Vacuum
    Compact Electric Vacuum Gauge
    Micron Gauge,Digital,Temperature Reading
    • UEI TEST INSTRUMENTS
    • Micron Gauge, Digital, Temperature ReadingMicron Gauge,Digital,Temperature Reading
    • Item # 36C769
    • Mfr. Model # DMG200
    • Micron Gauge, Digital With Temperature Reading, Measuring Range 0 to 25,000 Microns, Connection 1/4 In....More

    Micron Gauge,Digital
    • UEI TEST INSTRUMENTS
    • Micron Gauge, DigitalMicron Gauge,Digital
    • Item # 36C768
    • Mfr. Model # DMG100
    • Micron Gauge, Digital, Measuring Range 0 to 25,000 Microns, Connection 1/4 In. Refrigerant Flare, Display...More

    Digital Vacuum Gauge,Wireless,LCD
    • JB INDUSTRIES
    • Digital Vacuum Gauge, Wireless, LCDDigital Vacuum Gauge,Wireless,LCD
    • Item # 35YX36
    • Mfr. Model # DV-40S
    • Digital Vacuum Gauge, Wireless, Measuring Range 10 to 12,000 Microns, Connection 1/4 In. SAE Flare, Display...More

    Results per page: 16 | 32 | 48

      Vacuum gauge choices and refrigeration gauges from Grainger help provide electronic, digital and analog methods to help you check the level of dehydration and degassing in your air conditioning or refrigeration system. An electronic gauge helps you measure dehydration and can provide a color-coded LED readout indicating when all moisture is pumped from the system and if there is a system leak. Digital vacuum gauges can provide a numeric readout and offer a variety of measuring ranges to fit various systems. The analog refrigeration gauge features a sensor that can endure pressure up to 500 psi and includes a polycarbonate case. Vacuum measurement can be an important key to proper air conditioning and refrigeration maintenance and repair. Let Grainger assist you with the right vacuum gauge when you shop refrigeration gauges and electronics today.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More