Skip Content

Filter Results By

Item
Material
Diaphragm Material
Gauge Port
Connection Type
Price

Gauge Guards

2 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • PLAST-O-MATIC
    • Gauge GuardsGauge Guards
    • Multiple product options available

      These guards protect pressure or vacuum instruments and help reduce instrument failures and system down time. They feature a durable and flexible diaphragm that serves as a protective barrier between the process fluid and instrument. They also protect against clogging of instruments by suspended solids or highly viscous fluids.

      Gauge Guards, Pipe Size 1/2", Connection Type FNPT x FNPT, Max. Pressure 250 psi, Vacuum Pressure 30" HG, and Accuracy Rating +/- 3%; Varies by Material, Diaphragm...More

    • PLAST-O-MATIC
    • Miniature Gauge GuardsMiniature Gauge Guards
    • Multiple product options available

      Isolate and protect pressure or vacuum instruments used on ultra-pure or highly corrosive fluid lines with these gauge guards. They protect against the clogging of instruments by suspended solids or highly viscous fluids.

      Miniature Gauge Guards, Material Polypropylene, Gauge Port 1/4", Pipe Size 1/2", Max. Pressure 250 psi, Vacuum Pressure 30" HG, Max. Temp. 180°F, and Accuracy Rating +/-...More

    Results per page: 16 | 32 | 48

      Isolate and protect pressure or vacuum instruments used on ultra-pure or highly corrosive fluid lines with gauge guards from Grainger. They can be used with liquids such as deionized water (GGMU) sulfuric acid, hydrochloric acid, caustics or with gasses such as corrosive air, ammonia whenever such fluids will corrode metal instrument components. Gauge Guards protect against clogging of instruments by suspended solids or highly viscous fluids.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More