Skip Content

Filter Results By

Item
Latch Type
Finish
Bolt Length
Bolt Head Dia.
Width
Throw Size
Max. Shackle Dia.
Brand
Price
Shop By
Ratings

Gate Hardware

28 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cane Bolt,1/2 In. W,Black
  • BATTALION
  • Cane Bolt, 1/2 In. W, Black Cane Bolt,1/2 In. W,Black
  • Item # 4PB59
  • Mfr. Model # 4PB59
  • Cane Bolt, Latch Type Slide Latch, Coated Finish, Color Black, Material Steel, Bolt Length 18 In., Bolt Head...More

Gate Latch,Satin Chrome
  • ROCKWOOD
  • Gate Latch, Satin Chrome Gate Latch,Satin Chrome
  • Item # 3HJE8
  • Mfr. Model # 602.26D
  • Secret Latch, Latch Type Single Acting Reversible, Satin Chrome Finish, Color Silver, Material Cast Brass,...More

Self-Latching Gate Latch,2.81 In W,Black
  • BATTALION
  • Self-Latching Gate Latch, 2.81 In W, Black Self-Latching Gate Latch,2.81 In W,Black
  • Item # 1XMN7
  • Mfr. Model # 1XMN7
  • Self-Latching Gate Latch, Latch Type Sag Compensating, Black Finish, Color Black, Material Steel, Bolt Length...More

Pool and Child Safety Gate Latch
Padlockable Slide Latch,2-1/4 In W,Black
  • BATTALION
  • Padlockable Slide Latch, 2-1/4 In W, Black Padlockable Slide Latch,2-1/4 In W,Black
  • Item # 4PB55
  • Mfr. Model # 4PB55
  • Padlockable Slide Latch, Latch Type Slide Latch, Coated Finish, Color Black, Material Steel, Bolt Length...More

Self-Latching Gate Latch,2-3/8 In. W,Blk
  • BATTALION
  • Self-Latching Gate Latch, 2-3/8 In. W, Blk Self-Latching Gate Latch,2-3/8 In. W,Blk
  • Item # 1RBY4
  • Mfr. Model # 1RBY4
  • Self-Latching Gate Latch, Latch Type Gravity, Coated Finish, Color Black, Material Steel, Bolt Length 4 In.,...More

Self-Latching Gate Latch,2-3/8 In. W
  • BATTALION
  • Self-Latching Gate Latch, 2-3/8 In. W Galvanized Finish Self-Latching Gate Latch
  • Item # 1RBY1
  • Mfr. Model # 1RBY1
  • Self-Latching Gate Latch, Latch Type Gravity, Galvanized Finish, Color Silver, Material Steel, Bolt Length 4...More

Magnetic Gate Latch,2-1/2 In. W,Black
  • MAGNALATCH
  • Magnetic Gate Latch, 2-1/2 In. W, Black Magnetic Gate Latch,2-1/2 In. W,Black
  • Item # 38G639
  • Mfr. Model # MLSPS2
  • Magnetic Gate Latch, Latch Type MagnaLatch Side Pull, Stainless Steel Finish, Color Black, Material...More

Pool and Child Safety Gate Latch
Gravity Gate Latch,2-1/8 In. W,Black
  • LOKKLATCH
  • Gravity Gate Latch, 2-1/8 In. W, Black Gravity Gate Latch,2-1/8 In. W,Black
  • Item # 38G640
  • Mfr. Model # LLAA
  • Gravity Gate Latch, Latch Type Gravity LokkLatch, Stainless Steel Finish, Color Black, Material...More

Security Gravity Gate Latch,1.5In. W,Blk
  • LOKKLATCH
  • Security Gravity Gate Latch, 1.5In. W, Blk Security Gravity Gate Latch,1.5In. W,Blk
  • Item # 38G641
  • Mfr. Model # LLDAB-K
  • Security Gravity Gate Latch, Latch Type Dual-Access Lockable, Stainless Steel Finish, Color Black, Material...More

Gate Latch,2-1/16 In. W,Satin Brass
  • ROCKWOOD
  • Gate Latch, 2-1/16 In. W, Satin Brass Gate Latch,2-1/16 In. W,Satin Brass
  • Item # 3HJE5
  • Mfr. Model # 602.4
  • Gate Latch, Latch Type Concealed Button, Satin Clear Finish, Color Satin Brass, Material Cast Brass, Width...More

Swinging Door Latch,4-3/4 In. W,Black
  • BATTALION
  • Swinging Door Latch, 4-3/4 In. W, Black Swinging Door Latch,4-3/4 In. W,Black
  • Item # 1RBX1
  • Mfr. Model # 1RBX1
  • Swinging Door Latch w/2-Handles, Latch Type Lockable, Coated Finish, Color Black, Material Steel, Bolt Length...More

Padlockable Slide Latch,2-1/4 In. W
  • BATTALION
  • Padlockable Slide Latch, 2-1/4 In. W Padlockable Slide Latch,2-1/4 In. W
  • Item # 1XMP6
  • Mfr. Model # 1XMP6
  • Padlockable Slide Latch, Latch Type Slide Action, Stainless Steel Finish, Color Silver, Material Stainless...More

Padlockable Slide Latch,2-1/4 In. W
  • BATTALION
  • Padlockable Slide Latch, 2-1/4 In. W Padlockable Slide Latch,2-1/4 In. W
  • Item # 1RBV4
  • Mfr. Model # 1RBV4
  • Padlockable Slide Latch, Latch Type Lockable, Galvanized Finish, Color Silver, Material Steel, Bolt Length...More

Slide Cane Bolt,1/2 In. W,Silver
  • BATTALION
  • Slide Cane Bolt, 1/2 In. W, Silver Slide Cane Bolt,1/2 In. W,Silver
  • Item # 1RBV9
  • Mfr. Model # 1RBV9
  • Slide Cane Bolt, Latch Type Slide Latch, Zinc Finish, Color Silver, Material Steel, Bolt Length 18 In., Bolt...More

Padlockable Slide Latch,1-13/16 In. W
  • LAMP
  • Padlockable Slide Latch, 1-13/16 In. W Padlockable Slide Latch,1-13/16 In. W
  • Item # 5CRU9
  • Mfr. Model # SSG-85
  • Padlockable Slide Latch, Latch Type Padlock, Stainless Steel Finish, Color Silver, Material 304 Stainless...More

Gate Latch,2-1/16 In W,Oil Rubbed Bronze
Gate Latch,2-1/16 In. W,Bronze
  • ROCKWOOD
  • Gate Latch, 2-1/16 In. W, Bronze Gate Latch,2-1/16 In. W,Bronze
  • Item # 3HJE6
  • Mfr. Model # 602.10
  • Gate Latch, Latch Type Concealed Button, Satin Bronze Finish, Color Bronze, Material Cast Brass, Width 2-1/16...More

Gate Latch,Plated,Steel
  • GOLDENROD
  • Gate Latch, Plated, Steel Gate Latch,Plated,Steel
  • Item # 33RZ76
  • Mfr. Model # 435
  • Gate Latch, Zinc Plated Finish, Color Silver, Material Steel, Bolt Length 2 In., Bolt Head Dia. 1/2 In.,...More

Results per page:  16 | 32 | 48

Check out the wide selection of durable gate hardware at Grainger. You’ll find gate latches for in-swinging and out-swinging flush-mount applications and padlocked latches to help add security. For larger gates and doors, choose a self-latching style with a fingertip release that can be operated with a cord or wire. To help hold and lock gates in an open position, get rugged cane bolts. Shop today for safety and security gate hardware from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More