Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

    Gaskets

    155 Results Found that Include 155 Products 

    Results per page: 16 | 32 | 48
    Gasket,Full Face,3 In,Neoprene,Black
    • GRAINGER APPROVED VENDOR
    • Gasket, Full Face, 3 In, Neoprene, Black
    • Item # 1TUT4
    • Mfr. Model # 1TUT4
    • Gasket, Pipe Size 3 In, Inside Dia 3 1/2 In, Outside Dia 7 1/2 In, Thickness 1/8 In, Material of Construction...More

    Flange Gasket,Full Face,3 In,Silicone
    • GRAINGER APPROVED VENDOR
    • Flange Gasket, Full Face, 3 In, Silicone
    • Item # 4CYX1
    • Mfr. Model # 4CYX1
    • Flange Gasket, Full Face, Pipe Size 3 In, Inside Dia 3 1/2 In, Outside Dia 7 1/2 In, Thickness 1/8 In,...More

    Gasket,Full Face,4 In,Neoprene,Black
    • GRAINGER APPROVED VENDOR
    • Gasket, Full Face, 4 In, Neoprene, Black
    • Item # 1TUT5
    • Mfr. Model # 1TUT5
    • Gasket, Pipe Size 4 In, Inside Dia 4 1/2 In, Outside Dia 9 In, Thickness 1/8 In, Material of Construction...More

    Flange Gasket,Full Face,2 In,Silicone
    • GRAINGER APPROVED VENDOR
    • Flange Gasket, Full Face, 2 In, Silicone
    • Item # 4CYW8
    • Mfr. Model # 4CYW8
    • Flange Gasket, Full Face, Pipe Size 2 In, Inside Dia 2 13/32 In, Outside Dia 6 In, Thickness 1/8 In, Material...More

    Gasket,Full Face,2 In,Neoprene,Black
    • GRAINGER APPROVED VENDOR
    • Gasket, Full Face, 2 In, Neoprene, Black
    • Item # 1TUT2
    • Mfr. Model # 1TUT2
    • Gasket, Pipe Size 2 In, Inside Dia 2 3/8 In, Outside Dia 6 In, Thickness 1/8 In, Material of Construction...More

    Flange Gasket,Full Face,2 In,Viton
    • GRAINGER APPROVED VENDOR
    • Flange Gasket, Full Face, 2 In, Viton
    • Item # 4CYV6
    • Mfr. Model # 4CYV6
    • Flange Gasket, Full Face, Pipe Size 2 In, Inside Dia 2 13/32 In, Outside Dia 6 In, Thickness 1/8 In, Material...More

    Gasket,Full Face,4 In,SBR,Red
    • GRAINGER APPROVED VENDOR
    • Gasket, Full Face, 4 In, SBR, Red
    • Item # 1TUV5
    • Mfr. Model # 1TUV5
    • Gasket, Pipe Size 4 In, Inside Dia 4 1/2 In, Outside Dia 9 In, Thickness 1/8 In, Material of Construction SBR...More

    Gasket,Full Face,6 In,Neoprene,Black
    • GRAINGER APPROVED VENDOR
    • Gasket, Full Face, 6 In, Neoprene, Black
    • Item # 1TUT6
    • Mfr. Model # 1TUT6
    • Gasket, Pipe Size 6 In, Inside Dia 6 5/8 In, Outside Dia 11 In, Thickness 1/8 In, Material of Construction...More

    Gasket,150 psi,3 In
    • GRAINGER APPROVED VENDOR
    • Gasket, 150 psi, 3 In
    • Item # 41H422
    • Mfr. Model # GASK-QC300-10G
    • Gasket, Cam And Groove, Size 3 In., Quick Coupling Connection, Material of Construction Buna-N, Max. Pressure...More

    Flange Gasket,Full Face,1 In,Viton
    • GRAINGER APPROVED VENDOR
    • Flange Gasket, Full Face, 1 In, Viton
    • Item # 4CYV4
    • Mfr. Model # 4CYV4
    • Flange Gasket, Full Face, Pipe Size 1 In, Inside Dia 1 5/16 In, Outside Dia 4 1/4 In, Thickness 1/8 In,...More

    Flange Gasket,Full Face,4 In,Silicone
    • GRAINGER APPROVED VENDOR
    • Flange Gasket, Full Face, 4 In, Silicone
    • Item # 4CYX2
    • Mfr. Model # 4CYX2
    • Flange Gasket, Full Face, Pipe Size 4 In, Inside Dia 4 1/2 In, Outside Dia 9 In, Thickness 1/8 In, Material...More

    Gasket,100 psi,4 In,PK10
    • GRAINGER APPROVED VENDOR
    • Gasket, 100 psi, 4 In, PK10
    • Item # 41H423
    • Mfr. Model # GASK-QC400-10G
    • Gasket, Cam And Groove, Size 4 In., Quick Coupling Connection, Material of Construction Buna-N, Max. Pressure...More

    Gasket,Full Face,1 In,Neoprene,Black
    • GRAINGER APPROVED VENDOR
    • Gasket, Full Face, 1 In, Neoprene, Black
    • Item # 1TUR9
    • Mfr. Model # 1TUR9
    • Gasket, Pipe Size 1 In, Inside Dia 1 5/16 In, Outside Dia 4 1/4 In, Thickness 1/8 In, Material of...More

    Gasket,Full Face,3 In,SBR,Red
    • GRAINGER APPROVED VENDOR
    • Gasket, Full Face, 3 In, SBR, Red
    • Item # 1TUV4
    • Mfr. Model # 1TUV4
    • Gasket, Pipe Size 3 In, Inside Dia 3 1/2 In, Outside Dia 7 1/2 In, Thickness 1/8 In, Material of Construction...More

    Flange Gasket,Full Face,1 1/2In,Silicone
    • GRAINGER APPROVED VENDOR
    • Flange Gasket, Full Face, 1 1/2In, Silicone
    • Item # 4CYW7
    • Mfr. Model # 4CYW7
    • Flange Gasket, Full Face, Pipe Size 1 1/2 In, Inside Dia 1 29/32 In, Outside Dia 5 In, Thickness 1/8 In,...More

    Gasket,250 psi,2 In,PK 10
    • GRAINGER APPROVED VENDOR
    • Gasket, 250 psi, 2 In, PK 10
    • Item # 41H421
    • Mfr. Model # GASK-QC200-10G
    • Gasket, Cam And Groove, Size 2 In., Quick Coupling Connection, Material of Construction Buna-N, Max. Pressure...More

    Gasket,Full Face,3 In,1/8 In Thick,SBR
    • GRAINGER APPROVED VENDOR
    • Gasket, Full Face, 3 In, 1/8 In Thick, SBR
    • Item # 5WLZ1
    • Mfr. Model # GSFFG3
    • Gasket, Full Face, 3 In. Pipe Size, 7-1/2 In. Outside Dia., Bolt Holes 4, 3-1/2 In. Inside Dia., 1/8 In....More

    Flange Gasket,Full Face,6 In,Silicone
    • GRAINGER APPROVED VENDOR
    • Flange Gasket, Full Face, 6 In, Silicone
    • Item # 4CYX4
    • Mfr. Model # 4CYX4
    • Flange Gasket, Full Face, Pipe Size 6 In, Inside Dia 6 5/8 In, Outside Dia 11 In, Thickness 1/8 In, Material...More

    Gasket,Full Face,4 In,1/8 In Thick,SBR
    • GRAINGER APPROVED VENDOR
    • Gasket, Full Face, 4 In, 1/8 In Thick, SBR
    • Item # 5WLZ2
    • Mfr. Model # GSFFG4
    • Gasket, Full Face, 4 In. Pipe Size, 9 In. Outside Dia., Bolt Holes 8, 4-1/2 In. Inside Dia., 1/8 In....More

    Gasket,250 psi,1 In
    • GRAINGER APPROVED VENDOR
    • Gasket, 250 psi, 1 In
    • Item # 41H419
    • Mfr. Model # GASK-QC100-10G
    • Gasket, Cam And Groove, Size 1 In., Quick Coupling Connection, Material of Construction Buna-N, Max. Pressure...More

    Flange Gasket,Full Face,1 In,Silicone
    • GRAINGER APPROVED VENDOR
    • Flange Gasket, Full Face, 1 In, Silicone
    • Item # 4CYW6
    • Mfr. Model # 4CYW6
    • Flange Gasket, Full Face, Pipe Size 1 In, Inside Dia 1 5/16 In, Outside Dia 4 1/4 In, Thickness 1/8 In,...More

    Gasket,Full Face,6 In,SBR,Red
    • GRAINGER APPROVED VENDOR
    • Gasket, Full Face, 6 In, SBR, Red
    • Item # 1TUV6
    • Mfr. Model # 1TUV6
    • Gasket, Pipe Size 6 In, Inside Dia 6 5/8 In, Outside Dia 11 In, Thickness 1/8 In, Material of Construction...More

    Gasket,Full Face,2-1/2 In,1/8 Thick,SBR
    • GRAINGER APPROVED VENDOR
    • Gasket, Full Face, 2-1/2 In, 1/8 Thick, SBR
    • Item # 5WLZ0
    • Mfr. Model # GSFFG2.5
    • Gasket, Full Face, 2-1/2 In. Pipe Size, 7 In. Outside Dia., Bolt Holes 4, 2-7/8 In. Inside Dia., 1/8 In....More

    Gasket,Full Face,2 1/2 In,Neoprene,Black
    • GRAINGER APPROVED VENDOR
    • Gasket, Full Face, 2 1/2 In, Neoprene, Black
    • Item # 1TUT3
    • Mfr. Model # 1TUT3
    • Gasket, Pipe Size 2 1/2 In, Inside Dia 2 7/8 In, Outside Dia 7 In, Thickness 1/8 In, Material of Construction...More

    Gasket,Full Face,1 1/2 In,Neoprene,Black
    • GRAINGER APPROVED VENDOR
    • Gasket, Full Face, 1 1/2 In, Neoprene, Black
    • Item # 1TUT1
    • Mfr. Model # 1TUT1
    • Gasket, Pipe Size 1 1/2 In, Inside Dia 1 29/32 In, Outside Dia 5 In, Thickness 1/8 In, Material of...More

    Gasket,Full Face,2 In,SBR,Red
    • GRAINGER APPROVED VENDOR
    • Gasket, Full Face, 2 In, SBR, Red
    • Item # 1TUV2
    • Mfr. Model # 1TUV2
    • Gasket, Pipe Size 2 In, Inside Dia 2 3/8 In, Outside Dia 6 In, Thickness 1/8 In, Material of Construction SBR...More

    Flange Gasket,Full Face,2.5 In,Silicone
    • GRAINGER APPROVED VENDOR
    • Flange Gasket, Full Face, 2.5 In, Silicone
    • Item # 4CYW9
    • Mfr. Model # 4CYW9
    • Flange Gasket, Full Face, Pipe Size 2 1/2 In, Inside Dia 2 7/8 In, Outside Dia 7 In, Thickness 1/8 In,...More

    Gasket,250 psi,2 In
    • GRAINGER APPROVED VENDOR
    • Gasket, 250 psi, 2 In
    • Item # 41H427
    • Mfr. Model # GASK-QCV200-G
    • Gasket, Cam And Groove, Size 2 In., Quick Coupling Connection, Material of Construction Viton, Max. Pressure...More

    Gasket,Full Face,8 In,Neoprene,Black
    • GRAINGER APPROVED VENDOR
    • Gasket, Full Face, 8 In, Neoprene, Black
    • Item # 1TUT7
    • Mfr. Model # 1TUT7
    • Gasket, Pipe Size 8 In, Inside Dia 8 5/8 In, Outside Dia 13 1/2 In, Thickness 1/8 In, Material of...More

    Flange Gasket,Full Face,3 In,Viton
    • GRAINGER APPROVED VENDOR
    • Flange Gasket, Full Face, 3 In, Viton
    • Item # 4CYV8
    • Mfr. Model # 4CYV8
    • Flange Gasket, Full Face, Pipe Size 3 In, Inside Dia 3 1/2 In, Outside Dia 7 1/2 In, Thickness 1/8 In,...More

    Gasket Sheet,12 x 12 In,PTFE,White
    • GRAINGER APPROVED VENDOR
    • Gasket Sheet, 12 x 12 In, PTFE, White
    • Item # 16T698
    • Mfr. Model # 8DRACO MECHANICAL764V12062
    • Gasket Sheet, Pipe Size 12 x 12 In., Thickness 1/16 In., Length 12 In., Width 12 In., Material of...More

    Gasket,250 psi,1 In
    • GRAINGER APPROVED VENDOR
    • Gasket, 250 psi, 1 In
    • Item # 41H425
    • Mfr. Model # GASK-QCV100-G
    • Gasket, Cam And Groove, Size 1 In., Quick Coupling Connection, Material of Construction Viton, Max. Pressure...More

    Results per page: 16 | 32 | 48