Skip Content

Filter Results By

Applied Filters Clear All

Gaskets

230 Results Found that Include 230 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Gasket,I-Line,Silicone,2 in.
  • DETECTOMERS
  • Gasket, I-Line, Silicone, 2 in.Gasket,I-Line,Silicone,2 in.
  • Item # 33KF29
  • Mfr. Model # 40IX-RZ-XR-200
  • Gasket, Tube Size 2 In., Connection I-Line, Material of Construction Silicone X-Rayable/Metal Detectable,...More

Flange Gasket,4 in.,1/8 in.,Gray, Black
  • GRAINGER APPROVED
  • Flange Gasket, 4 in., 1/8 in., Gray, BlackFlange Gasket,4 in.,1/8 in.,Gray, Black
  • Item # 38VR14
  • Mfr. Model # FLEXIGRAF-RG-0150-125-0400
  • Flange Gasket, Ring Gasket, 4 In. Pipe Size, 6-7/8 In. Outside Dia., 4-1/2 In. Inside Dia., 1/8 In....More

Flange Gasket,3 in.,1/8 in.,Gray, Black
  • GRAINGER APPROVED
  • Flange Gasket, 3 in., 1/8 in., Gray, BlackFlange Gasket,3 in.,1/8 in.,Gray, Black
  • Item # 38VR13
  • Mfr. Model # FLEXIGRAF-RG-0150-125-0300
  • Flange Gasket, Ring Gasket, 3 In. Pipe Size, 5-3/8 In. Outside Dia., 3-1/2 In. Inside Dia., 1/8 In....More

Flange Gasket,4 in.,1/16 in.,Mahogany
  • GARLOCK
  • Flange Gasket, 4 in., 1/16 in., MahoganyFlange Gasket,4 in.,1/16 in.,Mahogany
  • Item # 38VP41
  • Mfr. Model # 9900RG-0150-062-0400
  • Flange Gasket, Ring Gasket, 4 In. Pipe Size, 6-7/8 In. Outside Dia., 4-1/2 In. Inside Dia., 1/16 In....More

Gasket,Tri-Clamp,BUNA,8 in.
  • DETECTOMERS
  • Gasket, Tri-Clamp, BUNA, 8 in.Gasket,Tri-Clamp,BUNA,8 in.
  • Item # 33KF33
  • Mfr. Model # 40MOFU-RZ-XR-800
  • Gasket, Tube Size 8 In., Connection Tri-Clamp, Material of Construction BUNA X-Rayable/Metal Detectable,...More

Gasket Sheet,1/16 in.,Mahogany,Graphite
  • GARLOCK
  • Gasket Sheet, 1/16 in., Mahogany, GraphiteGasket Sheet,1/16 in.,Mahogany,Graphite
  • Item # 38VP54
  • Mfr. Model # 9900-30062
  • Gasket Sheet, Sheet, 1/16 In. Thickness, 30 In. Length, 30 In. Width, Material of Construction Graphite with...More

Gasket,Ring,4in.Pipe,Blue and Off-White
  • GARLOCK
  • Gasket, Ring, 4in.Pipe, Blue and Off-WhiteGasket,Ring,4in.Pipe,Blue and Off-White
  • Item # 40PP45
  • Mfr. Model # 3760RG-0150-125-0400
  • Gasket, Ring Gasket, 4 In. Pipe Size, 6-7/8 In. Outside Dia., 4 In. Inside Dia., 1/8 In. Thickness, Material...More

Gasket Sheet,1/8 in.,Blue and Off-White
  • GARLOCK
  • Gasket Sheet, 1/8 in., Blue and Off-WhiteGasket Sheet,1/8 in.,Blue and Off-White
  • Item # 38VP81
  • Mfr. Model # 3760U-15125
  • Gasket Sheet, Sheet, 1/8 In. Thickness, 15 In. Length, 15 In. Width, Material of Construction Synthetic...More

Gasket Sheet,1/16 in.,Blue and Off-White
  • GARLOCK
  • Gasket Sheet, 1/16 in., Blue and Off-WhiteGasket Sheet,1/16 in.,Blue and Off-White
  • Item # 38VP78
  • Mfr. Model # 3760U-30062
  • Gasket Sheet, Sheet, 1/16 In. Thickness, 30 In. Length, 30 In. Width, Material of Construction Synthetic...More

Gasket,2 In,Bevel Seat,PTFE
  • VNE
  • Gasket, 2 In, Bevel Seat, PTFEGasket,2 In,Bevel Seat,PTFE
  • Item # 13Y422
  • Mfr. Model # 692-10007
  • Gasket, Tube Size 2 In., Connection Bevel Seat, Material of Construction PTFE, Temp. Range -20 to 450 Degrees...More

Sanitary Gasket,6In,TRI-Clamp,TUF-STEEL
Gasket,1-1/2 In,Bevel Seat,PTFE
Gasket,300 psi,1/2 In
  • DIXON
  • Gasket, 300 psi, 1/2 InGasket,300 psi,1/2 In
  • Item # 5CGR1
  • Mfr. Model # 4P-SKIT
  • Gasket, Replacement, Size 1/2 In, Material of Construction Nitrile, Max. Pressure 300 PSI, Gasket Material...More

Gasket,Size 6 In,Tri-Clamp,Tuf-Steel(R)
Flange Gasket,1 in.,1/8 in.,Gray, Black
  • GRAINGER APPROVED
  • Flange Gasket, 1 in., 1/8 in., Gray, BlackFlange Gasket,1 in.,1/8 in.,Gray, Black
  • Item # 38VR09
  • Mfr. Model # FLEXIGRAF-RG-0150-125-0100
  • Flange Gasket, Ring Gasket, 1 In. Pipe Size, 2-5/8 In. Outside Dia., 1-5/16 In. Inside Dia., 1/8 In....More

Flange Gasket,2-1/2 in.,1/8 in.,Graphite
  • GRAINGER APPROVED
  • Flange Gasket, 2-1/2 in., 1/8 in., GraphiteFlange Gasket,2-1/2 in.,1/8 in.,Graphite
  • Item # 38VR12
  • Mfr. Model # FLEXIGRAF-RG-0150-125-0250
  • Flange Gasket, Ring Gasket, 2-1/2 In. Pipe Size, 4-7/8 In. Outside Dia., 2-7/8 In. Inside Dia., 1/8 In....More

Flange Gasket,2 in.,1/8 in.,Green
  • THERMOSEAL
  • Flange Gasket, 2 in., 1/8 in., GreenFlange Gasket,2 in.,1/8 in.,Green
  • Item # 38VR55
  • Mfr. Model # 4401RG-0150-125-0200
  • Flange Gasket, Ring Gasket, 2 In. Pipe Size, 4-1/8 Outside Dia., 2-3/8 In. Inside Dia., 1/8 In. Thickness,...More

Flange Gasket,4 in.,1/8 in.,Gray
  • GARLOCK
  • Flange Gasket, 4 in., 1/8 in., GrayFlange Gasket,4 in.,1/8 in.,Gray
  • Item # 38VR04
  • Mfr. Model # 5500RG-0150-125-0400
  • Flange Gasket, Ring Gasket, 4 In. Pipe Size, 6-7/8 In. Outside Dia., 4-1/2 In. Inside Dia., 1/8 In....More

Flange Gasket,6 in.,1/16 in.,Mahogany
  • GARLOCK
  • Flange Gasket, 6 in., 1/16 in., MahoganyFlange Gasket,6 in.,1/16 in.,Mahogany
  • Item # 38VP42
  • Mfr. Model # 9900RG-0150-062-0600
  • Flange Gasket, Ring Gasket, 6 In. Pipe Size, 8-3/4 In. Outside Dia., 6-5/8 In. Inside Dia., 1/16 In....More

Flange Gasket,3 in.,1/8 in.,White,PTFE
  • TEADIT
  • Flange Gasket, 3 in., 1/8 in., White, PTFEFlange Gasket,3 in.,1/8 in.,White,PTFE
  • Item # 38VP88
  • Mfr. Model # 24SH-RG-0150-125-0300
  • Flange Gasket, Ring Gasket, 3 In. Pipe Size, 5-3/8 In. Outside Dia., 3-1/2 In. Inside Dia., 1/8 In....More

Gasket Sheet,1/8 in.,White,PTFE
  • TEADIT
  • Gasket Sheet, 1/8 in., White, PTFEGasket Sheet,1/8 in.,White,PTFE
  • Item # 38VP95
  • Mfr. Model # 24SH-15125
  • Gasket Sheet, Sheet, 1/8 In. Thickness, 15 In. Length, 15 In. Width, Material of Construction PTFE, 2900 Max....More

Flange Gasket,1 in.,1/8 in.,Gray
  • GARLOCK
  • Flange Gasket, 1 in., 1/8 in., GrayFlange Gasket,1 in.,1/8 in.,Gray
  • Item # 38VP98
  • Mfr. Model # 5500RG-0150-125-0100
  • Flange Gasket, Ring Gasket, 1 In. Pipe Size, 2-5/8 In. Outside Dia., 1-5/16 In. Inside Dia., 1/8 In....More

Flange Gasket,2 in.,1/16 in.,Green
  • THERMOSEAL
  • Flange Gasket, 2 in., 1/16 in., GreenFlange Gasket,2 in.,1/16 in.,Green
  • Item # 38VR45
  • Mfr. Model # 4401RG-0150-062-0200
  • Flange Gasket, Ring Gasket, 2 In. Pipe Size, 4-1/8 Outside Dia., 2-3/8 In. Inside Dia., 1/16 In. Thickness,...More

Flange Gasket,1 in.,1/8 in.,Blue,PTFE
  • GYLON
  • Flange Gasket, 1 in., 1/8 in., Blue, PTFEFlange Gasket,1 in.,1/8 in.,Blue,PTFE
  • Item # 38VR29
  • Mfr. Model # 3504RG-0150-125-0100
  • Flange Gasket, Ring Gasket, 1 In. Pipe Size, 2-5/8 In. Outside Dia., 1-5/16 In. Inside Dia., 1/8 In....More

Flange Gasket,1-1/2 in.,1/8 in.,Gray
  • GARLOCK
  • Flange Gasket, 1-1/2 in., 1/8 in., GrayFlange Gasket,1-1/2 in.,1/8 in.,Gray
  • Item # 38VP99
  • Mfr. Model # 5500RG-0150-125-0150
  • Flange Gasket, Ring Gasket, 1-1/2 In. Pipe Size, 3-3/8 In. Outside Dia., 1-29/32 In. Inside Dia., 1/8 In....More

Flange Gasket,3 in.,1/8 in.,Gray
  • GARLOCK
  • Flange Gasket, 3 in., 1/8 in., GrayFlange Gasket,3 in.,1/8 in.,Gray
  • Item # 38VR03
  • Mfr. Model # 5500RG-0150-125-0300
  • Flange Gasket, Ring Gasket, 3 In. Pipe Size, 5-3/8 In. Outside Dia., 3-1/2 In. Inside Dia., 1/8 In....More

Flange Gasket,1 in.,1/16 in.,Green
  • THERMOSEAL
  • Flange Gasket, 1 in., 1/16 in., GreenFlange Gasket,1 in.,1/16 in.,Green
  • Item # 38VR43
  • Mfr. Model # 4401RG-0150-062-0100
  • Flange Gasket, Ring Gasket, 1 In. Pipe Size, 2-5/8 Outside Dia., 1-5/16 In. Inside Dia., 1/16 In. Thickness,...More

Flange Gasket,8 in.,1/8 in.,Gray
  • GARLOCK
  • Flange Gasket, 8 in., 1/8 in., GrayFlange Gasket,8 in.,1/8 in.,Gray
  • Item # 38VR06
  • Mfr. Model # 5500RG-0150-125-0800
  • Flange Gasket, Ring Gasket, 8 In. Pipe Size, 11 In. Outside Dia., 8-5/8 In. Inside Dia., 1/8 In. Thickness,...More

Flange Gasket,2 in.,1/8 in.,Blue,PTFE
  • GYLON
  • Flange Gasket, 2 in., 1/8 in., Blue, PTFEFlange Gasket,2 in.,1/8 in.,Blue,PTFE
  • Item # 38VR31
  • Mfr. Model # 3504RG-0150-125-0200
  • Flange Gasket, Ring Gasket, 2 In. Pipe Size, 4-1/8 In. Outside Dia., 2-3/8 In. Inside Dia., 1/8 In....More

Flange Gasket,3 in.,1/8 in.,Blue,PTFE
  • GYLON
  • Flange Gasket, 3 in., 1/8 in., Blue, PTFEFlange Gasket,3 in.,1/8 in.,Blue,PTFE
  • Item # 38VR33
  • Mfr. Model # 3504RG-0150-125-0300
  • Flange Gasket, Ring Gasket, 3 In. Pipe Size, 5-3/8 In. Outside Dia., 3-1/2 In. Inside Dia., 1/8 In....More

Flange Gasket,1 in.,1/8 in.,Green
  • THERMOSEAL
  • Flange Gasket, 1 in., 1/8 in., GreenFlange Gasket,1 in.,1/8 in.,Green
  • Item # 38VR53
  • Mfr. Model # 4401RG-0150-125-0100
  • Flange Gasket, Ring Gasket, 1 In. Pipe Size, 2-5/8 Outside Dia., 1-5/16 In. Inside Dia., 1/8 In. Thickness,...More

Flange Gasket,6 in.,1/8 in.,Green
  • THERMOSEAL
  • Flange Gasket, 6 in., 1/8 in., GreenFlange Gasket,6 in.,1/8 in.,Green
  • Item # 38VR59
  • Mfr. Model # 4401RG-0150-125-0600
  • Flange Gasket, Ring Gasket, 6 In. Pipe Size, 8-3/4 Outside Dia., 6-5/8 In. Inside Dia., 1/8 In. Thickness,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More