Skip Content

Filter Results By

Applied Filters Clear All

Gaskets

6 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Gasket Sheet,24 x 24 In,PTFE,White
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gasket Sheet, 24 x 24 In, PTFE, White Gasket Sheet,24 x 24 In,PTFE,White
  • Item # 16T702
  • Mfr. Model # 8764V24125
  • Gasket Sheet, Sheet, 24 x 24 In. Pipe Size, 1/8 In. Thickness, 24 In. Length, 24 In. Width, Material of...More

  • Category : Sheet and Ring Gaskets
Gasket,Graphite/SS,1/16In T,39-1/2In LxW
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gasket, Graphite/SS, 1/16In T, 39-1/2In LxW Gasket,Graphite/SS,1/16In T,39-1/2In LxW
  • Item # 6PFJ3
  • Mfr. Model # FLEXIGRAF-M062
  • Gasket Sheet, Sheet, 39-1/2 x 39-1/2 in. Pipe Size, 1/16 In. Thickness, 39-1/2 In. Length, 39-1/2 In. Width,...More

  • Category : Sheet and Ring Gaskets
Gasket,PTFE,1/8 In T,15 x 15 In
  • GARLOCK SEALING TECHNOLOGIES
  • Gasket, PTFE, 1/8 In T, 15 x 15 In Gasket,PTFE,1/8 In T,15 x 15 In
  • Item # 5MRU2
  • Mfr. Model # 3545
  • Gasket Sheet, Sheet, 15 x 15 in. Pipe Size, Bolt Holes -, 1/8 In. Thickness, 15 In. Length, 15 In. Width,...More

  • Category : Sheet and Ring Gaskets
Ring Gasket,12 In,Expanded PTFE
  • GORE
  • Ring Gasket, 12 In, Expanded PTFE Ring Gasket,12 In,Expanded PTFE
  • Item # 38R353
  • Mfr. Model # STYLE 800
  • Flange Gasket, Ring Gasket, 12 In. Pipe Size, 16-1/8 In. Outside Dia., 12-3/4 In. Inside Dia., 1/8 In....More

  • Category : Sheet and Ring Gaskets
Gasket Sheet,1/8 in.,White,PTFE
  • TEADIT
  • Gasket Sheet, 1/8 in., White, PTFE Gasket Sheet,1/8 in.,White,PTFE
  • Item # 38VP95
  • Mfr. Model # 24SH-15125
  • Gasket Sheet, Sheet, 1/8 In. Thickness, 15 In. Length, 15 In. Width, Material of Construction PTFE, 2900 Max....More

  • Category : Sheet and Ring Gaskets
Gasket,6 In,TufFlex
  • TUF-FLEX
  • Gasket, 6 In, TufFlex Gasket,6 In,TufFlex
  • Item # 38R094
  • Mfr. Model # A40MPGR-TF-600-E
  • Gasket, Tube Size 6 In., Connection Tri Clamp, Material of Construction TufFlexTemp. Range -20 to 300 Degrees...More

  • Category : Sanitary Gaskets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More