Skip Content

Filter Results By

Applied Filters Clear All

Gaskets

38 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Gasket Sheet,1/8 in.,Mahogany,Graphite
  • GARLOCK
  • Gasket Sheet, 1/8 in., Mahogany, Graphite Gasket Sheet,1/8 in.,Mahogany,Graphite
  • Item # 38VP57
  • Mfr. Model # 9900-15125
  • Gasket Sheet, Sheet, 1/8 In. Thickness, 15 In. Length, 15 In. Width, Material of Construction Graphite with...More

Gasket,Graphite/SS,1/8In T,19-3/4In LxW
  • GRAINGER APPROVED
  • Gasket, Graphite/SS, 1/8In T, 19-3/4In LxW Gasket,Graphite/SS,1/8In T,19-3/4In LxW
  • Item # 6PFJ4
  • Mfr. Model # FLEXIGRAF-19125
  • Gasket Sheet, Sheet, 19-3/4 x 19-3/4 in. Pipe Size, 1/8 In. Thickness, 19-3/4 In. Length, 19-3/4 In. Width,...More

Gasket Sheet,1/16 in.,Blue and Off-White
  • GARLOCK
  • Gasket Sheet, 1/16 in., Blue and Off-White Gasket Sheet,1/16 in.,Blue and Off-White
  • Item # 38VP78
  • Mfr. Model # 3760U-30062
  • Gasket Sheet, Sheet, 1/16 In. Thickness, 30 In. Length, 30 In. Width, Material of Construction Synthetic...More

Gasket Sheet,Synthetic Fibers
  • THERMOSEAL
  • Gasket Sheet, Synthetic Fibers Gasket Sheet,Synthetic Fibers
  • Item # 38R342
  • Mfr. Model # C-4401
  • Gasket Sheet, Sheet, 1/8 In. Thickness, 30 Length, 30 Width, Material of Construction Synthetic Fibers with...More

Gasket,Aramid Fiber,1/8 In T,30 x 30 In
  • GARLOCK SEALING TECHNOLOGIES
  • Gasket, Aramid Fiber, 1/8 In T, 30 x 30 In Gasket,Aramid Fiber,1/8 In T,30 x 30 In
  • Item # 5MRT6
  • Mfr. Model # 3000
  • Gasket Sheet, Sheet, 30 x 30 in. Pipe Size, Bolt Holes -, 1/8 In. Thickness, 30 In. Length, 30 In. Width,...More

Paddle Gasket,4 In,PTFE w/304SS,White
  • GRAINGER APPROVED
  • Paddle Gasket, 4 In, PTFE w/304SS, White Paddle Gasket,4 In,PTFE w/304SS,White
  • Item # 16T713
  • Mfr. Model # TX-BLD-PAD-150-125-0400
  • Paddle Gasket, Pipeline Fluid Blocker, 4 In. Pipe Size, 6-7/8 In. Outside Dia., 1/8 In. Thickness, Material...More

Flange Gasket,Ring,6 In,PTFE
  • GORE
  • Flange Gasket, Ring, 6 In, PTFE Flange Gasket,Ring,6 In,PTFE
  • Item # 4CYT7
  • Mfr. Model # GR-RG-0150-125-0600
  • Flange Gasket, Ring Gasket, 8-3/4 In. Outside Dia., Bolt Holes -, 6-5/8 In. Inside Dia., 1/8 In. Thickness,...More

Gasket Sheet,24 x 24 In,PTFE,White
  • GRAINGER APPROVED
  • Gasket Sheet, 24 x 24 In, PTFE, White Gasket Sheet,24 x 24 In,PTFE,White
  • Item # 16T699
  • Mfr. Model # 8764V24062
  • Gasket Sheet, Sheet, 24 x 24 In. Pipe Size, 1/16 In. Thickness, 24 In. Length, 24 In. Width, Material of...More

Gasket,Fiber,1/8 In T,30 x 30 In
  • GARLOCK SEALING TECHNOLOGIES
  • Gasket, Fiber, 1/8 In T, 30 x 30 In Gasket,Fiber,1/8 In T,30 x 30 In
  • Item # 5MRU0
  • Mfr. Model # 5500
  • Gasket Sheet, Sheet, 30 x 30 in. Pipe Size, Bolt Holes -, 1/8 In. Thickness, 30 In. Length, 30 In. Width,...More

Paddle Gasket,6 In,PTFE w/304SS,White
  • GRAINGER APPROVED
  • Paddle Gasket, 6 In, PTFE w/304SS, White Paddle Gasket,6 In,PTFE w/304SS,White
  • Item # 16T714
  • Mfr. Model # TX-BLD-PAD-150-125-0600
  • Paddle Gasket, Pipeline Fluid Blocker, 6 In. Pipe Size, 8-3/4 In. Outside Dia., 1/8 In. Thickness, Material...More

Ring Gasket,8 In,Expanded PTFE
  • GORE
  • Ring Gasket, 8 In, Expanded PTFE Ring Gasket,8 In,Expanded PTFE
  • Item # 38R351
  • Mfr. Model # STYLE 800
  • Flange Gasket, Ring Gasket, 8 In. Pipe Size, 11 In. Outside Dia., 8-5/8 In. Inside Dia., 1/8 In. Thickness,...More

Gasket Sheet,15 x15 In,PTFE w/Glass,Blue
  • GARLOCK SEALING TECHNOLOGIES
  • Gasket Sheet, 15 x15 In, PTFE w/Glass, Blue Gasket Sheet,15 x15 In,PTFE w/Glass,Blue
  • Item # 16T703
  • Mfr. Model # 3504-15062
  • Gasket Sheet, Sheet, 15 x 15 In. Pipe Size, 1/16 In. Thickness, 15 In. Length, 15 In. Width, Material of...More

Gasket,PTFE,1/16 In T,15 x 15 In
  • GARLOCK SEALING TECHNOLOGIES
  • Gasket, PTFE, 1/16 In T, 15 x 15 In Gasket,PTFE,1/16 In T,15 x 15 In
  • Item # 5MRU1
  • Mfr. Model # 3545
  • Gasket Sheet, Sheet, 15 x 15 in. Pipe Size, Bolt Holes -, 1/16 In. Thickness, 15 In. Length, 15 In. Width,...More

Flange Gasket,8 in.,1/16 in.,Blue,PTFE
  • GYLON
  • Flange Gasket, 8 in., 1/16 in., Blue, PTFE Flange Gasket,8 in.,1/16 in.,Blue,PTFE
  • Item # 38VR26
  • Mfr. Model # 3504RG-0150-062-0800
  • Flange Gasket, Ring Gasket, 8 In. Pipe Size, 11 In. Outside Dia., 8-5/8 In. Inside Dia., 1/16 In. Thickness,...More

Flange Gasket,6 in.,1/8 in.,Blue,PTFE
  • GYLON
  • Flange Gasket, 6 in., 1/8 in., Blue, PTFE Flange Gasket,6 in.,1/8 in.,Blue,PTFE
  • Item # 38VR35
  • Mfr. Model # 3504RG-0150-125-0600
  • Flange Gasket, Ring Gasket, 6 In. Pipe Size, 8-3/4 In. Outside Dia., 6-5/8 In. Inside Dia., 1/8 In....More

Gasket Sheet,1/16 in.,White,PTFE
  • TEADIT
  • Gasket Sheet, 1/16 in., White, PTFE Gasket Sheet,1/16 in.,White,PTFE
  • Item # 38VP94
  • Mfr. Model # 24SH-15062
  • Gasket Sheet, Sheet, 1/16 In. Thickness, 15 In. Length, 15 In. Width, Material of Construction PTFE, 2900...More

Flange Gasket,8 in.,1/8 in.,Blue,PTFE
  • GYLON
  • Flange Gasket, 8 in., 1/8 in., Blue, PTFE Flange Gasket,8 in.,1/8 in.,Blue,PTFE
  • Item # 38VR36
  • Mfr. Model # 3504RG-0150-125-0800
  • Flange Gasket, Ring Gasket, 8 In. Pipe Size, 11 In. Outside Dia., 8-5/8 In. Inside Dia., 1/8 In. Thickness,...More

Gasket,Ring,8 In,PTFE,White
  • GARLOCK SEALING TECHNOLOGIES
  • Gasket, Ring, 8 In, PTFE, White Gasket,Ring,8 In,PTFE,White
  • Item # 1TUX7
  • Mfr. Model # 37045-1108
  • Flange Gasket, Ring Gasket, 11 In. Outside Dia., Bolt Holes -, 8-5/8 In. Inside Dia., 1/8 In. Thickness,...More

Thermocouple Gasket,4 In,Viton
Sock Screen Gasket,1-1/2In,Silicone/SS
Sock Screen Gasket,2 In,Silicone/SS
Thermocouple Gasket,3 In,Silicone
Thermocouple Gasket,3 In,Silicone
Thermocouple Gasket,4 In,Silicone
Sock Screen Gasket,2 In,Viton/SS
  • RUBBERFAB
  • Sock Screen Gasket, 2 In, Viton/SS Sock Screen Gasket,2 In,Viton/SS
  • Item # 38R195
  • Mfr. Model # SSG-SFY-L-200-16SS
  • Sock Screen Gasket, Tube Size 2 In., Connection Tri Clamp, Material of Construction Viton/316 Stainless...More

Thermocouple Gasket,4 In,Viton
Flange Gasket,Ring,8 In,PTFE
  • GORE
  • Flange Gasket, Ring, 8 In, PTFE Flange Gasket,Ring,8 In,PTFE
  • Item # 4CYT8
  • Mfr. Model # GR-RG-0150-125-0800
  • Flange Gasket, Ring Gasket, 11 In. Outside Dia., Bolt Holes -, 8-5/8 In. Inside Dia., 1/8 In. Thickness,...More

Thermocouple Gasket,3 In,EPDM
  • SANI-LOCK
  • Thermocouple Gasket, 3 In, EPDM Thermocouple Gasket,3 In,EPDM
  • Item # 38R111
  • Mfr. Model # G-TH-300-E-2
  • Thermocouple Gasket, Tube Size 3 In., Connection Coupler, Material of Construction EPDMTemp. Range -20 to 300...More

Sock Screen Gasket,1-1/2 In,Viton/SS
Sock Screen Gasket,2 In,Silicone/SS
Thermocouple Gasket,3 In,Viton
Thermocouple Gasket,4 In,EPDM
  • SANI-LOCK
  • Thermocouple Gasket, 4 In, EPDM Thermocouple Gasket,4 In,EPDM
  • Item # 38R113
  • Mfr. Model # G-TH-400-E-2
  • Thermocouple Gasket, Tube Size 4 In., Connection Coupler, Material of Construction EPDMTemp. Range -20 to 300...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More