Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Gaskets

11 Results Found that Include 11 Products

Results per page: 16 | 32 | 48
    Flange Gasket,8 in.,1/16 in.,Blue,PTFE
    • GYLON
    • Flange Gasket, 8 in., 1/16 in., Blue, PTFEFlange Gasket,8 in.,1/16 in.,Blue,PTFE
    • Item # 38VR26
    • Mfr. Model # 3504RG-0150-062-0800
    • Flange Gasket, Ring Gasket, 8 In. Pipe Size, 11 In. Outside Dia., 8-5/8 In. Inside Dia., 1/16 In. Thickness,...More

    Flange Gasket,8 in.,1/8 in.,Mahogany
    • GARLOCK
    • Flange Gasket, 8 in., 1/8 in., MahoganyFlange Gasket,8 in.,1/8 in.,Mahogany
    • Item # 38VP53
    • Mfr. Model # 9900RG-0150-125-0800
    • Flange Gasket, Ring Gasket, 8 In. Pipe Size, 11 In. Outside Dia., 8-5/8 In. Inside Dia., 1/8 In. Thickness,...More

    Paddle Gasket,4 In,PTFE w/304SS,White
    • GRAINGER APPROVED
    • Paddle Gasket, 4 In, PTFE w/304SS, WhitePaddle Gasket,4 In,PTFE w/304SS,White
    • Item # 16T713
    • Mfr. Model # TX-BLD-PAD-150-125-0400
    • Paddle Gasket, Pipeline Fluid Blocker, 4 In. Pipe Size, 6-7/8 In. Outside Dia., 1/8 In. Thickness, Material...More

    Sock Screen Gasket,1-1/2 In,Viton/SS
    Sock Screen Gasket,2 In,Viton/SS
    • RUBBERFAB
    • Sock Screen Gasket, 2 In, Viton/SSSock Screen Gasket,2 In,Viton/SS
    • Item # 38R195
    • Mfr. Model # SSG-SFY-L-200-16SS
    • Sock Screen Gasket, Tube Size 2 In., Connection Tri Clamp, Material of Construction Viton/316 Stainless...More

    Thermocouple Gasket,3 In,EPDM
    • SANI-LOCK
    • Thermocouple Gasket, 3 In, EPDMThermocouple Gasket,3 In,EPDM
    • Item # 38R111
    • Mfr. Model # G-TH-300-E-2
    • Thermocouple Gasket, Tube Size 3 In., Connection Coupler, Material of Construction EPDMTemp. Range -20 to 300...More

    Thermocouple Gasket,3 In,Silicone
    Sock Screen Gasket,2 In,EPDM/SS
    • RUBBERFAB
    • Sock Screen Gasket, 2 In, EPDM/SSSock Screen Gasket,2 In,EPDM/SS
    • Item # 38R189
    • Mfr. Model # SSG-E-L-200-10SS
    • Sock Screen Gasket, Tube Size 2 In., Connection Tri Clamp, Material of Construction EPDM/316 Stainless...More

    Sock Screen Gasket,1-1/2 In,Viton/SS
    Sock Screen Gasket,1-1/2In,Silicone/SS
    Gasket,Ring,6 In,PTFE,White
    • GARLOCK SEALING TECHNOLOGIES
    • Gasket, Ring, 6 In, PTFE, WhiteGasket,Ring,6 In,PTFE,White
    • Item # 1TUX6
    • Mfr. Model # 37045-1106
    • Flange Gasket, Ring Gasket, 8-3/4 In. Outside Dia., Bolt Holes -, 6-5/8 In. Inside Dia., 1/8 In. Thickness,...More

    Results per page: 16 | 32 | 48