Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less

Gaskets

11 Results Found that Include 11 Products 

Results per page: 16 | 32 | 48
    Sock Screen Gasket,1-1/2 In,Buna/SS
    Flange Gasket,Ring,5 In,PTFE
    • W L GORE
    • Flange Gasket, Ring, 5 In, PTFEFlange Gasket,Ring,5 In,PTFE
    • Item # 4CYT6
    • Mfr. Model # GR-RG-0150-125-0500
    • Flange Gasket, Ring Gasket, 7-3/4 In. Outside Dia., Bolt Holes -, 5-9/16 In. Inside Dia., 1/8 In. Thickness,...More

    Sock Screen Gasket,2 In,EPDM/SS
    • RUBBERFAB
    • Sock Screen Gasket, 2 In, EPDM/SSSock Screen Gasket,2 In,EPDM/SS
    • Item # 38R191
    • Mfr. Model # SSG-E-L-200-16SS
    • Sock Screen Gasket, Tube Size 2 In., Connection Tri Clamp, Material of Construction EPDM/316 Stainless...More

    Sock Screen Gasket,1-1/2 In,Buna/SS
    Gasket,Syn Fiber,1/8 In T,15 x 15 In
    • GARLOCK SEALING TECHNOLOGIES
    • Gasket, Syn Fiber, 1/8 In T, 15 x 15 InGasket,Syn Fiber,1/8 In T,15 x 15 In
    • Item # 5MRT0
    • Mfr. Model # 3760
    • Gasket Sheet, Sheet, 15 x 15 in. Pipe Size, Bolt Holes -, 1/8 In. Thickness, 15 In. Length, 15 In. Width,...More

    Sock Screen Gasket,1-1/2 In,EPDM/SS
    Sock Screen Gasket,2 In,Buna/SS
    • RUBBERFAB
    • Sock Screen Gasket, 2 In, Buna/SSSock Screen Gasket,2 In,Buna/SS
    • Item # 38R187
    • Mfr. Model # SSG-U-L-200-16SS
    • Sock Screen Gasket, Tube Size 2 In., Connection Tri Clamp, Material of Construction Buna/316Stainless...More

    Sock Screen Gasket,1-1/2 In,EPDM/SS
    Sock Screen Gasket,2 In,Buna/SS
    • RUBBERFAB
    • Sock Screen Gasket, 2 In, Buna/SSSock Screen Gasket,2 In,Buna/SS
    • Item # 38R185
    • Mfr. Model # SSG-U-L-200-10SS
    • Sock Screen Gasket, Tube Size 2 In., Connection Tri Clamp, Material of Construction Buna/316Stainless...More

    Thermocouple Gasket,3 In,EPDM
    • SANI-LOCK
    • Thermocouple Gasket, 3 In, EPDMThermocouple Gasket,3 In,EPDM
    • Item # 38R110
    • Mfr. Model # G-TH-300-E-1
    • Thermocouple Gasket, Tube Size 3 In., Connection Coupler, Material of Construction EPDMTemp. Range -20 to 300...More

    Thermocouple Gasket,3 In,Viton
    • SANI-LOCK
    • Thermocouple Gasket, 3 In, VitonThermocouple Gasket,3 In,Viton
    • Item # 38R124
    • Mfr. Model # G-TH-300-V-1
    • Thermocouple Gasket, Tube Size 3 In., Connection Coupler, Material of Construction VitonTemp. Range -30 to...More

    Results per page: 16 | 32 | 48