Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less

Gaskets

12 Results Found that Include 12 Products 

Results per page: 16 | 32 | 48
    Gasket,Fiber,1/16 In T,30 x 30 In
    • GARLOCK SEALING TECHNOLOGIES
    • Gasket, Fiber, 1/16 In T, 30 x 30 InGasket,Fiber,1/16 In T,30 x 30 In
    • Item # 5MRT9
    • Mfr. Model # 5500
    • Gasket Sheet, Sheet, 30 x 30 in. Pipe Size, Bolt Holes -, 1/16 In. Thickness, 30 In. Length, 30 In. Width,...More

    Flange Gasket,Ring,4 In,PTFE
    • W L GORE
    • Flange Gasket, Ring, 4 In, PTFEFlange Gasket,Ring,4 In,PTFE
    • Item # 4CYT5
    • Mfr. Model # GR-RG-0150-125-0400
    • Flange Gasket, Ring Gasket, 6-7/8 In. Outside Dia., Bolt Holes -, 4-1/2 In. Inside Dia., 1/8 In. Thickness,...More

    Thermocouple Gasket,1-1/2 In,Silicone
    Flange Gasket,Full Face,8 In,Viton
    • GRAINGER APPROVED VENDOR
    • Flange Gasket, Full Face, 8 In, VitonFlange Gasket,Full Face,8 In,Viton
    • Item # 4CYW3
    • Mfr. Model # 4CYW3
    • Flange Gasket, Full Face Gasket, 13-1/2 Outside Dia., Bolt Holes 8, 8-5/8 In. Inside Dia., 1/8 In. Thickness,...More

    Gasket,Ring,8 In,PTFE,White
    • GARLOCK SEALING TECHNOLOGIES
    • Gasket, Ring, 8 In, PTFE, WhiteGasket,Ring,8 In,PTFE,White
    • Item # 1TUW7
    • Mfr. Model # 37045-0108
    • Flange Gasket, Ring Gasket, 11 In. Outside Dia., Bolt Holes -, 8-5/8 In. Inside Dia., 1/16 In. Thickness,...More

    Thermocouple Gasket,1-1/2 In,Viton
    Ring Gasket,6 In,Expanded PTFE
    • GORE
    • Ring Gasket, 6 In, Expanded PTFERing Gasket,6 In,Expanded PTFE
    • Item # 38R350
    • Mfr. Model # STYLE 800
    • Flange Gasket, Ring Gasket, 6 In. Pipe Size, 8-3/4 In. Outside Dia., 6-5/8 In. Inside Dia., 1/8 In....More

    Thermocouple Gasket,2 In,Silicone
    Thermocouple Gasket,2 In,EPDM
    • SANI-LOCK
    • Thermocouple Gasket, 2 In, EPDMThermocouple Gasket,2 In,EPDM
    • Item # 38R109
    • Mfr. Model # G-TH-200-E-2
    • Thermocouple Gasket, Tube Size 2 In., Connection Coupler, Material of Construction EPDMTemp. Range -20 to 300...More

    Thermocouple Gasket,2 In,Viton
    • SANI-LOCK
    • Thermocouple Gasket, 2 In, VitonThermocouple Gasket,2 In,Viton
    • Item # 38R123
    • Mfr. Model # G-TH-200-V-2
    • Thermocouple Gasket, Tube Size 2 In., Connection Coupler, Material of Construction VitonTemp. Range -30 to...More

    Thermocouple Gasket,1 In,Silicone
    Thermocouple Gasket,1 In,Viton
    • SANI-LOCK
    • Thermocouple Gasket, 1 In, VitonThermocouple Gasket,1 In,Viton
    • Item # 38R119
    • Mfr. Model # G-TH-100-V-2
    • Thermocouple Gasket, Tube Size 1 In., Connection Coupler, Material of Construction VitonTemp. Range -30 to...More

    Results per page: 16 | 32 | 48