Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Gaskets

19 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Gasket,Aramid Fiber,1/16 In T,30 x 30 In
    • GARLOCK SEALING TECHNOLOGIES
    • Gasket, Aramid Fiber, 1/16 In T, 30 x 30 InGasket,Aramid Fiber,1/16 In T,30 x 30 In
    • Item # 5MRT5
    • Mfr. Model # 3000
    • Gasket Sheet, Sheet, 30 x 30 in. Pipe Size, Bolt Holes -, 1/16 In. Thickness, 30 In. Length, 30 In. Width,...More

    Gasket,Size 6 In,Tri-Clamp,Tuf-Steel(R)
    Gasket Sheet,12 x 12 In,PTFE,White
    • GRAINGER APPROVED
    • Gasket Sheet, 12 x 12 In, PTFE, WhiteGasket Sheet,12 x 12 In,PTFE,White
    • Item # 16T701
    • Mfr. Model # 8764V12125
    • Gasket Sheet, Sheet, 12 x 12 In. Pipe Size, 1/8 In. Thickness, 12 In. Length, 12 In. Width, Material of...More

    Gasket,Full Face,12 In,1/8 In Thick,SBR
    • GRAINGER APPROVED
    • Gasket, Full Face, 12 In, 1/8 In Thick, SBRGasket,Full Face,12 In,1/8 In Thick,SBR
    • Item # 5WLZ6
    • Mfr. Model # GSFFG12
    • Gasket, Full Face, 12 In. Pipe Size, 19 In. Outside Dia., Bolt Holes 12, 12-3/4 In. Inside Dia., 1/8 In....More

    Spiral Wound Metal Gasket,8 In,316SS
    • FLEXITALLIC
    • Spiral Wound Metal Gasket, 8 In, 316SSSpiral Wound Metal Gasket,8 In,316SS
    • Item # 38R315
    • Mfr. Model # CGI
    • Spiral Wound Metal Gasket, ANSI class 300 lb. flange, 8 In. Pipe Size, 12-1/8 In. Outside Dia., 8-1/2 In....More

    Gasket,Graphite/SS,1/16In T,19-3/4In LxW
    • GRAINGER APPROVED
    • Gasket, Graphite/SS, 1/16In T, 19-3/4In LxWGasket,Graphite/SS,1/16In T,19-3/4In LxW
    • Item # 6PFJ2
    • Mfr. Model # FLEXIGRAF-19062
    • Gasket Sheet, Sheet, 19-3/4 x 19-3/4 in. Pipe Size, 1/16 In. Thickness, 19-3/4 In. Length, 19-3/4 In. Width,...More

    Paddle Gasket,3 In,PTFE w/304SS,White
    • GRAINGER APPROVED
    • Paddle Gasket, 3 In, PTFE w/304SS, WhitePaddle Gasket,3 In,PTFE w/304SS,White
    • Item # 16T712
    • Mfr. Model # TX-BLD-PAD-150-125-0300
    • Paddle Gasket, Pipeline Fluid Blocker, 3 In. Pipe Size, 5-3/8 In. Outside Dia., 1/8 In. Thickness, Material...More

    Gasket,Full Face,10 In,1/8 In Thick,SBR
    • GRAINGER APPROVED
    • Gasket, Full Face, 10 In, 1/8 In Thick, SBRGasket,Full Face,10 In,1/8 In Thick,SBR
    • Item # 5WLZ5
    • Mfr. Model # GSFFG10
    • Gasket, Full Face, 10 In. Pipe Size, 16 In. Outside Dia., Bolt Holes 12, 10-3/4 In. Inside Dia., 1/8 In....More

    Gasket,Ring,4 In,PTFE,White
    • GARLOCK SEALING TECHNOLOGIES
    • Gasket, Ring, 4 In, PTFE, WhiteGasket,Ring,4 In,PTFE,White
    • Item # 1TUX5
    • Mfr. Model # 37045-1104
    • Flange Gasket, Ring Gasket, 6-7/8 In. Outside Dia., Bolt Holes -, 4-1/2 In. Inside Dia., 1/8 In. Thickness,...More

    Gasket,Size 4 In,Tri-Clamp,BUNA
    • RUBBERFAB
    • Gasket, Size 4 In, Tri-Clamp, BUNAGasket,Size 4 In,Tri-Clamp,BUNA
    • Item # 5PYJ8
    • Mfr. Model # 40MPUS400-10SS
    • Gasket, Tube Size 4 In., Connection Tri-Clamp, Material of Construction BUNA, Inside Dia. 3.843 In., Outside...More

    Gasket,Size 4 In,Tri-Clamp,BUNA
    Flange Gasket,6 in.,1/16 in.,Blue,PTFE
    • GYLON
    • Flange Gasket, 6 in., 1/16 in., Blue, PTFEFlange Gasket,6 in.,1/16 in.,Blue,PTFE
    • Item # 38VR25
    • Mfr. Model # 3504RG-0150-062-0600
    • Flange Gasket, Ring Gasket, 6 In. Pipe Size, 8-3/4 In. Outside Dia., 6-5/8 In. Inside Dia., 1/16 In....More

    Flange Gasket,Ring,8 In,Carbon Steel
    • GARLOCK SEALING TECHNOLOGIES
    • Flange Gasket, Ring, 8 In, Carbon SteelFlange Gasket,Ring,8 In,Carbon Steel
    • Item # 4CYZ9
    • Mfr. Model # RWI-304T-300-0800
    • Flange Gasket, ANSI class 300 lb. flange, 12-1/8 In. Outside Dia., Bolt Holes -, 8-1/2 In. Inside Dia., 11/64...More

    Thermocouple Gasket,1-1/2 In,EPDM
    Thermocouple Gasket,2 In,Silicone
    Thermocouple Gasket,1-1/2 In,Viton
    Thermocouple Gasket,1 In,Viton
    • SANI-LOCK
    • Thermocouple Gasket, 1 In, VitonThermocouple Gasket,1 In,Viton
    • Item # 38R118
    • Mfr. Model # G-TH-100-V-1
    • Thermocouple Gasket, Tube Size 1 In., Connection Coupler, Material of Construction VitonTemp. Range -30 to...More

    Thermocouple Gasket,2 In,Viton
    • SANI-LOCK
    • Thermocouple Gasket, 2 In, VitonThermocouple Gasket,2 In,Viton
    • Item # 38R122
    • Mfr. Model # G-TH-200-V-1
    • Thermocouple Gasket, Tube Size 2 In., Connection Coupler, Material of Construction VitonTemp. Range -30 to...More

    Thermocouple Gasket,1 In,EPDM
    • SANI-LOCK
    • Thermocouple Gasket, 1 In, EPDMThermocouple Gasket,1 In,EPDM
    • Item # 38R105
    • Mfr. Model # G-TH-100-E-2
    • Thermocouple Gasket, Tube Size 1 In., Connection Coupler, Material of Construction EPDMTemp. Range -20 to 300...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More