Skip Content

Filter Results By

Applied Filters Clear All

Gaskets

22 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Gasket,Fiber,1/8 In T,15 x 15 In
  • GARLOCK SEALING TECHNOLOGIES
  • Gasket, Fiber, 1/8 In T, 15 x 15 In Gasket,Fiber,1/8 In T,15 x 15 In
  • Item # 5MRT8
  • Mfr. Model # 5500
  • Gasket Sheet, Sheet, 15 x 15 in. Pipe Size, Bolt Holes -, 1/8 In. Thickness, 15 In. Length, 15 In. Width,...More

Gasket Sheet,Synthetic Fibers
  • THERMOSEAL
  • Gasket Sheet, Synthetic Fibers Gasket Sheet,Synthetic Fibers
  • Item # 38R341
  • Mfr. Model # C-4401
  • Gasket Sheet, Sheet, 1/16 In. Thickness, 30 Length, 30 Width, Material of Construction Synthetic Fibers with...More

Flange Gasket,Full Face,6 In,Viton
  • GRAINGER APPROVED
  • Flange Gasket, Full Face, 6 In, Viton Flange Gasket,Full Face,6 In,Viton
  • Item # 4CYW2
  • Mfr. Model # 4CYW2
  • Flange Gasket, Full Face Gasket, 11 In. Outside Dia., Bolt Holes 8, 6-5/8 In. Inside Dia., 1/8 In. Thickness,...More

Spiral Wound Metal Gasket,8 In,304SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 8 In, 304SS Spiral Wound Metal Gasket,8 In,304SS
  • Item # 38R292
  • Mfr. Model # CGI
  • Spiral Wound Metal Gasket, ANSI class 300 lb. flange, 8 In. Pipe Size, 12-1/8 In. Outside Dia., 8-1/2 In....More

Paddle Gasket,2 In,PTFE w/304SS,White
  • GRAINGER APPROVED
  • Paddle Gasket, 2 In, PTFE w/304SS, White Paddle Gasket,2 In,PTFE w/304SS,White
  • Item # 16T711
  • Mfr. Model # TX-BLD-PAD-150-125-0200
  • Paddle Gasket, Pipeline Fluid Blocker, 2 In. Pipe Size, 4-1/8 In. Outside Dia., 1/8 In. Thickness, Material...More

Spiral Wound Metal Gasket,8 In,316SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 8 In, 316SS Spiral Wound Metal Gasket,8 In,316SS
  • Item # 38R304
  • Mfr. Model # CGI
  • Spiral Wound Metal Gasket, ANSI class 150 lb. flange, 8 In. Pipe Size, 11 In. Outside Dia., 8-1/2 In. Inside...More

Spiral Wound Gasket,CRIR,18 in,21-5/8 in
  • KLINGER SPIRAL WOUND GASKET TYPE CR
  • Spiral Wound Gasket, CRIR, 18 in, 21-5/8 in Spiral Wound Gasket,CRIR,18 in,21-5/8 in
  • Item # 45CD80
  • Mfr. Model # SWCRIR-1800-P1-G-WE-OA
  • Spiral Wound Metal Gasket, CRIR ANSI Class 150, 18 In. Pipe Size, 21-5/8 In. Outside Dia., Bolt Holes 0,...More

Spiral Wound Gasket,CRIR,20 in,23-7/8 in
  • KLINGER SPIRAL WOUND GASKET TYPE CR
  • Spiral Wound Gasket, CRIR, 20 in, 23-7/8 in Spiral Wound Gasket,CRIR,20 in,23-7/8 in
  • Item # 45CE15
  • Mfr. Model # SWCRIR-2000-P1-G-WE-OA
  • Spiral Wound Metal Gasket, CRIR ANSI Class 150, 20 In. Pipe Size, 23-7/8 In. Outside Dia., Bolt Holes 0,...More

Flange Gasket,6 in.,1/8 in.,White,PTFE
  • TEADIT
  • Flange Gasket, 6 in., 1/8 in., White, PTFE Flange Gasket,6 in.,1/8 in.,White,PTFE
  • Item # 38VP90
  • Mfr. Model # 24SH-RG-0150-125-0600
  • Flange Gasket, Ring Gasket, 6 In. Pipe Size, 8-3/4 In. Outside Dia., 6-5/8 In. Inside Dia., 1/8 In....More

Flange Gasket,6 in.,1/8 in.,Mahogany
  • GARLOCK
  • Flange Gasket, 6 in., 1/8 in., Mahogany Flange Gasket,6 in.,1/8 in.,Mahogany
  • Item # 38VP52
  • Mfr. Model # 9900RG-0150-125-0600
  • Flange Gasket, Ring Gasket, 6 In. Pipe Size, 8-3/4 In. Outside Dia., 6-5/8 In. Inside Dia., 1/8 In....More

Gasket,4inTube,Q-Line,3-7/8in.Inside dia
  • TUF-STEEL
  • Gasket, 4inTube, Q-Line, 3-7/8in.Inside dia Gasket,4inTube,Q-Line,3-7/8in.Inside dia
  • Item # 35YX26
  • Mfr. Model # 40QTS-400
  • Gasket, Tube Size 4 In., Connection Q-Line, Material of Construction Tuf-Steel, Inside Dia. 3-7/8 In.,...More

Gasket,4 in. Tube,3-57/64 in. Inside dia
  • TUF-STEEL
  • Gasket, 4 in. Tube, 3-57/64 in. Inside dia Gasket,4 in. Tube,3-57/64 in. Inside dia
  • Item # 35YX24
  • Mfr. Model # 40IT-TS-400
  • Gasket, Tube Size 4 In., Connection I-Line, Material of Construction Tuf-Steel, Inside Dia. 3-57/64 In.,...More

Flange Gasket,Ring,8 In,PTFE
  • GRAINGER APPROVED
  • Flange Gasket, Ring, 8 In, PTFE Flange Gasket,Ring,8 In,PTFE
  • Item # 4CYK9
  • Mfr. Model # TX-150-0800-N
  • Flange Gasket, Ring Gasket, 11 In. Outside Dia., Bolt Holes -, 8-5/8 In. Inside Dia., 3/32 In. Thickness,...More

Flange Gasket,Full Face,5 In,Viton
  • GRAINGER APPROVED
  • Flange Gasket, Full Face, 5 In, Viton Flange Gasket,Full Face,5 In,Viton
  • Item # 4CYW1
  • Mfr. Model # 4CYW1
  • Flange Gasket, Full Face Gasket, 10 In. Outside Dia., Bolt Holes 8, 5-9/16 In. Inside Dia., 1/8 In....More

Thermocouple Gasket,3/4 In,Viton
Thermocouple Gasket,1/2 In,Viton
Thermocouple Gasket,3/4 In,EPDM
Flange Gasket,Ring,8 In,Carbon Steel
  • GARLOCK SEALING TECHNOLOGIES
  • Flange Gasket, Ring, 8 In, Carbon Steel Flange Gasket,Ring,8 In,Carbon Steel
  • Item # 4CYY7
  • Mfr. Model # RWI-304T-150-0800
  • Flange Gasket, ANSI class 150 lb. flange, 11 In. Outside Dia., Bolt Holes -, 8-1/2 In. Inside Dia., 11/64 In....More

Thermocouple Gasket,3/4 In,Silicone
Thermocouple Gasket,1/2 In,EPDM
Thermocouple Gasket,1/2 In,Silicone
Gasket,4 In,TufFlex
  • TUF-FLEX
  • Gasket, 4 In, TufFlex Gasket,4 In,TufFlex
  • Item # 38R093
  • Mfr. Model # A40MPGR-TF-400-E
  • Gasket, Tube Size 4 In., Connection Tri Clamp, Material of Construction TufFlexTemp. Range -20 to 300 Degrees...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More