Skip Content

Filter Results By

Applied Filters Clear All

Gaskets

21 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Spiral Wound Gasket,CR,24 in.,28-1/4 in
  • KLINGER SPIRAL WOUND GASKET TYPE CR
  • Spiral Wound Gasket, CR, 24 in., 28-1/4 in Spiral Wound Gasket,CR,24 in.,28-1/4 in
  • Item # 45CE13
  • Mfr. Model # SWCR00-2400-P1-G-WE-OA
  • Spiral Wound Metal Gasket, CR ANSI Class 150, 24 In. Pipe Size, 28-1/4 In. Outside Dia., Bolt Holes 0, 24-3/4...More

  • Category : Sheet and Ring Gaskets
Gasket,Size 6 In,Tri-Clamp,FKM
Ring Gasket,4 In,Expanded PTFE
  • GORE
  • Ring Gasket, 4 In, Expanded PTFE Ring Gasket,4 In,Expanded PTFE
  • Item # 38R349
  • Mfr. Model # STYLE 800
  • Flange Gasket, Ring Gasket, 4 In. Pipe Size, 6-7/8 In. Outside Dia., 4-1/2 In. Inside Dia., 1/8 In....More

  • Category : Sheet and Ring Gaskets
Flange Gasket,Ring,3 In,PTFE
  • GORE
  • Flange Gasket, Ring, 3 In, PTFE Flange Gasket,Ring,3 In,PTFE
  • Item # 4CYT4
  • Mfr. Model # GR-RG-0150-125-0300
  • Flange Gasket, Ring Gasket, 5-13/32 In. Outside Dia., Bolt Holes -, 3-1/2 In. Inside Dia., 1/8 In. Thickness,...More

  • Category : Sheet and Ring Gaskets
Spiral Wound Metal Gasket,8 In,304SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 8 In, 304SS Spiral Wound Metal Gasket,8 In,304SS
  • Item # 38R281
  • Mfr. Model # CGI
  • Spiral Wound Metal Gasket, ANSI class 150 lb. flange, 8 In. Pipe Size, 11 In. Outside Dia., 8-1/2 In. Inside...More

  • Category : Sheet and Ring Gaskets
Gasket
Flange Gasket,8 in.,1/16 in.,Mahogany
  • GARLOCK
  • Flange Gasket, 8 in., 1/16 in., Mahogany Flange Gasket,8 in.,1/16 in.,Mahogany
  • Item # 38VP43
  • Mfr. Model # 9900RG-0150-062-0800
  • Flange Gasket, Ring Gasket, 8 In. Pipe Size, 11 In. Outside Dia., 8-5/8 In. Inside Dia., 1/16 In. Thickness,...More

  • Category : Sheet and Ring Gaskets
Flange Gasket,4 in.,1/8 in.,White,PTFE
  • TEADIT
  • Flange Gasket, 4 in., 1/8 in., White, PTFE Flange Gasket,4 in.,1/8 in.,White,PTFE
  • Item # 38VP89
  • Mfr. Model # 24SH-RG-0150-125-0400
  • Flange Gasket, Ring Gasket, 4 In. Pipe Size, 6-7/8 In. Outside Dia., 4-1/2 In. Inside Dia., 1/8 In....More

  • Category : Sheet and Ring Gaskets
Flange Gasket,3 in.,1/8 in.,Blue,PTFE
  • GYLON
  • Flange Gasket, 3 in., 1/8 in., Blue, PTFE Flange Gasket,3 in.,1/8 in.,Blue,PTFE
  • Item # 38VR33
  • Mfr. Model # 3504RG-0150-125-0300
  • Flange Gasket, Ring Gasket, 3 In. Pipe Size, 5-3/8 In. Outside Dia., 3-1/2 In. Inside Dia., 1/8 In....More

  • Category : Sheet and Ring Gaskets
Metal Gasket,10-1/2in. In,17-9/64in. Out
Metal Gasket,12-57/64 in. In,18 in. Out
Thermocouple Gasket,3/4 In,Viton
Paddle Gasket,1-1/2 In,PTFE w/304SS,Wht
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Paddle Gasket, 1-1/2 In, PTFE w/304SS, Wht Paddle Gasket,1-1/2 In,PTFE w/304SS,Wht
  • Item # 16T710
  • Mfr. Model # TX-BLD-PAD-150-125-0150
  • Paddle Gasket, Pipeline Fluid Blocker, 1-1/2 In. Pipe Size, 3-3/8 In. Outside Dia., 1/8 In. Thickness,...More

  • Category : Sheet and Ring Gaskets
Gasket,Ring,8in.Pipe,Blue and Off-White
Gasket,Ring,6 In,PTFE,White
  • GARLOCK SEALING TECHNOLOGIES
  • Gasket, Ring, 6 In, PTFE, White Gasket,Ring,6 In,PTFE,White
  • Item # 1TUW6
  • Mfr. Model # 37045-0106
  • Flange Gasket, Ring Gasket, 8-3/4 In. Outside Dia., Bolt Holes -, 6-5/8 In. Inside Dia., 1/16 In. Thickness,...More

  • Category : Sheet and Ring Gaskets
Thermocouple Gasket,3/4 In,EPDM
Thermocouple Gasket,3/4 In,Silicone
Thermocouple Gasket,1/2 In,EPDM
Thermocouple Gasket,1/2 In,Viton
Gasket,3 In,TufFlex
  • TUF-FLEX
  • Gasket, 3 In, TufFlex Gasket,3 In,TufFlex
  • Item # 38R092
  • Mfr. Model # A40MPGR-TF-300-E
  • Gasket, Tube Size 3 In., Connection Tri Clamp, Material of Construction TufFlexTemp. Range -20 to 300 Degrees...More

  • Category : Sanitary Gaskets
Thermocouple Gasket,1/2 In,Silicone
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More