Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Gaskets

23 Results Found that Include 23 Products

Results per page: 16 | 32 | 48
    Gasket,Aramid Fiber,1/8 In T,15 x 15 In
    • GARLOCK SEALING TECHNOLOGIES
    • Gasket, Aramid Fiber, 1/8 In T, 15 x 15 InGasket,Aramid Fiber,1/8 In T,15 x 15 In
    • Item # 5MRT4
    • Mfr. Model # 3000
    • Gasket Sheet, Sheet, 15 x 15 in. Pipe Size, Bolt Holes -, 1/8 In. Thickness, 15 In. Length, 15 In. Width,...More

    Flange Gasket,Full Face,4 In,Viton
    • GRAINGER APPROVED
    • Flange Gasket, Full Face, 4 In, VitonFlange Gasket,Full Face,4 In,Viton
    • Item # 4CYV9
    • Mfr. Model # 4CYV9
    • Flange Gasket, Full Face Gasket, 9 In. Outside Dia., Bolt Holes 8, 4-1/2 In. Inside Dia., 1/8 In. Thickness,...More

    Paddle Gasket,1 In,PTFE w/304SS,White
    • GRAINGER APPROVED
    • Paddle Gasket, 1 In, PTFE w/304SS, WhitePaddle Gasket,1 In,PTFE w/304SS,White
    • Item # 16T709
    • Mfr. Model # TX-BLD-PAD-150-125-0100
    • Paddle Gasket, Pipeline Fluid Blocker, 1 In. Pipe Size, 2-5/8 In. Outside Dia., 1/8 In. Thickness, Material...More

    Flange Gasket,Ring,3 In,PTFE
    • W L GORE
    • Flange Gasket, Ring, 3 In, PTFEFlange Gasket,Ring,3 In,PTFE
    • Item # 4CYT4
    • Mfr. Model # GR-RG-0150-125-0300
    • Flange Gasket, Ring Gasket, 5-13/32 In. Outside Dia., Bolt Holes -, 3-1/2 In. Inside Dia., 1/8 In. Thickness,...More

    Gasket,Size 3 In,Tri-Clamp,BUNA
    • RUBBERFAB
    • Gasket, Size 3 In, Tri-Clamp, BUNAGasket,Size 3 In,Tri-Clamp,BUNA
    • Item # 5PYJ7
    • Mfr. Model # 40MPUS300-10SS
    • Gasket, Tube Size 3 In., Connection Tri-Clamp, Material of Construction BUNA, Inside Dia. 2.878 In., Outside...More

    Ring Gasket,4 In,Expanded PTFE
    • GORE
    • Ring Gasket, 4 In, Expanded PTFERing Gasket,4 In,Expanded PTFE
    • Item # 38R349
    • Mfr. Model # STYLE 800
    • Flange Gasket, Ring Gasket, 4 In. Pipe Size, 6-7/8 In. Outside Dia., 4-1/2 In. Inside Dia., 1/8 In....More

    Gasket,Size 6 In,Tri-Clamp,FKM
    Flange Gasket,Ring,6 In,Carbon Steel
    • GARLOCK SEALING TECHNOLOGIES
    • Flange Gasket, Ring, 6 In, Carbon SteelFlange Gasket,Ring,6 In,Carbon Steel
    • Item # 4CYY6
    • Mfr. Model # RWI-304T-150-0600
    • Flange Gasket, ANSI class 150 lb. flange, 8-3/4 In. Outside Dia., Bolt Holes -, 6-3/16 In. Inside Dia., 11/64...More

    Spiral Wound Metal Gasket,8 In,304SS
    • FLEXITALLIC
    • Spiral Wound Metal Gasket, 8 In, 304SSSpiral Wound Metal Gasket,8 In,304SS
    • Item # 38R281
    • Mfr. Model # CGI
    • Spiral Wound Metal Gasket, ANSI class 150 lb. flange, 8 In. Pipe Size, 11 In. Outside Dia., 8-1/2 In. Inside...More

    Flange Gasket,4 in.,1/8 in.,White,PTFE
    • TEADIT
    • Flange Gasket, 4 in., 1/8 in., White, PTFEFlange Gasket,4 in.,1/8 in.,White,PTFE
    • Item # 38VP89
    • Mfr. Model # 24SH-RG-0150-125-0400
    • Flange Gasket, Ring Gasket, 4 In. Pipe Size, 6-7/8 In. Outside Dia., 4-1/2 In. Inside Dia., 1/8 In....More

    Flange Gasket,3 in.,1/8 in.,Blue,PTFE
    • GYLON
    • Flange Gasket, 3 in., 1/8 in., Blue, PTFEFlange Gasket,3 in.,1/8 in.,Blue,PTFE
    • Item # 38VR33
    • Mfr. Model # 3504RG-0150-125-0300
    • Flange Gasket, Ring Gasket, 3 In. Pipe Size, 5-3/8 In. Outside Dia., 3-1/2 In. Inside Dia., 1/8 In....More

    Gasket Sheet,1/16 in.,Blue and Off-White
    • GARLOCK
    • Gasket Sheet, 1/16 in., Blue and Off-WhiteGasket Sheet,1/16 in.,Blue and Off-White
    • Item # 38VP80
    • Mfr. Model # 3760U-15062
    • Gasket Sheet, Sheet, 1/16 In. Thickness, 15 In. Length, 15 In. Width, Material of Construction Synthetic...More

    Flange Gasket,Ring,6 In,Carbon Steel
    • GARLOCK SEALING TECHNOLOGIES
    • Flange Gasket, Ring, 6 In, Carbon SteelFlange Gasket,Ring,6 In,Carbon Steel
    • Item # 4CYZ8
    • Mfr. Model # RWI-304T-300-0600
    • Flange Gasket, ANSI class 300 lb. flange, 9-7/8 In. Outside Dia., Bolt Holes -, 6-3/16 In. Inside Dia., 11/64...More

    Gasket,Ring,8 In,Virgin PTFE,White
    • GRAINGER APPROVED
    • Gasket, Ring, 8 In, Virgin PTFE, WhiteGasket,Ring,8 In,Virgin PTFE,White
    • Item # 1TVD5
    • Mfr. Model # D080150R204027
    • Flange Gasket, Ring Gasket, 11 In. Outside Dia., Bolt Holes -, 8-5/8 In. Inside Dia., 1/8 In. Thickness,...More

    Paddle Gasket,1-1/2 In,PTFE w/304SS,Wht
    • GRAINGER APPROVED
    • Paddle Gasket, 1-1/2 In, PTFE w/304SS, WhtPaddle Gasket,1-1/2 In,PTFE w/304SS,Wht
    • Item # 16T710
    • Mfr. Model # TX-BLD-PAD-150-125-0150
    • Paddle Gasket, Pipeline Fluid Blocker, 1-1/2 In. Pipe Size, 3-3/8 In. Outside Dia., 1/8 In. Thickness,...More

    Thermocouple Gasket,3/4 In,EPDM
    Thermocouple Gasket,3/4 In,Viton
    Thermocouple Gasket,1/2 In,EPDM
    Thermocouple Gasket,1/2 In,Silicone
    Thermocouple Gasket,1/2 In,Viton
    Gasket,3 In,TufFlex
    • TUF-FLEX
    • Gasket, 3 In, TufFlexGasket,3 In,TufFlex
    • Item # 38R092
    • Mfr. Model # A40MPGR-TF-300-E
    • Gasket, Tube Size 3 In., Connection Tri Clamp, Material of Construction TufFlexTemp. Range -20 to 300 Degrees...More

    Gasket,Size 3 In,Tri-Clamp,BUNA
    Thermocouple Gasket,3/4 In,Silicone
    Results per page: 16 | 32 | 48