Skip Content

Filter Results By

Applied Filters Clear All

Gaskets

28 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Gasket Sheet,Synthetic Fibers
  • THERMOSEAL
  • Gasket Sheet, Synthetic Fibers Gasket Sheet,Synthetic Fibers
  • Item # 38R340
  • Mfr. Model # C-4401
  • Gasket Sheet, Sheet, 1/32 In. Thickness, 30 Length, 30 Width, Material of Construction Synthetic Fibers with...More

  • Category : Sheet and Ring Gaskets
Spiral Wound Metal Gasket,6 In,304SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 6 In, 304SS Spiral Wound Metal Gasket,6 In,304SS
  • Item # 38R280
  • Mfr. Model # CGI
  • Spiral Wound Metal Gasket, ANSI class 150 lb. flange, 6 In. Pipe Size, 8-3/4 In. Outside Dia., 6-3/16 In....More

  • Category : Sheet and Ring Gaskets
Flange Gasket,Ring,5 In,PTFE
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Flange Gasket, Ring, 5 In, PTFE Flange Gasket,Ring,5 In,PTFE
  • Item # 4CYK7
  • Mfr. Model # TX-150-0500-N
  • Flange Gasket, Ring Gasket, 7-3/4 In. Outside Dia., Bolt Holes -, 5-9/16 In. Inside Dia., 3/32 In. Thickness,...More

  • Category : Sheet and Ring Gaskets
Flange Gasket,Ring,6 In,PTFE
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Flange Gasket, Ring, 6 In, PTFE Flange Gasket,Ring,6 In,PTFE
  • Item # 4CYK8
  • Mfr. Model # TX-150-0600-N
  • Flange Gasket, Ring Gasket, 8-3/4 In. Outside Dia., Bolt Holes -, 6-5/8 In. Inside Dia., 3/32 In. Thickness,...More

  • Category : Sheet and Ring Gaskets
Gasket,Ring,8 In,1/16 In Thick,Aramid
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gasket, Ring, 8 In, 1/16 In Thick, Aramid Gasket,Ring,8 In,1/16 In Thick,Aramid
  • Item # 5WMA3
  • Mfr. Model # GSNAG8
  • Gasket, Ring, 8 In. Pipe Size, 11 In. Outside Dia., 8-1/2 In. Inside Dia., 1/16 In. Thickness, Material of...More

  • Category : Sheet and Ring Gaskets
Gasket,100 psi,4 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gasket, 100 psi, 4 In Gasket,100 psi,4 In
  • Item # 41H429
  • Mfr. Model # GASK-QCV400-G
  • Gasket, Cam And Groove, Size 4 In., Quick Coupling Connection, Material of Construction Viton, Max. Pressure...More

  • Category : Cam and Groove Gaskets
Gasket,Ring,2 1/2 In,PTFE,White
  • GARLOCK SEALING TECHNOLOGIES
  • Gasket, Ring, 2 1/2 In, PTFE, White Gasket,Ring,2 1/2 In,PTFE,White
  • Item # 1TUX3
  • Mfr. Model # 37045-1194
  • Flange Gasket, Ring Gasket, 4-7/8 In. Outside Dia., Bolt Holes -, 2-7/8 In. Inside Dia., 1/8 In. Thickness,...More

  • Category : Sheet and Ring Gaskets
Flange Gasket,Ring,4 In,Carbon Steel
  • GARLOCK SEALING TECHNOLOGIES
  • Flange Gasket, Ring, 4 In, Carbon Steel Flange Gasket,Ring,4 In,Carbon Steel
  • Item # 4CYY4
  • Mfr. Model # RWI-304T-150-0400
  • Flange Gasket, ANSI class 150 lb. flange, 6-7/8 In. Outside Dia., Bolt Holes -, 4-3/16 In. Inside Dia., 11/64...More

  • Category : Sheet and Ring Gaskets
Gasket,Size 2 In,Tri-Clamp,BUNA
Spiral Wound Gasket,CR,18 in.,21-5/8 in.
  • KLINGER SPIRAL WOUND GASKET TYPE CR
  • Spiral Wound Gasket, CR, 18 in., 21-5/8 in. Spiral Wound Gasket,CR,18 in.,21-5/8 in.
  • Item # 45CE32
  • Mfr. Model # SWCR00-1800-P1-G-WE-OA
  • Spiral Wound Metal Gasket, CR ANSI Class 150, 18 In. Pipe Size, 21-5/8 In. Outside Dia., Bolt Holes 0,...More

  • Category : Sheet and Ring Gaskets
Spiral Wound Gasket,CRIR,12 in,16-1/8 in
  • KLINGER SPIRAL WOUND GASKET TYPE CR
  • Spiral Wound Gasket, CRIR, 12 in, 16-1/8 in Spiral Wound Gasket,CRIR,12 in,16-1/8 in
  • Item # 45CD94
  • Mfr. Model # SWCRIR-1200-P1-G-WE-OA
  • Spiral Wound Metal Gasket, CRIR ANSI Class 150, 12 In. Pipe Size, 16-1/8 In. Outside Dia., Bolt Holes 0,...More

  • Category : Sheet and Ring Gaskets
Gasket
Gasket
Flange Gasket,6 in.,1/16 in.,Mahogany
  • GARLOCK
  • Flange Gasket, 6 in., 1/16 in., Mahogany Flange Gasket,6 in.,1/16 in.,Mahogany
  • Item # 38VP42
  • Mfr. Model # 9900RG-0150-062-0600
  • Flange Gasket, Ring Gasket, 6 In. Pipe Size, 8-3/4 In. Outside Dia., 6-5/8 In. Inside Dia., 1/16 In....More

  • Category : Sheet and Ring Gaskets
Metal Gasket,8-3/4in. In,14-9/64 in. Out
Metal Gasket,13-25/64 in. In
  • FLEXITALLIC
  • Metal Gasket, 13-25/64 in. In Metal Gasket,13-25/64 in. In
  • Item # 48UF23
  • Mfr. Model # 120030008
  • Spiral Wound Metal Gasket, Ring Gasket, 12 In. Pipe Size, 16-41/64 In. Outside Dia., Bolt Holes N/A, 13-25/64...More

  • Category : Sheet and Ring Gaskets
Metal Gasket,8-1/2in. In,13-57/64in. Out
Gasket,2-1/2in Tube,2-13/32in.Inside dia
Gasket,3inTube,I-Line,2-7/8in.Inside dia
Gasket,2inTube,I-Line,1-7/8in.Inside dia
Metal Gasket,5-41/64 in. In,10 in. Out
Metal Gasket,1-1/4in. In,2-41/64 in. Out
Metal Gasket,4-15/16in. In,5-1/8 in. Out
Gasket,Ring,6 In,Virgin PTFE,White
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gasket, Ring, 6 In, Virgin PTFE, White Gasket,Ring,6 In,Virgin PTFE,White
  • Item # 1TVD4
  • Mfr. Model # D060150R204027
  • Flange Gasket, Ring Gasket, 8-3/4 In. Outside Dia., Bolt Holes -, 6-5/8 In. Inside Dia., 1/8 In. Thickness,...More

  • Category : Sheet and Ring Gaskets
Gasket,Ring,4 In,PTFE,White
  • GARLOCK SEALING TECHNOLOGIES
  • Gasket, Ring, 4 In, PTFE, White Gasket,Ring,4 In,PTFE,White
  • Item # 1TUW5
  • Mfr. Model # 37045-0104
  • Flange Gasket, Ring Gasket, 6-7/8 In. Outside Dia., Bolt Holes -, 4-1/2 In. Inside Dia., 1/16 In. Thickness,...More

  • Category : Sheet and Ring Gaskets
Flange Gasket,Ring,4 In,Carbon Steel
  • GARLOCK SEALING TECHNOLOGIES
  • Flange Gasket, Ring, 4 In, Carbon Steel Flange Gasket,Ring,4 In,Carbon Steel
  • Item # 4CYZ6
  • Mfr. Model # RWI-304T-300-0400
  • Flange Gasket, ANSI class 300 lb. flange, 7-1/8 In. Outside Dia., Bolt Holes -, 4-3/16 In. Inside Dia., 11/64...More

  • Category : Sheet and Ring Gaskets
Gasket,Size 1 In,Tri-Clamp,BUNA
Gasket,Ring,6in.Pipe,Blue and Off-White
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More