Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Gaskets

27 Results Found that Include 27 Products

Results per page: 16 | 32 | 48
    Flange Gasket,Full Face,3 In,Viton
    • GRAINGER APPROVED
    • Flange Gasket, Full Face, 3 In, VitonFlange Gasket,Full Face,3 In,Viton
    • Item # 4CYV8
    • Mfr. Model # 4CYV8
    • Flange Gasket, Full Face Gasket, 7-1/2 In. Outside Dia., Bolt Holes 4, 3-1/2 In. Inside Dia., 1/8 In....More

    Gasket,Size 2 In,Tri-Clamp,BUNA
    Flange Gasket,Ring,4 In,Carbon Steel
    • GARLOCK SEALING TECHNOLOGIES
    • Flange Gasket, Ring, 4 In, Carbon SteelFlange Gasket,Ring,4 In,Carbon Steel
    • Item # 4CYY4
    • Mfr. Model # RWI-304T-150-0400
    • Flange Gasket, ANSI class 150 lb. flange, 6-7/8 In. Outside Dia., Bolt Holes -, 4-3/16 In. Inside Dia., 11/64...More

    Gasket,Size 6 In,Tri-Clamp,PTFE
    Gasket,Fiber,1/16 In T,15 x 15 In
    • GARLOCK SEALING TECHNOLOGIES
    • Gasket, Fiber, 1/16 In T, 15 x 15 InGasket,Fiber,1/16 In T,15 x 15 In
    • Item # 5MRT7
    • Mfr. Model # 5500
    • Gasket Sheet, Sheet, 15 x 15 in. Pipe Size, Bolt Holes -, 1/16 In. Thickness, 15 In. Length, 15 In. Width,...More

    Gasket,Size 2 In,Tri-Clamp,BUNA
    Gasket,Size 1 1/2 In,Tri-Clamp,BUNA
    Flange Gasket,Ring,8 In,Aramind Fiber
    • GARLOCK SEALING TECHNOLOGIES
    • Flange Gasket, Ring, 8 In, Aramind FiberFlange Gasket,Ring,8 In,Aramind Fiber
    • Item # 4CYR6
    • Mfr. Model # 3000RG-0150-125-0800
    • Flange Gasket, Ring Gasket, 11 In. Outside Dia., Bolt Holes -, 8-5/8 In. Inside Dia., 1/8 In. Thickness,...More

    Gasket,Ring,6 In,1/16 In Thick,Aramid
    • GRAINGER APPROVED
    • Gasket, Ring, 6 In, 1/16 In Thick, AramidGasket,Ring,6 In,1/16 In Thick,Aramid
    • Item # 5WMA2
    • Mfr. Model # GSNAG6
    • Gasket, Ring, 6 In. Pipe Size, 8-3/4 In. Outside Dia., 6-1/2 In. Inside Dia., 1/16 In. Thickness, Material of...More

    Gasket,Size 1 1/2 In,Tri-Clamp,BUNA
    Gasket,Ring,8 In,Metal,Yellow
    • GARLOCK SEALING TECHNOLOGIES
    • Gasket, Ring, 8 In, Metal, YellowGasket,Ring,8 In,Metal,Yellow
    • Item # 1TVC4
    • Mfr. Model # C000508003
    • Spiral Wound Metal Gasket, ANSI class 300 lb. flange, 12-1/8 In. Outside Dia., Bolt Holes -, 9-3/16 In....More

    Gasket,Full Face,8 In,1/8 In Thick,SBR
    • GRAINGER APPROVED
    • Gasket, Full Face, 8 In, 1/8 In Thick, SBRGasket,Full Face,8 In,1/8 In Thick,SBR
    • Item # 5WLZ4
    • Mfr. Model # GSFFG8
    • Gasket, Full Face, 8 In. Pipe Size, 13-1/2 In. Outside Dia., Bolt Holes 8, 8-5/8 In. Inside Dia., 1/8 In....More

    Gasket,Ring,6 In,Virgin PTFE,White
    • GRAINGER APPROVED
    • Gasket, Ring, 6 In, Virgin PTFE, WhiteGasket,Ring,6 In,Virgin PTFE,White
    • Item # 1TVD4
    • Mfr. Model # D060150R204027
    • Flange Gasket, Ring Gasket, 8-3/4 In. Outside Dia., Bolt Holes -, 6-5/8 In. Inside Dia., 1/8 In. Thickness,...More

    Ring Gasket,3 In,Expanded PTFE
    • GORE
    • Ring Gasket, 3 In, Expanded PTFERing Gasket,3 In,Expanded PTFE
    • Item # 38R348
    • Mfr. Model # STYLE 800
    • Flange Gasket, Ring Gasket, 3 In. Pipe Size, 5-3/8 In. Outside Dia., 3-1/2 In. Inside Dia., 1/8 In....More

    Flange Gasket,Ring,2 In,PTFE
    • W L GORE
    • Flange Gasket, Ring, 2 In, PTFEFlange Gasket,Ring,2 In,PTFE
    • Item # 4CYT2
    • Mfr. Model # GR-RG-0150-125-0200
    • Flange Gasket, Ring Gasket, 4-1/8 In. Outside Dia., Bolt Holes -, 2-3/8 In. Inside Dia., 1/8 In. Thickness,...More

    Gasket,Ring,8 In,1/16 In Thick,Aramid
    • GRAINGER APPROVED
    • Gasket, Ring, 8 In, 1/16 In Thick, AramidGasket,Ring,8 In,1/16 In Thick,Aramid
    • Item # 5WMA3
    • Mfr. Model # GSNAG8
    • Gasket, Ring, 8 In. Pipe Size, 11 In. Outside Dia., 8-1/2 In. Inside Dia., 1/16 In. Thickness, Material of...More

    Gasket,4 In,Styrene Butadiene Rubber
    • LASCO
    • Gasket, 4 In, Styrene Butadiene RubberGasket,4 In,Styrene Butadiene Rubber
    • Item # 22FP18
    • Mfr. Model # 22011
    • Gasket4 In. Pipe Size, 5-1/8 In. Outside Dia.4-1/2 In. Inside Dia., 5/16 In. Thickness, 5-1/8 In. Length,...More

    Gasket,Size 1 In,Tri-Clamp,BUNA
    Gasket,2 In,TufFlex
    • TUF-FLEX
    • Gasket, 2 In, TufFlexGasket,2 In,TufFlex
    • Item # 38R090
    • Mfr. Model # A40MPGR-TF-200-E
    • Gasket, Tube Size 2 In., Connection Tri Clamp, Material of Construction TufFlexTemp. Range -20 to 300 Degrees...More

    Gasket,Size 1 In,Tri-Clamp,BUNA
    Flange Gasket,Ring,4 In,Carbon Steel
    • GARLOCK SEALING TECHNOLOGIES
    • Flange Gasket, Ring, 4 In, Carbon SteelFlange Gasket,Ring,4 In,Carbon Steel
    • Item # 4CYZ6
    • Mfr. Model # RWI-304T-300-0400
    • Flange Gasket, ANSI class 300 lb. flange, 7-1/8 In. Outside Dia., Bolt Holes -, 4-3/16 In. Inside Dia., 11/64...More

    Flange Gasket,Ring,4 In,PTFE
    • GRAINGER APPROVED
    • Flange Gasket, Ring, 4 In, PTFEFlange Gasket,Ring,4 In,PTFE
    • Item # 4CYK6
    • Mfr. Model # TX-150-0400-N
    • Flange Gasket, Ring Gasket, 6-7/8 In. Outside Dia., Bolt Holes -, 4-1/2 In. Inside Dia., 3/32 In. Thickness,...More

    Gasket,Bevel Seat,2-7/8 in. Inside dia.
    • TUF-STEEL
    • Gasket, Bevel Seat, 2-7/8 in. Inside dia.Gasket,Bevel Seat,2-7/8 in. Inside dia.
    • Item # 35YX30
    • Mfr. Model # 40BSS-TS-300
    • Gasket, Tube Size 3 In., Connection Bevel Seat, Material of Construction Tuf-Steel, Inside Dia. 2-7/8 In.,...More

    Flange Gasket,8-5/8in,1/8in Thick,580psi
    • GRAINGER APPROVED
    • Flange Gasket, 8-5/8in, 1/8in Thick, 580psiFlange Gasket,8-5/8in,1/8in Thick,580psi
    • Item # 38VR16
    • Mfr. Model # FLEXIGRAF-RG-0150-125-0800
    • Flange Gasket, Ring Gasket, 8 In. Pipe Size, 11 In. Outside Dia., 8-5/8 In. Inside Dia., 1/8 In. Thickness,...More

    Flange Gkt,6-5/8in,1/16in Thick,2000 psi
    • GARLOCK
    • Flange Gkt, 6-5/8in, 1/16in Thick, 2000 psiFlange Gkt,6-5/8in,1/16in Thick,2000 psi
    • Item # 38VP42
    • Mfr. Model # 9900RG-0150-062-0600
    • Flange Gasket, Ring Gasket, 6 In. Pipe Size, 8-3/4 In. Outside Dia., 6-5/8 In. Inside Dia., 1/16 In....More

    Flange Gasket,2-3/8in,1/8in Thick,800psi
    • GYLON
    • Flange Gasket, 2-3/8in, 1/8in Thick, 800psiFlange Gasket,2-3/8in,1/8in Thick,800psi
    • Item # 38VR31
    • Mfr. Model # 3504RG-0150-125-0200
    • Flange Gasket, Ring Gasket, 2 In. Pipe Size, 4-1/8 In. Outside Dia., 2-3/8 In. Inside Dia., 1/8 In....More

    Flange Gkt,3-1/2in,1/8in Thick,2900 psi
    • TEADIT
    • Flange Gkt, 3-1/2in, 1/8in Thick, 2900 psiFlange Gkt,3-1/2in,1/8in Thick,2900 psi
    • Item # 38VP88
    • Mfr. Model # 24SH-RG-0150-125-0300
    • Flange Gasket, Ring Gasket, 3 In. Pipe Size, 5-3/8 In. Outside Dia., 3-1/2 In. Inside Dia., 1/8 In....More

    Results per page: 16 | 32 | 48