Skip Content

Filter Results By

Applied Filters Clear All

Gaskets

39 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Spiral Wound Metal Gasket,4 In,316SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 4 In, 316SS Spiral Wound Metal Gasket,4 In,316SS
  • Item # 38R313
  • Mfr. Model # CGI
  • Spiral Wound Metal Gasket, ANSI class 300 lb. flange, 4 In. Pipe Size, 7-1/8 In. Outside Dia., 4-3/16 In....More

  • Category : Sheet and Ring Gaskets
Gasket,1 In,TufFlex
  • TUF-FLEX
  • Gasket, 1 In, TufFlex Gasket,1 In,TufFlex
  • Item # 38R088
  • Mfr. Model # A40MPGR-TF-100-E
  • Gasket, Tube Size 1 In., Connection Tri Clamp, Material of Construction TufFlexTemp. Range -20 to 300 Degrees...More

  • Category : Sanitary Gaskets
Flange Gasket,C-4401,16 in.,20-1/4 in.
  • KLINGERSIL C-4401 CUT GASKETS
  • Flange Gasket, C-4401,16 in., 20-1/4 in. Flange Gasket,C-4401,16 in.,20-1/4 in.
  • Item # 45CE12
  • Mfr. Model # CG0000-1600-P1-R-062-257
  • Flange Gasket, C-4401 ANSI Class 150, 16 In. Pipe Size, 20-1/4 In. Outside Dia., Bolt Holes 0, 16 In. Inside...More

  • Category : Sheet and Ring Gaskets
Gasket,Aramid Fiber,1/16 In T,15 x 15 In
Gasket,150 psi,3 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gasket, 150 psi, 3 In Gasket,150 psi,3 In
  • Item # 41H428
  • Mfr. Model # GASK-QCV300-G
  • Gasket, Cam And Groove, Size 3 In., Quick Coupling Connection, Material of Construction Viton, Max. Pressure...More

  • Category : Cam and Groove Gaskets
Sprial Wound Metal Gasket,8 In,316SS
  • FLEXITALLIC
  • Sprial Wound Metal Gasket, 8 In, 316SS Sprial Wound Metal Gasket,8 In,316SS
  • Item # 38R339
  • Mfr. Model # CG
  • Sprial Wound Metal Gasket, ANSI class 300 lb flange, 8 In. Pipe Size, 12-1/8 In. Outside Dia., 9-3/16 In....More

  • Category : Sheet and Ring Gaskets
Spiral Wound Metal Gasket,3 In,316SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 3 In, 316SS Spiral Wound Metal Gasket,3 In,316SS
  • Item # 38R312
  • Mfr. Model # CGI
  • Spiral Wound Metal Gasket, ANSI class 300/400/600 lb. flange, 3 In. Pipe Size, 5-7/8 In. Outside Dia., 3-3/16...More

  • Category : Sheet and Ring Gaskets
Metal Gasket,3 in. In,3-13/16 in. Out
Flange Gasket,Full Face,2 1/2 In,Viton
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Flange Gasket, Full Face, 2 1/2 In, Viton Flange Gasket,Full Face,2 1/2 In,Viton
  • Item # 4CYV7
  • Mfr. Model # 4CYV7
  • Flange Gasket, Full Face Gasket, 7 In. Outside Dia., Bolt Holes 4, 2-7/8 In. Inside Dia., 1/8 In. Thickness,...More

  • Category : Sheet and Ring Gaskets
Sanitary Gasket,4In,TRI-Clamp,TUF-STEEL
Flange Gasket,Ring,3 In,Carbon Steel
  • GARLOCK SEALING TECHNOLOGIES
  • Flange Gasket, Ring, 3 In, Carbon Steel Flange Gasket,Ring,3 In,Carbon Steel
  • Item # 4CYY3
  • Mfr. Model # RWI-304T-150-0300
  • Flange Gasket, ANSI class 150 lb. flange, 5-3/8 In. Outside Dia., Bolt Holes -, 3-3/16 In. Inside Dia., 11/64...More

  • Category : Sheet and Ring Gaskets
Gasket,Ring,8 In,Virgin PTFE,White
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gasket, Ring, 8 In, Virgin PTFE, White Gasket,Ring,8 In,Virgin PTFE,White
  • Item # 1TVE6
  • Mfr. Model # D080150R202027
  • Flange Gasket, Ring Gasket, 11 In. Outside Dia., Bolt Holes -, 8-5/8 In. Inside Dia., 1/16 In. Thickness,...More

  • Category : Sheet and Ring Gaskets
Gasket,Ring,5 In,1/16 In Thick,Aramid
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gasket, Ring, 5 In, 1/16 In Thick, Aramid Gasket,Ring,5 In,1/16 In Thick,Aramid
  • Item # 5WMA1
  • Mfr. Model # GSNAG5
  • Gasket, Ring, 5 In. Pipe Size, 7-3/4 In. Outside Dia., 5-3/16 In. Inside Dia., 1/16 In. Thickness, Material...More

  • Category : Sheet and Ring Gaskets
Flange Gasket,8 in.,1/8 in.,Gray
  • GARLOCK
  • Flange Gasket, 8 in., 1/8 in., Gray Flange Gasket,8 in.,1/8 in.,Gray
  • Item # 38VR06
  • Mfr. Model # 5500RG-0150-125-0800
  • Flange Gasket, Ring Gasket, 8 In. Pipe Size, 11 In. Outside Dia., 8-5/8 In. Inside Dia., 1/8 In. Thickness,...More

  • Category : Sheet and Ring Gaskets
Gasket,Ring,2 In,PTFE,White
  • GARLOCK SEALING TECHNOLOGIES
  • Gasket, Ring, 2 In, PTFE, White Gasket,Ring,2 In,PTFE,White
  • Item # 1TUX2
  • Mfr. Model # 37045-1102
  • Flange Gasket, Ring Gasket, 4-1/8 In. Outside Dia., Bolt Holes -, 2-3/8 In. Inside Dia., 1/8 In. Thickness,...More

  • Category : Sheet and Ring Gaskets
Spiral Wound Metal Gasket,4 In,316SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 4 In, 316SS Spiral Wound Metal Gasket,4 In,316SS
  • Item # 38R302
  • Mfr. Model # CGI
  • Spiral Wound Metal Gasket, ANSI class 150 lb. flange, 4 In. Pipe Size, 6-7/8 In. Outside Dia., 4-3/16 In....More

  • Category : Sheet and Ring Gaskets
Gasket,Tri-Clamp,BUNA,6 in.
  • DETECTOMERS
  • Gasket, Tri-Clamp, BUNA, 6 in. Gasket,Tri-Clamp,BUNA,6 in.
  • Item # 33KF32
  • Mfr. Model # 40MOU-RZ-XR-600
  • Gasket, Tube Size 6 In., Connection Tri-Clamp, Material of Construction BUNA X-Rayable/Metal Detectable,...More

  • Category : Sanitary Gaskets
Gasket,Ring,6 In,Metal,Yellow
  • GARLOCK SEALING TECHNOLOGIES
  • Gasket, Ring, 6 In, Metal, Yellow Gasket,Ring,6 In,Metal,Yellow
  • Item # 1TVC3
  • Mfr. Model # C000506003
  • Spiral Wound Metal Gasket, ANSI class 300 lb. flange, 9-7/8 In. Outside Dia., Bolt Holes -, 7-3/16 In. Inside...More

  • Category : Sheet and Ring Gaskets
Gasket
Flange Gasket,3 in.,1/16 in.,Blue,PTFE
  • GYLON
  • Flange Gasket, 3 in., 1/16 in., Blue, PTFE Flange Gasket,3 in.,1/16 in.,Blue,PTFE
  • Item # 38VR23
  • Mfr. Model # 3504RG-0150-062-0300
  • Flange Gasket, Ring Gasket, 3 In. Pipe Size, 5-3/8 In. Outside Dia., 3-1/2 In. Inside Dia., 1/16 In....More

  • Category : Sheet and Ring Gaskets
Flange Gasket,C-4401,20 in.,23-7/8 in.
  • KLINGERSIL C-4401 CUT GASKETS
  • Flange Gasket, C-4401,20 in., 23-7/8 in. Flange Gasket,C-4401,20 in.,23-7/8 in.
  • Item # 45CD79
  • Mfr. Model # CG0000-2000-P1-R-062-257
  • Flange Gasket, C-4401 ANSI Class 150, 20 In. Pipe Size, 23-7/8 In. Outside Dia., Bolt Holes 0, 20 In. Inside...More

  • Category : Sheet and Ring Gaskets
Flange Gasket,3 in.,1/8 in.,Mahogany
  • GARLOCK
  • Flange Gasket, 3 in., 1/8 in., Mahogany Flange Gasket,3 in.,1/8 in.,Mahogany
  • Item # 38VP50
  • Mfr. Model # 9900RG-0150-125-0300
  • Flange Gasket, Ring Gasket, 3 In. Pipe Size, 5-3/8 In. Outside Dia., 3-1/2 In. Inside Dia., 1/8 In....More

  • Category : Sheet and Ring Gaskets
Flange Gasket,2-1/2 in.,1/16 in.,Blue
  • GYLON
  • Flange Gasket, 2-1/2 in., 1/16 in., Blue Flange Gasket,2-1/2 in.,1/16 in.,Blue
  • Item # 38VR22
  • Mfr. Model # 3504RG-0150-062-0250
  • Flange Gasket, Ring Gasket, 2-1/2 In. Pipe Size, 4-7/8 In. Outside Dia., 2-7/8 In. Inside Dia., 1/16 In....More

  • Category : Sheet and Ring Gaskets
Flange Gasket,2-1/2 in.,1/8 in.,White
  • TEADIT
  • Flange Gasket, 2-1/2 in., 1/8 in., White Flange Gasket,2-1/2 in.,1/8 in.,White
  • Item # 38VP87
  • Mfr. Model # 24SH-RG-0150-125-0250
  • Flange Gasket, Ring Gasket, 2-1/2 In. Pipe Size, 4-7/8 In. Outside Dia., 2-7/8 In. Inside Dia., 1/8 In....More

  • Category : Sheet and Ring Gaskets
Metal Gasket,4-41/64in. In,9-1/2in. Out
Metal Gasket,6-57/64in In,11-25/64in Out
Metal Gasket,11-5/16in. In,14-1/4in. Out
Metal Gasket,11-5/16in In,13-25/64in Out
Metal Gasket,8-57/64in In,12-41/64in Out
Spiral Wound Gasket,CR,14 in.,17-3/4 in.
  • KLINGER SPIRAL WOUND GASKET TYPE CR
  • Spiral Wound Gasket, CR, 14 in., 17-3/4 in. Spiral Wound Gasket,CR,14 in.,17-3/4 in.
  • Item # 45CE46
  • Mfr. Model # SWCR00-1400-P1-G-WE-OA
  • Spiral Wound Metal Gasket, CR ANSI Class 150, 14 In. Pipe Size, 17-3/4 In. Outside Dia., Bolt Holes 0, 14-5/8...More

  • Category : Sheet and Ring Gaskets
Metal Gasket,5-13/16in. In,9-3/4in. Out
Metal Gasket,4-3/16in. In,4-15/16in. Out
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More