Skip Content

Filter Results By

Applied Filters Clear All

Gaskets

52 Results Found that Include 52 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Gasket,Full Face,4 In,1/8 In Thick,SBR
  • GRAINGER APPROVED
  • Gasket, Full Face, 4 In, 1/8 In Thick, SBR Gasket,Full Face,4 In,1/8 In Thick,SBR
  • Item # 5WLZ2
  • Mfr. Model # GSFFG4
  • Gasket, Full Face, 4 In. Pipe Size, 9 In. Outside Dia., Bolt Holes 8, 4-1/2 In. Inside Dia., 1/8 In....More

Flange Gasket,Full Face,6 In,Silicone
  • GRAINGER APPROVED
  • Flange Gasket, Full Face, 6 In, Silicone Flange Gasket,Full Face,6 In,Silicone
  • Item # 4CYX4
  • Mfr. Model # 4CYX4
  • Flange Gasket, Full Face Gasket, 11 In. Outside Dia., Bolt Holes 8, 6-5/8 In. Inside Dia., 1/8 In. Thickness,...More

Flange Gasket,Full Face,2 In,Viton
  • GRAINGER APPROVED
  • Flange Gasket, Full Face, 2 In, Viton Flange Gasket,Full Face,2 In,Viton
  • Item # 4CYV6
  • Mfr. Model # 4CYV6
  • Flange Gasket, Full Face Gasket, 6 In. Outside Dia., Bolt Holes 4, 2-13/32 In. Inside Dia., 1/8 In....More

Gasket,250 psi,2 In
  • GRAINGER APPROVED
  • Gasket, 250 psi, 2 In Gasket,250 psi,2 In
  • Item # 41H427
  • Mfr. Model # GASK-QCV200-G
  • Gasket, Cam And Groove, Size 2 In., Quick Coupling Connection, Material of Construction Viton, Max. Pressure...More

Flange Gasket,Full Face,1 1/2 In,Viton
  • GRAINGER APPROVED
  • Flange Gasket, Full Face, 1 1/2 In, Viton Flange Gasket,Full Face,1 1/2 In,Viton
  • Item # 4CYV5
  • Mfr. Model # 4CYV5
  • Flange Gasket, Full Face Gasket, 5 In. Outside Dia., Bolt Holes 4, 1-29/32 In. Inside Dia., 1/8 In....More

Gasket,Size 6 In,Tri-Clamp,BUNA
  • RUBBERFAB
  • Gasket, Size 6 In, Tri-Clamp, BUNA Gasket,Size 6 In,Tri-Clamp,BUNA
  • Item # 5PXZ8
  • Mfr. Model # 40MOU-600
  • Gasket, Tube Size 6 In., Connection Tri-Clamp, Material of Construction BUNA, Inside Dia. 5.822 In., Outside...More

Gasket,Ring,6 In,Metal,Yellow
  • GARLOCK SEALING TECHNOLOGIES
  • Gasket, Ring, 6 In, Metal, Yellow Gasket,Ring,6 In,Metal,Yellow
  • Item # 1TVA9
  • Mfr. Model # C000506001
  • Spiral Wound Metal Gasket, ANSI class 150 lb. flange, 8-3/4 In. Outside Dia., Bolt Holes -, 7-3/16 In. Inside...More

Flange Gasket,Ring,2 In,Carbon Steel
  • GARLOCK SEALING TECHNOLOGIES
  • Flange Gasket, Ring, 2 In, Carbon Steel Flange Gasket,Ring,2 In,Carbon Steel
  • Item # 4CYY1
  • Mfr. Model # RWI-304T-150-0200
  • Flange Gasket, ANSI class 150 lb. flange, 4-1/8 In. Outside Dia., Bolt Holes -, 2-3/16 In. Inside Dia., 11/64...More

Spiral Wound Metal Gasket,3 In,316SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 3 In, 316SS Spiral Wound Metal Gasket,3 In,316SS
  • Item # 38R301
  • Mfr. Model # CGI
  • Spiral Wound Metal Gasket, ANSI class 150 lb. flange, 3 In. Pipe Size, 5-3/8 In. Outside Dia., 3-3/16 In....More

Gasket,Size 6 In,Tri-Clamp,EPDM
Gasket,Ring,6 In,Metal,Yellow
  • GARLOCK SEALING TECHNOLOGIES
  • Gasket, Ring, 6 In, Metal, Yellow Gasket,Ring,6 In,Metal,Yellow
  • Item # 1TVC3
  • Mfr. Model # C000506003
  • Spiral Wound Metal Gasket, ANSI class 300 lb. flange, 9-7/8 In. Outside Dia., Bolt Holes -, 7-3/16 In. Inside...More

Gasket,2in Tube,1-55/64 in. Inside dia.
  • TUF-STEEL
  • Gasket, 2in Tube, 1-55/64 in. Inside dia. Gasket,2in Tube,1-55/64 in. Inside dia.
  • Item # 35YX28
  • Mfr. Model # 40BSS-TS-200
  • Gasket, Tube Size 2 In., Connection Bevel Seat, Material of Construction Tuf-Steel, Inside Dia. 1-55/64 In.,...More

Flange Gasket,4 in.,1/16 in.,Mahogany
  • GARLOCK
  • Flange Gasket, 4 in., 1/16 in., Mahogany Flange Gasket,4 in.,1/16 in.,Mahogany
  • Item # 38VP41
  • Mfr. Model # 9900RG-0150-062-0400
  • Flange Gasket, Ring Gasket, 4 In. Pipe Size, 6-7/8 In. Outside Dia., 4-1/2 In. Inside Dia., 1/16 In....More

Gasket,Ring,4 In,1/16 In Thick,Aramid
  • GRAINGER APPROVED
  • Gasket, Ring, 4 In, 1/16 In Thick, Aramid Gasket,Ring,4 In,1/16 In Thick,Aramid
  • Item # 5WMA0
  • Mfr. Model # GSNAG4
  • Gasket, Ring, 4 In. Pipe Size, 6-7/8 In. Outside Dia.4-3/8 In. Inside Dia., 1/16 In. ThicknessMaterial of...More

Spiral Wound Metal Gasket,4 In,304SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 4 In, 304SS Spiral Wound Metal Gasket,4 In,304SS
  • Item # 38R279
  • Mfr. Model # CGI
  • Spiral Wound Metal Gasket, ANSI class 150 lb. flange, 4 In. Pipe Size, 6-7/8 In. Outside Dia., 4-3/16 In....More

Flange Gasket,Ring,6 In,Aramind Fiber
  • GARLOCK SEALING TECHNOLOGIES
  • Flange Gasket, Ring, 6 In, Aramind Fiber Flange Gasket,Ring,6 In,Aramind Fiber
  • Item # 4CYR5
  • Mfr. Model # 3000RG-0150-125-0600
  • Flange Gasket, Ring Gasket, 8-3/4 In. Outside Dia., Bolt Holes -, 6-5/8 In. Inside Dia., 1/8 In. Thickness,...More

Spiral Wound Metal Gasket,8 In,316SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 8 In, 316SS Spiral Wound Metal Gasket,8 In,316SS
  • Item # 38R327
  • Mfr. Model # CG
  • Spiral Wound Metal Gasket, ANSI class 150 lb. flange, 8 In. Pipe Size, 11 In. Outside Dia., 9-3/16 In. Inside...More

Flange Gasket,Ring,8 In,Graphite
  • GRAINGER APPROVED
  • Flange Gasket, Ring, 8 In, Graphite Flange Gasket,Ring,8 In,Graphite
  • Item # 4CYN2
  • Mfr. Model # FLEXIGRAF-RG-0150-062-0800
  • Flange Gasket, Ring Gasket, 11 In. Outside Dia., Bolt Holes -, 8-5/8 In. Inside Dia., 1/16 In. Thickness,...More

Gasket,Ring,4 In,Virgin PTFE,White
  • GRAINGER APPROVED
  • Gasket, Ring, 4 In, Virgin PTFE, White Gasket,Ring,4 In,Virgin PTFE,White
  • Item # 1TVD3
  • Mfr. Model # D040150R204027
  • Flange Gasket, Ring Gasket, 6-7/8 In. Outside Dia., Bolt Holes -, 4-1/2 In. Inside Dia., 1/8 In. Thickness,...More

Flange Gasket,Ring,2 In,PTFE
  • GRAINGER APPROVED
  • Flange Gasket, Ring, 2 In, PTFE Flange Gasket,Ring,2 In,PTFE
  • Item # 4CYK3
  • Mfr. Model # TX-150-0200-N
  • Flange Gasket, Ring Gasket, 4-1/8 In. Outside Dia., Bolt Holes -, 2-3/8 In. Inside Dia., 3/32 In. Thickness,...More

Gasket,100 psi,4 In
  • GRAINGER APPROVED
  • Gasket, 100 psi, 4 In Gasket,100 psi,4 In
  • Item # 41H434
  • Mfr. Model # GASK-QCWN400-G
  • Gasket, Cam And Groove, Size 4 In., Quick Coupling Connection, Material of Construction White Buna-N Food...More

Gasket,Ring,6 In,Virgin PTFE,White
  • GRAINGER APPROVED
  • Gasket, Ring, 6 In, Virgin PTFE, White Gasket,Ring,6 In,Virgin PTFE,White
  • Item # 1TVE5
  • Mfr. Model # D060150R202027
  • Flange Gasket, Ring Gasket, 8-3/4 In. Outside Dia., Bolt Holes -, 6-5/8 In. Inside Dia., 1/16 In. Thickness,...More

Spiral Wound Metal Gasket,4 In,304SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 4 In, 304SS Spiral Wound Metal Gasket,4 In,304SS
  • Item # 38R290
  • Mfr. Model # CGI
  • Spiral Wound Metal Gasket, ANSI class 300 lb. flange, 4 In. Pipe Size, 7-1/8 In. Outside Dia., 4-3/16 In....More

Flange Gasket,Ring,2 In,Carbon Steel
  • GARLOCK SEALING TECHNOLOGIES
  • Flange Gasket, Ring, 2 In, Carbon Steel Flange Gasket,Ring,2 In,Carbon Steel
  • Item # 4CYZ3
  • Mfr. Model # RWI-304T-346-0200
  • Flange Gasket, ANSI class 300/400/600 lb. flange, 4-3/8 In. Outside Dia., Bolt Holes -, 2-3/16 In. Inside...More

Spiral Wound Metal Gasket,3 In,316SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 3 In, 316SS Spiral Wound Metal Gasket,3 In,316SS
  • Item # 38R312
  • Mfr. Model # CGI
  • Spiral Wound Metal Gasket, ANSI class 300/400/600 lb. flange, 3 In. Pipe Size, 5-7/8 In. Outside Dia., 3-3/16...More

Gasket,Ring,5 In,Metal,Yellow
  • GARLOCK SEALING TECHNOLOGIES
  • Gasket, Ring, 5 In, Metal, Yellow Gasket,Ring,5 In,Metal,Yellow
  • Item # 1TVA8
  • Mfr. Model # C000505001
  • Spiral Wound Metal Gasket, ANSI class 150 lb. flange, 7-3/4 In. Outside Dia., Bolt Holes -, 6-1/8 In. Inside...More

Flange Gasket,Ring,1 1/2 In,PTFE
  • GORE
  • Flange Gasket, Ring, 1 1/2 In, PTFE Flange Gasket,Ring,1 1/2 In,PTFE
  • Item # 4CYT1
  • Mfr. Model # GR-RG-0150-125-0150
  • Flange Gasket, Ring Gasket, 3-3/8 In. Outside Dia., Bolt Holes -, 1-29/32 In. Inside Dia., 1/8 In. Thickness,...More

Flange Gasket,6 in.,1/8 in.,Gray
  • GARLOCK
  • Flange Gasket, 6 in., 1/8 in., Gray Flange Gasket,6 in.,1/8 in.,Gray
  • Item # 38VR05
  • Mfr. Model # 5500RG-0150-125-0600
  • Flange Gasket, Ring Gasket, 6 In. Pipe Size, 8-3/4 In. Outside Dia., 6-5/8 In. Inside Dia., 1/8 In....More

Gasket,Ring,3 In,PTFE,White
  • GARLOCK SEALING TECHNOLOGIES
  • Gasket, Ring, 3 In, PTFE, White Gasket,Ring,3 In,PTFE,White
  • Item # 1TUW4
  • Mfr. Model # 37045-0103
  • Flange Gasket, Ring Gasket, 5-3/8 In. Outside Dia., Bolt Holes -, 3-1/2 In. Inside Dia., 1/16 In. Thickness,...More

Sprial Wound Metal Gasket,8 In,316SS
  • FLEXITALLIC
  • Sprial Wound Metal Gasket, 8 In, 316SS Sprial Wound Metal Gasket,8 In,316SS
  • Item # 38R339
  • Mfr. Model # CG
  • Sprial Wound Metal Gasket, ANSI class 300 lb flange, 8 In. Pipe Size, 12-1/8 In. Outside Dia., 9-3/16 In....More

Ring Gasket,2 In,Expanded PTFE
  • GORE
  • Ring Gasket, 2 In, Expanded PTFE Ring Gasket,2 In,Expanded PTFE
  • Item # 38R347
  • Mfr. Model # STYLE 800
  • Flange Gasket, Ring Gasket, 2 In. Pipe Size, 4-1/8 In. Outside Dia., 2-3/8 In. Inside Dia., 1/8 In....More

Gasket,Ring,5 In,Metal,Yellow
  • GARLOCK SEALING TECHNOLOGIES
  • Gasket, Ring, 5 In, Metal, Yellow Gasket,Ring,5 In,Metal,Yellow
  • Item # 1TVC2
  • Mfr. Model # C000505003
  • Spiral Wound Metal Gasket, ANSI class 300 lb. flange, 8-1/2 In. Outside Dia., Bolt Holes -, 6-1/8 In. Inside...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More