Skip Content

Filter Results By

Applied Filters Clear All

Gaskets

71 Results Found that Include 71 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Spiral Wound Metal Gasket,3 In,304SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 3 In, 304SSSpiral Wound Metal Gasket,3 In,304SS
  • Item # 38R278
  • Mfr. Model # CGI
  • Spiral Wound Metal Gasket, ANSI class 150 lb. flange, 3 In. Pipe Size, 5-3/8 In. Outside Dia., 3-3/16 In....More

Gasket,250 psi,1-1/2 In
  • GRAINGER APPROVED
  • Gasket, 250 psi, 1-1/2 InGasket,250 psi,1-1/2 In
  • Item # 41H426
  • Mfr. Model # GASK-QCV150-G
  • Gasket, Cam And Groove, Size 1-1/2 In., Quick Coupling Connection, Material of Construction Viton, Max....More

Flange Gasket,Full Face,4 In,Silicone
  • GRAINGER APPROVED
  • Flange Gasket, Full Face, 4 In, SiliconeFlange Gasket,Full Face,4 In,Silicone
  • Item # 4CYX2
  • Mfr. Model # 4CYX2
  • Flange Gasket, Full Face Gasket, 9 In. Outside Dia., Bolt Holes 8, 4-1/2 In. Inside Dia., 1/8 In. Thickness,...More

Gasket,150 psi,3 In
  • GRAINGER APPROVED
  • Gasket, 150 psi, 3 InGasket,150 psi,3 In
  • Item # 41H433
  • Mfr. Model # GASK-QCWN300-G
  • Gasket, Cam And Groove, Size 3 In., Quick Coupling Connection, Material of Construction White Buna-N Food...More

Flange Gasket,Full Face,1 In,Viton
  • GRAINGER APPROVED
  • Flange Gasket, Full Face, 1 In, VitonFlange Gasket,Full Face,1 In,Viton
  • Item # 4CYV4
  • Mfr. Model # 4CYV4
  • Flange Gasket, Full Face Gasket, 4-1/4 In. Outside Dia., Bolt Holes 4, 1-5/16 In. Inside Dia., 1/8 In....More

Flange Gasket,Full Face,5 In,Silicone
  • GRAINGER APPROVED
  • Flange Gasket, Full Face, 5 In, SiliconeFlange Gasket,Full Face,5 In,Silicone
  • Item # 4CYX3
  • Mfr. Model # 4CYX3
  • Flange Gasket, Full Face Gasket, 10 In. Outside Dia., Bolt Holes 8, 5-9/16 In. Inside Dia., 1/8 In....More

Gasket,100 psi,4 In,PK10
  • GRAINGER APPROVED
  • Gasket, 100 psi, 4 In, PK10Gasket,100 psi,4 In,PK10
  • Item # 41H423
  • Mfr. Model # GASK-QC400-10G
  • Gasket, Cam And Groove, Size 4 In., Quick Coupling Connection, Material of Construction Buna-N, Max. Pressure...More

Flange Gasket,Ring,4 In,Aramind Fiber
  • GARLOCK SEALING TECHNOLOGIES
  • Flange Gasket, Ring, 4 In, Aramind FiberFlange Gasket,Ring,4 In,Aramind Fiber
  • Item # 4CYR3
  • Mfr. Model # 3000RG-0150-125-0400
  • Flange Gasket, Ring Gasket, 6-7/8 In. Outside Dia., Bolt Holes -, 4-1/2 In. Inside Dia., 1/8 In. Thickness,...More

Spiral Wound Metal Gasket,6 In,316SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 6 In, 316SSSpiral Wound Metal Gasket,6 In,316SS
  • Item # 38R338
  • Mfr. Model # CG
  • Spiral Wound Metal Gasket, ANSI class 300 lb. flange, 6 In. Pipe Size, 9-7/8 In. Outside Dia., 7-3/16 In....More

Spiral Wound Metal Gasket,6 In,316SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 6 In, 316SSSpiral Wound Metal Gasket,6 In,316SS
  • Item # 38R326
  • Mfr. Model # CG
  • Spiral Wound Metal Gasket, ANSI class 150 lb. flange, 6 In. Pipe Size, 8-3/4 In. Outside Dia., 7-3/16 In....More

Spiral Wound Metal Gasket,2-1/2In,304SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 2-1/2In, 304SSSpiral Wound Metal Gasket,2-1/2In,304SS
  • Item # 38R288
  • Mfr. Model # CGI
  • Spiral Wound Metal Gasket, ANSI class 300/400/600 lb. flange, 2-1/2 In. Pipe Size, 5-1/8 In. Outside Dia.,...More

Spiral Wound Metal Gasket,2 In,316SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 2 In, 316SSSpiral Wound Metal Gasket,2 In,316SS
  • Item # 38R310
  • Mfr. Model # CGI
  • Spiral Wound Metal Gasket, ANSI class 300/400/600 lb. flange, 2 In. Pipe Size, 4-3/8 In. Outside Dia., 2-3/16...More

Flange Gasket,6 in.,1/8 in.,Green
  • THERMOSEAL
  • Flange Gasket, 6 in., 1/8 in., GreenFlange Gasket,6 in.,1/8 in.,Green
  • Item # 38VR59
  • Mfr. Model # 4401RG-0150-125-0600
  • Flange Gasket, Ring Gasket, 6 In. Pipe Size, 8-3/4 Outside Dia., 6-5/8 In. Inside Dia., 1/8 In. Thickness,...More

Gasket,Sz1 1/2 In,Tri-Clamp,Tuf-Steel(R)
Flange Gasket,Full Face,1 1/2 In,Viton
  • GRAINGER APPROVED
  • Flange Gasket, Full Face, 1 1/2 In, VitonFlange Gasket,Full Face,1 1/2 In,Viton
  • Item # 4CYV5
  • Mfr. Model # 4CYV5
  • Flange Gasket, Full Face Gasket, 5 In. Outside Dia., Bolt Holes 4, 1-29/32 In. Inside Dia., 1/8 In....More

Flange Gasket,Ring,8 In,Aramind Fiber
  • GARLOCK SEALING TECHNOLOGIES
  • Flange Gasket, Ring, 8 In, Aramind FiberFlange Gasket,Ring,8 In,Aramind Fiber
  • Item # 4CYP4
  • Mfr. Model # 3000RG-0150-062-0800
  • Flange Gasket, Ring Gasket, 11 In. Outside Dia., Bolt Holes -, 8-5/8 In. Inside Dia., 1/16 In. Thickness,...More

Spiral Wound Metal Gasket,3 In,304SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 3 In, 304SSSpiral Wound Metal Gasket,3 In,304SS
  • Item # 38R289
  • Mfr. Model # CGI
  • Spiral Wound Metal Gasket, ANSI class 300/400/600 lb. flange, 3 In. Pipe Size, 5-7/8 In. Outside Dia., 3-3/16...More

Gasket,Ring,4 In,Metal,Yellow
  • GARLOCK SEALING TECHNOLOGIES
  • Gasket, Ring, 4 In, Metal, YellowGasket,Ring,4 In,Metal,Yellow
  • Item # 1TVA7
  • Mfr. Model # C000504001
  • Spiral Wound Metal Gasket, ANSI class 150 lb. flange, 6-7/8 In. Outside Dia., Bolt Holes -, 5 In. Inside...More

Gasket,Ring,8 In,Inorganic Fiber,Gray
  • GARLOCK SEALING TECHNOLOGIES
  • Gasket, Ring, 8 In, Inorganic Fiber, GrayGasket,Ring,8 In,Inorganic Fiber,Gray
  • Item # 1TUY7
  • Mfr. Model # 37555-0108
  • Flange Gasket, Ring Gasket, 11 In. Outside Dia., Bolt Holes -, 8-5/8 In. Inside Dia., 1/16 In. Thickness,...More

Sanitary Gasket,3In,TRI-Clamp,TUF-STEEL
Gasket,250 psi,2 In
  • GRAINGER APPROVED
  • Gasket, 250 psi, 2 InGasket,250 psi,2 In
  • Item # 41H432
  • Mfr. Model # GASK-QCWN200-G
  • Gasket, Cam And Groove, Size 2 In., Quick Coupling Connection, Material of Construction White Buna-N Food...More

Gasket,Ring,3 In,Virgin PTFE,White
  • GRAINGER APPROVED
  • Gasket, Ring, 3 In, Virgin PTFE, WhiteGasket,Ring,3 In,Virgin PTFE,White
  • Item # 1TVD2
  • Mfr. Model # D030150R204027
  • Flange Gasket, Ring Gasket, 5-3/8 In. Outside Dia., Bolt Holes -, 3-1/2 In. Inside Dia., 1/8 In. Thickness,...More

Flange Gasket,Ring,1 In,PTFE
  • GRAINGER APPROVED
  • Flange Gasket, Ring, 1 In, PTFEFlange Gasket,Ring,1 In,PTFE
  • Item # 4CYK1
  • Mfr. Model # TX-150-0100-N
  • Flange Gasket, Ring Gasket, 2-5/8 In. Outside Dia., Bolt Holes -, 1-5/16 In. Inside Dia., 3/32 In. Thickness,...More

Gasket,Ring,6 In,Virgin PTFE,White
  • GRAINGER APPROVED
  • Gasket, Ring, 6 In, Virgin PTFE, WhiteGasket,Ring,6 In,Virgin PTFE,White
  • Item # 1TVE5
  • Mfr. Model # D060150R202027
  • Flange Gasket, Ring Gasket, 8-3/4 In. Outside Dia., Bolt Holes -, 6-5/8 In. Inside Dia., 1/16 In. Thickness,...More

Spiral Wound Metal Gasket,2-1/2In,316SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 2-1/2In, 316SSSpiral Wound Metal Gasket,2-1/2In,316SS
  • Item # 38R299
  • Mfr. Model # CGI
  • Spiral Wound Metal Gasket, ANSI class 150 lb. flange, 2-1/2 In. Pipe Size, 4-7/8 In. Outside Dia., 2-5/8 In....More

Flange Gasket,Ring,1 In,Carbon Steel
  • GARLOCK SEALING TECHNOLOGIES
  • Flange Gasket, Ring, 1 In, Carbon SteelFlange Gasket,Ring,1 In,Carbon Steel
  • Item # 4CYX8
  • Mfr. Model # RWI-304T-150-0100
  • Flange Gasket, ANSI class 150 lb. flange, 2-5/8 In. Outside Dia., Bolt Holes -, 1-1/16 In. Inside Dia., 11/64...More

Flange Gasket,Ring,1 In,PTFE
  • GORE
  • Flange Gasket, Ring, 1 In, PTFEFlange Gasket,Ring,1 In,PTFE
  • Item # 4CYR9
  • Mfr. Model # GR-RG-0150-125-0100
  • Flange Gasket, Ring Gasket, 2-5/8 In. Outside Dia., Bolt Holes -, 1-5/16 In. Inside Dia., 1/8 In. Thickness,...More

Gasket,Ring,4 In,Metal,Yellow
  • GARLOCK SEALING TECHNOLOGIES
  • Gasket, Ring, 4 In, Metal, YellowGasket,Ring,4 In,Metal,Yellow
  • Item # 1TVC1
  • Mfr. Model # C000504003
  • Spiral Wound Metal Gasket, ANSI class 300 lb. flange, 7-1/8 In. Outside Dia., Bolt Holes -, 5 In. Inside...More

Flange Gasket,Ring,1 1/2 In,Carbon Steel
  • GARLOCK SEALING TECHNOLOGIES
  • Flange Gasket, Ring, 1 1/2 In, Carbon SteelFlange Gasket,Ring,1 1/2 In,Carbon Steel
  • Item # 4CYX9
  • Mfr. Model # RWI-304T-150-0150
  • Flange Gasket, ANSI class 150 lb. flange, 3-3/8 In. Outside Dia., Bolt Holes -, 1-3/4 In. Inside Dia., 11/64...More

Ring Gasket,1-1/2 In,Expanded PTFE
  • GORE
  • Ring Gasket, 1-1/2 In, Expanded PTFERing Gasket,1-1/2 In,Expanded PTFE
  • Item # 38R346
  • Mfr. Model # STYLE 800
  • Flange Gasket, Ring Gasket, 1-1/2 In. Pipe Size, 3-3/8 In. Outside Dia., 1-29/32 In. Inside Dia., 1/8 In....More

Flange Gasket,Ring,1 1/2 In,Carbon Steel
  • GARLOCK SEALING TECHNOLOGIES
  • Flange Gasket, Ring, 1 1/2 In, Carbon SteelFlange Gasket,Ring,1 1/2 In,Carbon Steel
  • Item # 4CYZ2
  • Mfr. Model # RWI-304T-346-0150
  • Flange Gasket, ANSI class 300/400/600 lb. flange, 3-3/4 In. Outside Dia., Bolt Holes -, 1-3/4 In. Inside...More

Spiral Wound Metal Gasket,2-1/2In,316SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 2-1/2In, 316SSSpiral Wound Metal Gasket,2-1/2In,316SS
  • Item # 38R311
  • Mfr. Model # CGI
  • Spiral Wound Metal Gasket, ANSI class 300/400/600 lb. flange, 2-1/2 In. Pipe Size, 5-1/8 In. Outside Dia.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More