Skip Content

Filter Results By

Applied Filters Clear All

Gaskets

166 Results Found that Include 166 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flange Gasket,Full Face,2 In,Silicone
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Flange Gasket, Full Face, 2 In, Silicone Flange Gasket,Full Face,2 In,Silicone
  • Item # 4CYW8
  • Mfr. Model # 4CYW8
  • Flange Gasket, Full Face Gasket, 6 In. Outside Dia., Bolt Holes 4, 2-13/32 In. Inside Dia., 1/8 In....More

  • Category : Sheet and Ring Gaskets
Spiral Wound Metal Gasket,3 In,316SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 3 In, 316SS Spiral Wound Metal Gasket,3 In,316SS
  • Item # 38R323
  • Mfr. Model # CG
  • Spiral Wound Metal Gasket, ANSI class 150 lb. flange, 3 In. Pipe Size, 5-3/8 In. Outside Dia., 4 In. Inside...More

  • Category : Sheet and Ring Gaskets
Sanitary Gasket,3In,TRI-Clamp,FKM
Sanitary Gasket,2In,TRI-Clamp,FKM
Flange Gasket,Ring,3 In,Aramind Fiber
  • GARLOCK SEALING TECHNOLOGIES
  • Flange Gasket, Ring, 3 In, Aramind Fiber Flange Gasket,Ring,3 In,Aramind Fiber
  • Item # 4CYR2
  • Mfr. Model # 3000RG-0150-125-0300
  • Flange Gasket, Ring Gasket, 5-13/32 In. Outside Dia., Bolt Holes -, 3-1/2 In. Inside Dia., 1/8 In. Thickness,...More

  • Category : Sheet and Ring Gaskets
Sanitary Gasket,2In,TRI-Clamp,EPDM
Gasket,250 psi,1 in.,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gasket, 250 psi, 1 in., PK10 Gasket,250 psi,1 in.,PK10
  • Item # 41H419
  • Mfr. Model # GASK-QC100-10G
  • Gasket, Cam And Groove, Size 1 In., Quick Coupling Connection, Material of Construction Buna-N, Max. Pressure...More

  • Category : Cam and Groove Gaskets
Flange Gasket,4 in.,1/8 in.,Green
Gasket,150 psi,3 In,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gasket, 150 psi, 3 In, PK10 Gasket,150 psi,3 In,PK10
  • Item # 41H422
  • Mfr. Model # GASK-QC300-10G
  • Gasket, Cam And Groove, Size 3 In., Quick Coupling Connection, Material of Construction Buna-N, Max. Pressure...More

  • Category : Cam and Groove Gaskets
Gasket,250 psi,2 In,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gasket, 250 psi, 2 In, PK10 Gasket,250 psi,2 In,PK10
  • Item # 41H421
  • Mfr. Model # GASK-QC200-10G
  • Gasket, Cam And Groove, Size 2 In., Quick Coupling Connection, Material of Construction Buna-N, Max. Pressure...More

  • Category : Cam and Groove Gaskets
Gasket,Ring,2 In,Metal,Yellow
  • GARLOCK SEALING TECHNOLOGIES
  • Gasket, Ring, 2 In, Metal, Yellow Gasket,Ring,2 In,Metal,Yellow
  • Item # 1TVB7
  • Mfr. Model # C000502003
  • Spiral Wound Metal Gasket, ANSI class 300/400/600 lb. flange, 4-3/8 In. Outside Dia., Bolt Holes -, 2-3/4 In....More

  • Category : Sheet and Ring Gaskets
Gasket,Ring,4 In,Inorganic Fiber,Gray
  • GARLOCK SEALING TECHNOLOGIES
  • Gasket, Ring, 4 In, Inorganic Fiber, Gray Gasket,Ring,4 In,Inorganic Fiber,Gray
  • Item # 1TUY5
  • Mfr. Model # 37555-0104
  • Flange Gasket, Ring Gasket, 6-7/8 In. Outside Dia., Bolt Holes -, 4-1/2 In. Inside Dia., 1/16 In. Thickness,...More

  • Category : Sheet and Ring Gaskets
Gasket,Full Face,8 In,Neoprene,Black
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gasket, Full Face, 8 In, Neoprene, Black Gasket,Full Face,8 In,Neoprene,Black
  • Item # 1TUT7
  • Mfr. Model # 9071FF-0150-125-0800
  • Flange Gasket, Full Face Gasket, 13-1/2 Outside Dia., Bolt Holes 8, 8-5/8 In. Inside Dia., 1/8 In. Thickness,...More

  • Category : Sheet and Ring Gaskets
Gasket,Full Face,6 In,Neoprene,Black
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gasket, Full Face, 6 In, Neoprene, Black Gasket,Full Face,6 In,Neoprene,Black
  • Item # 1TUT6
  • Mfr. Model # 9071FF-0150-125-0600
  • Flange Gasket, Full Face Gasket, 11 In. Outside Dia., Bolt Holes 8, 6-5/8 In. Inside Dia., 1/8 In. Thickness,...More

  • Category : Sheet and Ring Gaskets
Gasket,250 psi,3/4 In,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gasket, 250 psi, 3/4 In, PK10 Gasket,250 psi,3/4 In,PK10
  • Item # 41H418
  • Mfr. Model # GASK-QC075-10G
  • Gasket, Cam And Groove, Size 3/4 In., Quick Coupling Connection, Material of Construction Buna-N, Max....More

  • Category : Cam and Groove Gaskets
Gasket,250 psi,1 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gasket, 250 psi, 1 In Gasket,250 psi,1 In
  • Item # 41H425
  • Mfr. Model # GASK-QCV100-G
  • Gasket, Cam And Groove, Size 1 In., Quick Coupling Connection, Material of Construction Viton, Max. Pressure...More

  • Category : Cam and Groove Gaskets
Flange Gasket,Full Face,3 In,Silicone
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Flange Gasket, Full Face, 3 In, Silicone Flange Gasket,Full Face,3 In,Silicone
  • Item # 4CYX1
  • Mfr. Model # 4CYX1
  • Flange Gasket, Full Face Gasket, 7-1/2 In. Outside Dia., Bolt Holes 4, 3-1/2 In. Inside Dia., 1/8 In....More

  • Category : Sheet and Ring Gaskets
Spiral Wound Metal Gasket,2 In,304SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 2 In, 304SS Spiral Wound Metal Gasket,2 In,304SS
  • Item # 38R287
  • Mfr. Model # CGI
  • Spiral Wound Metal Gasket, ANSI class 300/400/600 lb. flange, 2 In. Pipe Size, 4-3/8 In. Outside Dia., 2-3/16...More

  • Category : Sheet and Ring Gaskets
Spiral Wound Metal Gasket,1-1/2In,304SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 1-1/2In, 304SS Spiral Wound Metal Gasket,1-1/2In,304SS
  • Item # 38R275
  • Mfr. Model # CGI
  • Spiral Wound Metal Gasket, ANSI class 150 lb. flange, 1-1/2 In. Pipe Size, 3-3/8 In. Outside Dia., 1-3/4 In....More

  • Category : Sheet and Ring Gaskets
Spiral Wound Metal Gasket,4 In,316SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 4 In, 316SS Spiral Wound Metal Gasket,4 In,316SS
  • Item # 38R336
  • Mfr. Model # CG
  • Spiral Wound Metal Gasket, ANSI class 300 lb. flange, 4 In. Pipe Size, 7-1/8 In. Outside Dia., 5 In. Inside...More

  • Category : Sheet and Ring Gaskets
Spiral Wound Metal Gasket,2 In,316SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 2 In, 316SS Spiral Wound Metal Gasket,2 In,316SS
  • Item # 38R321
  • Mfr. Model # CG
  • Spiral Wound Metal Gasket, ANSI class 150 lb. flange, 2 In. Pipe Size, 4-1/8 In. Outside Dia., 2-3/4 In....More

  • Category : Sheet and Ring Gaskets
Spiral Wound Metal Gasket,2 In,316SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 2 In, 316SS Spiral Wound Metal Gasket,2 In,316SS
  • Item # 38R333
  • Mfr. Model # CG
  • Spiral Wound Metal Gasket, ANSI class 300/400/600 lb. flange, 2 In. Pipe Size, 4-3/8 In. Outside Dia., 2-3/4...More

  • Category : Sheet and Ring Gaskets
Spiral Wound Metal Gasket,1-1/2In,304SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 1-1/2In, 304SS Spiral Wound Metal Gasket,1-1/2In,304SS
  • Item # 38R286
  • Mfr. Model # CGI
  • Spiral Wound Metal Gasket, ANSI class 300/400/600 lb. flange, 1-1/2 In. Pipe Size, 3-3/4 In. Outside Dia.,...More

  • Category : Sheet and Ring Gaskets
Spiral Wound Metal Gasket,3 In,316SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 3 In, 316SS Spiral Wound Metal Gasket,3 In,316SS
  • Item # 38R335
  • Mfr. Model # CG
  • Spiral Wound Metal Gasket, ANSI class 300/400/600 lb. flange, 3 In. Pipe Size, 5-7/8 In. Outside Dia., 4 In....More

  • Category : Sheet and Ring Gaskets
Flange Gasket,Ring,4 In,Aramind Fiber
  • GARLOCK SEALING TECHNOLOGIES
  • Flange Gasket, Ring, 4 In, Aramind Fiber Flange Gasket,Ring,4 In,Aramind Fiber
  • Item # 4CYP1
  • Mfr. Model # 3000RG-0150-062-0400
  • Flange Gasket, Ring Gasket, 6-7/8 In. Outside Dia., Bolt Holes -, 4-1/2 In. Inside Dia., 1/16 In. Thickness,...More

  • Category : Sheet and Ring Gaskets
Spiral Wound Metal Gasket,1 In,304SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 1 In, 304SS Spiral Wound Metal Gasket,1 In,304SS
  • Item # 38R284
  • Mfr. Model # CGI
  • Spiral Wound Metal Gasket, ANSI class 300/400/600 lb. flange, 1 In. Pipe Size, 2-7/8 In. Outside Dia., 1-1/16...More

  • Category : Sheet and Ring Gaskets
Ring Gasket,1 In,Expanded PTFE
  • GORE
  • Ring Gasket, 1 In, Expanded PTFE Ring Gasket,1 In,Expanded PTFE
  • Item # 38R345
  • Mfr. Model # STYLE 800
  • Flange Gasket, Ring Gasket, 1 In. Pipe Size, 2-5/8 In. Outside Dia., 1-5/16 In. Inside Dia., 1/8 In....More

  • Category : Sheet and Ring Gaskets
Gasket,Ring,2in.Pipe,Blue and Off-White
Flange Gasket,6 in.,1/16 in.,Green
Flange Gasket,C-4401,10 in.,13-3/8 in.
  • KLINGERSIL C-4401 CUT GASKETS
  • Flange Gasket, C-4401,10 in., 13-3/8 in. Flange Gasket,C-4401,10 in.,13-3/8 in.
  • Item # 45CE04
  • Mfr. Model # CG0000-1000-P1-R-062-257
  • Flange Gasket, C-4401 ANSI Class 150, 10 In. Pipe Size, 13-3/8 In. Outside Dia., Bolt Holes 0, 10-3/4 In....More

  • Category : Sheet and Ring Gaskets
Gasket,3 In Tube Sz,Silicone
Gasket,Ring,2 In,Virgin PTFE,White
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gasket, Ring, 2 In, Virgin PTFE, White Gasket,Ring,2 In,Virgin PTFE,White
  • Item # 1TVD1
  • Mfr. Model # D020150R204027
  • Flange Gasket, Ring Gasket, 4-1/8 In. Outside Dia., Bolt Holes -, 2-3/8 In. Inside Dia., 1/8 In. Thickness,...More

  • Category : Sheet and Ring Gaskets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More