Skip Content

Filter Results By

Applied Filters Clear All

Gaskets

39 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Gasket,Size 3 In,Tri-Clamp,BUNA
  • RUBBERFAB
  • Gasket, Size 3 In, Tri-Clamp, BUNA Gasket,Size 3 In,Tri-Clamp,BUNA
  • Item # 5PXZ6
  • Mfr. Model # 40MPU-300
  • Gasket, Tube Size 3 In., Connection Tri-Clamp, Material of Construction BUNA, Inside Dia. 2.878 In., Outside...More

Gasket,125 psi,1 and 1-1/4 In
Gasket,Full Face,1 In,Neoprene,Black
  • GRAINGER APPROVED
  • Gasket, Full Face, 1 In, Neoprene, Black Gasket,Full Face,1 In,Neoprene,Black
  • Item # 1TUR9
  • Mfr. Model # 9071FF-0150-125-0100
  • Flange Gasket, Full Face Gasket, 4-1/4 In. Outside Dia., Bolt Holes 4, 1-5/16 In. Inside Dia., 1/8 In....More

Gasket,Size 2 1/2 In,Tri-Clamp,BUNA
  • RUBBERFAB
  • Gasket, Size 2 1/2 In, Tri-Clamp, BUNA Gasket,Size 2 1/2 In,Tri-Clamp,BUNA
  • Item # 5PXZ5
  • Mfr. Model # 40MPU-250
  • Gasket, Tube Size 2-1/2 In., Connection Tri-Clamp, Material of Construction BUNA, Inside Dia. 2.374 In.,...More

Gasket,125 psi,1-1/2 In
  • BANJO
  • Gasket, 125 psi, 1-1/2 In Gasket,125 psi,1-1/2 In
  • Item # 1DPN2
  • Mfr. Model # 150G
  • Gasket, Size 1 1/2 In, Material of Construction EPDM, Max Pressure 125 PSI, Gasket Material EPDM, Standards...More

Gasket,Size 1 1/2 In,Tri-Clamp,BUNA
  • RUBBERFAB
  • Gasket, Size 1 1/2 In, Tri-Clamp, BUNA Gasket,Size 1 1/2 In,Tri-Clamp,BUNA
  • Item # 5PXZ3
  • Mfr. Model # 40MPU-150
  • Gasket, Tube Size 1-1/2 In., Connection Tri-Clamp, Material of Construction BUNA, Inside Dia. 1.377 In.,...More

Gasket,125 psi,2 In
  • BANJO
  • Gasket, 125 psi, 2 In Gasket,125 psi,2 In
  • Item # 1MJR8
  • Mfr. Model # 200G
  • Gasket, Size 2 In, Material of Construction EPDM, Max Pressure 125 PSI, Gasket Material EPDM, Standards...More

Gasket,Size 2 In,Tri-Clamp,BUNA
  • RUBBERFAB
  • Gasket, Size 2 In, Tri-Clamp, BUNA Gasket,Size 2 In,Tri-Clamp,BUNA
  • Item # 5PXZ4
  • Mfr. Model # 40MPU-200
  • Gasket, Tube Size 2 In., Connection Tri-Clamp, Material of Construction BUNA, Inside Dia. 1.874 In., Outside...More

Gasket,Size 1 In,Tri-Clamp,BUNA
  • RUBBERFAB
  • Gasket, Size 1 In, Tri-Clamp, BUNA Gasket,Size 1 In,Tri-Clamp,BUNA
  • Item # 5PXZ2
  • Mfr. Model # 40MPU-100
  • Gasket, Tube Size 1 In., Connection Tri-Clamp, Material of Construction BUNA, Inside Dia. 0.875 In., Outside...More

Gasket,Size 2 1/2 In,Bevel Seat,BUNA
Flange Gasket,C-4401,1/2 in.,1-7/8 in.
  • KLINGERSIL C-4401 CUT GASKETS
  • Flange Gasket, C-4401,1/2 in., 1-7/8 in. Flange Gasket,C-4401,1/2 in.,1-7/8 in.
  • Item # 45CE38
  • Mfr. Model # CG0000-0050-P1-R-062-257
  • Flange Gasket, C-4401 ANSI Class 150, 1/2 In. Pipe Size, 1-7/8 In. Outside Dia., Bolt Holes 0, 27/32 In....More

Flange Gasket,1/2 in.,1/8 in.,Green
  • THERMOSEAL
  • Flange Gasket, 1/2 in., 1/8 in., Green Flange Gasket,1/2 in.,1/8 in.,Green
  • Item # 38VR51
  • Mfr. Model # 4401RG-0150-125-0050
  • Flange Gasket, Ring Gasket, 1/2 In. Pipe Size, 1-7/8 Outside Dia., 27/32 In. Inside Dia., 1/8 In. Thickness,...More

Gasket,2 In Tube Sz,Buna,1500 PSI
Flange Gasket,1-1/2 in.,1/16 in.,Green
Gasket,75 psi,1/2 In and 3/4 In
Flange Gasket,Full Face,1/2 In,Nitrile
  • GRAINGER APPROVED
  • Flange Gasket, Full Face, 1/2 In, Nitrile Flange Gasket,Full Face,1/2 In,Nitrile
  • Item # 4CYT9
  • Mfr. Model # 4CYT9
  • Flange Gasket, Full Face Gasket, 3-1/2 In. Outside Dia., Bolt Holes 4, 27/32 In. Inside Dia., 1/8 In....More

Gasket,Full Face,3/4 In,Neoprene,Black
  • GRAINGER APPROVED
  • Gasket, Full Face, 3/4 In, Neoprene, Black Gasket,Full Face,3/4 In,Neoprene,Black
  • Item # 1TUR8
  • Mfr. Model # 9071FF-0150-125-0075
  • Flange Gasket, Full Face Gasket, 3-7/8 In. Outside Dia., Bolt Holes 4, 1-1/16 In. Inside Dia., 1/8 In....More

Gasket,Full Face,1 In,SBR,Red
  • GRAINGER APPROVED
  • Gasket, Full Face, 1 In, SBR, Red Gasket,Full Face,1 In,SBR,Red
  • Item # 1TUT9
  • Mfr. Model # 7124FF-0150-125-0100
  • Flange Gasket, Full Face Gasket, 4-1/4 In. Outside Dia., Bolt Holes 4, 1-5/16 In. Inside Dia., 1/8 In....More

Flange Gasket,Ring,1/2 In,Aramind Fiber
  • GARLOCK SEALING TECHNOLOGIES
  • Flange Gasket, Ring, 1/2 In, Aramind Fiber Flange Gasket,Ring,1/2 In,Aramind Fiber
  • Item # 4CYN3
  • Mfr. Model # 3000RG-0150-062-0050
  • Flange Gasket, Ring Gasket, 1-7/8 In. Outside Dia., Bolt Holes -, 27/32 In. Inside Dia., 1/16 In. Thickness,...More

Gasket,Size 1 1/2 In,Bevel Seat,BUNA
Gasket,Size 1 1/2 In,Bevel Seat,BUNA
Gasket,Size 2 In,Bevel Seat,BUNA
  • RUBBERFAB
  • Gasket, Size 2 In, Bevel Seat, BUNA Gasket,Size 2 In,Bevel Seat,BUNA
  • Item # 5PYD8
  • Mfr. Model # 40BSF-200
  • Gasket, Tube Size 2 In., Connection Bevel Seat, Material of Construction BUNA, Inside Dia. 1.850 In., Outside...More

Flange Gasket,C-4401,1 in.,2-5/8 in.
  • KLINGERSIL C-4401 CUT GASKETS
  • Flange Gasket, C-4401,1 in., 2-5/8 in. Flange Gasket,C-4401,1 in.,2-5/8 in.
  • Item # 45CD95
  • Mfr. Model # CG0000-0100-P1-R-062-257
  • Flange Gasket, C-4401 ANSI Class 150, 1 In. Pipe Size, 2-5/8 In. Outside Dia., Bolt Holes 0, 1-5/16 In....More

Flange Gasket,C-4401,3/4 in.,2-1/4 in.
  • KLINGERSIL C-4401 CUT GASKETS
  • Flange Gasket, C-4401,3/4 in., 2-1/4 in. Flange Gasket,C-4401,3/4 in.,2-1/4 in.
  • Item # 45CD97
  • Mfr. Model # CG0000-0075-P1-R-062-257
  • Flange Gasket, C-4401 ANSI Class 150, 3/4 In. Pipe Size, 2-1/4 In. Outside Dia., Bolt Holes 0, 1-1/16 In....More

Flange Gasket,3/4 in.,1/16 in.,Green
  • THERMOSEAL
  • Flange Gasket, 3/4 in., 1/16 in., Green Flange Gasket,3/4 in.,1/16 in.,Green
  • Item # 38VR42
  • Mfr. Model # 4401RG-0150-062-0075
  • Flange Gasket, Ring Gasket, 3/4 In. Pipe Size, 2-1/4 Outside Dia., 1-1/16 In. Inside Dia., 1/16 In....More

Flange Gasket,3/4 in.,1/8 in.,Green
  • THERMOSEAL
  • Flange Gasket, 3/4 in., 1/8 in., Green Flange Gasket,3/4 in.,1/8 in.,Green
  • Item # 38VR52
  • Mfr. Model # 4401RG-0150-125-0075
  • Flange Gasket, Ring Gasket, 3/4 In. Pipe Size, 2-1/4 Outside Dia., 1-1/16 In. Inside Dia., 1/8 In. Thickness,...More

Flange Gasket,1/2 in.,1/16 in.,Green
  • THERMOSEAL
  • Flange Gasket, 1/2 in., 1/16 in., Green Flange Gasket,1/2 in.,1/16 in.,Green
  • Item # 38VR41
  • Mfr. Model # 4401RG-0150-062-0050
  • Flange Gasket, Ring Gasket, 1/2 In. Pipe Size, 1-7/8 Outside Dia., 27/32 In. Inside Dia., 1/16 In. Thickness,...More

Flange Gasket,1/2 in.,1/8 in.,Gray
  • GARLOCK
  • Flange Gasket, 1/2 in., 1/8 in., Gray Flange Gasket,1/2 in.,1/8 in.,Gray
  • Item # 38VP96
  • Mfr. Model # 5500RG-0150-125-0050
  • Flange Gasket, Ring Gasket, 1/2 In. Pipe Size, 1-7/8 In. Outside Dia., 27/32 In. Inside Dia., 1/8 In....More

Gasket,1 In Tube Sz,Buna,1500 PSI
Gasket,1 1/2 In Tube Sz,Buna,1500 PSI
Gasket,2 1/2 In Tube Sz,Buna,1500 PSI
Flange Gasket,Ring,1/2 In,Graphite
  • GRAINGER APPROVED
  • Flange Gasket, Ring, 1/2 In, Graphite Flange Gasket,Ring,1/2 In,Graphite
  • Item # 4CYL1
  • Mfr. Model # FLEXIGRAF-RG-0150-062-0050
  • Flange Gasket, Ring Gasket, 1-7/8 In. Outside Dia., Bolt Holes -, 27/32 In. Inside Dia., 1/16 In. Thickness,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More