Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Gaskets

781 Results Found that Include 781 Products

Gaskets

Rely on Grainger to supply a large selection of gaskets to help seal surfaces from liquids and solids and prevent leaks. Find ring gasket options in a variety of elastomers that can excel in a wide range of applications. Inorganic fiber ring gaskets can offer thermal stability. Also find PTFE and synthetic gasket sheets, spiral-wound metal, full-face silicon or Viton flange gaskets and more. Pick up the gaskets you need at Grainger.

 
Results per page: 16 | 32 | 48
Gasket,Size 3 In,Bevel Seat Flat,BUNA
  • RUBBERFAB
  • Gasket, Size 3 In, Bevel Seat Flat, BUNAGasket,Size 3 In,Bevel Seat Flat,BUNA
  • Item # 5PYE0
  • Mfr. Model # 40BSF-300
  • Gasket, Tube Size 3 In., Connection Bevel Seat Flat, Material of Construction BUNA, Inside Dia. 2.875 In.,...More

Gasket,Size 2 1/2 In,Bevel Seat,BUNA
  • RUBBERFAB
  • Gasket, Size 2 1/2 In, Bevel Seat, BUNAGasket,Size 2 1/2 In,Bevel Seat,BUNA
  • Item # 5PYD9
  • Mfr. Model # 40BSF-250
  • Gasket, Tube Size 2-1/2 In., Connection Bevel Seat, Material of Construction BUNA, Inside Dia. 2.340 In.,...More

Gasket,Full Face,2 In,Neoprene,Black
  • GRAINGER APPROVED
  • Gasket, Full Face, 2 In, Neoprene, BlackGasket,Full Face,2 In,Neoprene,Black
  • Item # 1TUT2
  • Mfr. Model # 9071FF-0150-125-0200
  • Flange Gasket, Full Face Gasket, 6 In. Outside Dia., Bolt Holes 4, 2-3/8 In. Inside Dia., 1/8 In. Thickness,...More

Gasket,125 psi,2 In
  • BANJO
  • Gasket, 125 psi, 2 InGasket,125 psi,2 In
  • Item # 1MJR8
  • Mfr. Model # 200G
  • Gasket, Size 2 In, Material of Construction EPDM, Max Pressure 125 PSI, Gasket Material EPDM, Standards...More

Gasket,Full Face,3 In,Neoprene,Black
  • GRAINGER APPROVED
  • Gasket, Full Face, 3 In, Neoprene, BlackGasket,Full Face,3 In,Neoprene,Black
  • Item # 1TUT4
  • Mfr. Model # 9071FF-0150-125-0300
  • Flange Gasket, Full Face Gasket, 7-1/2 In. Outside Dia., Bolt Holes 4, 3-1/2 In. Inside Dia., 1/8 In....More

Gasket,Size 1 1/2 In,Tri-Clamp,BUNA
  • RUBBERFAB
  • Gasket, Size 1 1/2 In, Tri-Clamp, BUNAGasket,Size 1 1/2 In,Tri-Clamp,BUNA
  • Item # 5PXZ3
  • Mfr. Model # 40MPU-150
  • Gasket, Tube Size 1-1/2 In., Connection Tri-Clamp, Material of Construction BUNA, Inside Dia. 1.377 In.,...More

Gasket,125 psi,1-1/2 In
  • BANJO
  • Gasket, 125 psi, 1-1/2 InGasket,125 psi,1-1/2 In
  • Item # 1DPN2
  • Mfr. Model # 150G
  • Gasket, Size 1 1/2 In, Material of Construction EPDM, Max Pressure 125 PSI, Gasket Material EPDM, Standards...More

Flange Gasket,2 in.,1/8 in.,Green
  • THERMOSEAL
  • Flange Gasket, 2 in., 1/8 in., GreenFlange Gasket,2 in.,1/8 in.,Green
  • Item # 38VR55
  • Mfr. Model # 4401RG-0150-125-0200
  • Flange Gasket, Ring Gasket, 2 In. Pipe Size, 4-1/8 Outside Dia., 2-3/8 In. Inside Dia., 1/8 In. Thickness,...More

Gasket,Size 1/2 In,Tri-Clamp,BUNA
Flange Gasket,Full Face,2 In,Silicone
  • GRAINGER APPROVED
  • Flange Gasket, Full Face, 2 In, SiliconeFlange Gasket,Full Face,2 In,Silicone
  • Item # 4CYW8
  • Mfr. Model # 4CYW8
  • Flange Gasket, Full Face Gasket, 6 In. Outside Dia., Bolt Holes 4, 2-13/32 In. Inside Dia., 1/8 In....More

Gasket,Size 1 1/2 In,Tri-Clamp,BUNA
  • RUBBERFAB
  • Gasket, Size 1 1/2 In, Tri-Clamp, BUNAGasket,Size 1 1/2 In,Tri-Clamp,BUNA
  • Item # 5PYJ4
  • Mfr. Model # 40MPUS150-10SS
  • Gasket, Tube Size 1-1/2 In., Connection Tri-Clamp, Material of Construction BUNA, Inside Dia. 1.377 In.,...More

Gasket,75 psi,3 In
  • BANJO
  • Gasket, 75 psi, 3 InGasket,75 psi,3 In
  • Item # 1MJT8
  • Mfr. Model # 300G
  • Gasket, Size 3 In, Material of Construction EPDM, Max Pressure 75 PSI, Gasket Material EPDM, Standards MS27019...More

Gasket,Size 4 In,Bevel Seat,BUNA
  • RUBBERFAB
  • Gasket, Size 4 In, Bevel Seat, BUNAGasket,Size 4 In,Bevel Seat,BUNA
  • Item # 5PYL0
  • Mfr. Model # 40BSB-400
  • Gasket, Tube Size 4 In., Connection Bevel Seat, Material of Construction BUNA, Inside Dia. 3.700 In., Outside...More

Flange Gasket,3 in.,1/8 in.,Green
  • THERMOSEAL
  • Flange Gasket, 3 in., 1/8 in., GreenFlange Gasket,3 in.,1/8 in.,Green
  • Item # 38VR57
  • Mfr. Model # 4401RG-0150-125-0300
  • Flange Gasket, Ring Gasket, 3 In. Pipe Size, 5-3/8 Outside Dia., 3-1/2 In. Inside Dia., 1/8 In. Thickness,...More

Gasket Sheet,Synthetic Fibers
  • THERMOSEAL
  • Gasket Sheet, Synthetic FibersGasket Sheet,Synthetic Fibers
  • Item # 38R341
  • Mfr. Model # C-4401
  • Gasket Sheet, Sheet, 1/16 In. Thickness, 30 Length, 30 Width, Material of Construction Synthetic Fibers with...More

Gasket,3 In Tube Sz,Buna,1500 PSI
Gasket,Ring,2 In,Virgin PTFE,White
  • GRAINGER APPROVED
  • Gasket, Ring, 2 In, Virgin PTFE, WhiteGasket,Ring,2 In,Virgin PTFE,White
  • Item # 1TVE2
  • Mfr. Model # D020150R202027
  • Flange Gasket, Ring Gasket, 4-1/8 In. Outside Dia., Bolt Holes -, 2-3/8 In. Inside Dia., 1/16 In. Thickness,...More

Gasket,Full Face,2 1/2 In,Neoprene,Black
  • GRAINGER APPROVED
  • Gasket, Full Face, 2 1/2 In, Neoprene, BlackGasket,Full Face,2 1/2 In,Neoprene,Black
  • Item # 1TUT3
  • Mfr. Model # 9071FF-0150-125-0250
  • Flange Gasket, Full Face Gasket, 7 In. Outside Dia., Bolt Holes 4, 2-7/8 In. Inside Dia., 1/8 In. Thickness,...More

Flange Gasket,Full Face,6 In,Silicone
  • GRAINGER APPROVED
  • Flange Gasket, Full Face, 6 In, SiliconeFlange Gasket,Full Face,6 In,Silicone
  • Item # 4CYX4
  • Mfr. Model # 4CYX4
  • Flange Gasket, Full Face Gasket, 11 In. Outside Dia., Bolt Holes 8, 6-5/8 In. Inside Dia., 1/8 In. Thickness,...More

Flange Gasket,Full Face,1 In,Silicone
  • GRAINGER APPROVED
  • Flange Gasket, Full Face, 1 In, SiliconeFlange Gasket,Full Face,1 In,Silicone
  • Item # 4CYW6
  • Mfr. Model # 4CYW6
  • Flange Gasket, Full Face Gasket, 4-1/4 In. Outside Dia., Bolt Holes 4, 1-5/16 In. Inside Dia., 1/8 In....More

Flange Gasket,Ring,6 In,Aramind Fiber
  • GARLOCK SEALING TECHNOLOGIES
  • Flange Gasket, Ring, 6 In, Aramind FiberFlange Gasket,Ring,6 In,Aramind Fiber
  • Item # 4CYR5
  • Mfr. Model # 3000RG-0150-125-0600
  • Flange Gasket, Ring Gasket, 8-3/4 In. Outside Dia., Bolt Holes -, 6-5/8 In. Inside Dia., 1/8 In. Thickness,...More

Flange Gasket,Ring,4 In,Aramind Fiber
  • GARLOCK SEALING TECHNOLOGIES
  • Flange Gasket, Ring, 4 In, Aramind FiberFlange Gasket,Ring,4 In,Aramind Fiber
  • Item # 4CYR3
  • Mfr. Model # 3000RG-0150-125-0400
  • Flange Gasket, Ring Gasket, 6-7/8 In. Outside Dia., Bolt Holes -, 4-1/2 In. Inside Dia., 1/8 In. Thickness,...More

Flange Gasket,Ring,5 In,Aramind Fiber
  • GARLOCK SEALING TECHNOLOGIES
  • Flange Gasket, Ring, 5 In, Aramind FiberFlange Gasket,Ring,5 In,Aramind Fiber
  • Item # 4CYR4
  • Mfr. Model # 3000RG-0150-125-0500
  • Flange Gasket, Ring Gasket, 7-3/4 In. Outside Dia., Bolt Holes -, 5-9/16 In. Inside Dia., 1/8 In. Thickness,...More

Flange Gasket,Ring,6 In,PTFE
  • GRAINGER APPROVED
  • Flange Gasket, Ring, 6 In, PTFEFlange Gasket,Ring,6 In,PTFE
  • Item # 4CYK8
  • Mfr. Model # TX-150-0600-N
  • Flange Gasket, Ring Gasket, 8-3/4 In. Outside Dia., Bolt Holes -, 6-5/8 In. Inside Dia., 3/32 In. Thickness,...More

Flange Gasket,Full Face,3 In,Silicone
  • GRAINGER APPROVED
  • Flange Gasket, Full Face, 3 In, SiliconeFlange Gasket,Full Face,3 In,Silicone
  • Item # 4CYX1
  • Mfr. Model # 4CYX1
  • Flange Gasket, Full Face Gasket, 7-1/2 In. Outside Dia., Bolt Holes 4, 3-1/2 In. Inside Dia., 1/8 In....More

Gasket,150 psi,3 In,PK10
  • GRAINGER APPROVED
  • Gasket, 150 psi, 3 In, PK10Gasket,150 psi,3 In,PK10
  • Item # 41H422
  • Mfr. Model # GASK-QC300-10G
  • Gasket, Cam And Groove, Size 3 In., Quick Coupling Connection, Material of Construction Buna-N, Max. Pressure...More

Gasket,250 psi,1-1/2 In,PK10
  • GRAINGER APPROVED
  • Gasket, 250 psi, 1-1/2 In, PK10Gasket,250 psi,1-1/2 In,PK10
  • Item # 41H420
  • Mfr. Model # GASK-QC150-10G
  • Gasket, Cam And Groove, Size 1-1/2 In., Quick Coupling Connection, Material of Construction Buna-N, Max....More

Gasket,250 psi,2 In,PK10
  • GRAINGER APPROVED
  • Gasket, 250 psi, 2 In, PK10Gasket,250 psi,2 In,PK10
  • Item # 41H421
  • Mfr. Model # GASK-QC200-10G
  • Gasket, Cam And Groove, Size 2 In., Quick Coupling Connection, Material of Construction Buna-N, Max. Pressure...More

Gasket,100 psi,4 In,PK10
  • GRAINGER APPROVED
  • Gasket, 100 psi, 4 In, PK10Gasket,100 psi,4 In,PK10
  • Item # 41H423
  • Mfr. Model # GASK-QC400-10G
  • Gasket, Cam And Groove, Size 4 In., Quick Coupling Connection, Material of Construction Buna-N, Max. Pressure...More

Gasket,Ring,2 In,PTFE,White
  • GARLOCK SEALING TECHNOLOGIES
  • Gasket, Ring, 2 In, PTFE, WhiteGasket,Ring,2 In,PTFE,White
  • Item # 1TUX2
  • Mfr. Model # 37045-1102
  • Flange Gasket, Ring Gasket, 4-1/8 In. Outside Dia., Bolt Holes -, 2-3/8 In. Inside Dia., 1/8 In. Thickness,...More

Flange Gasket,Ring,3 In,Graphite
  • GRAINGER APPROVED
  • Flange Gasket, Ring, 3 In, GraphiteFlange Gasket,Ring,3 In,Graphite
  • Item # 4CYL7
  • Mfr. Model # FLEXIGRAF-RG-0150-062-0300
  • Flange Gasket, Ring Gasket, 5-13/32 In. Outside Dia., Bolt Holes -, 3-1/2 In. Inside Dia., 1/16 In....More

Spiral Wound Metal Gasket,6 In,316SS
  • FLEXITALLIC
  • Spiral Wound Metal Gasket, 6 In, 316SSSpiral Wound Metal Gasket,6 In,316SS
  • Item # 38R338
  • Mfr. Model # CG
  • Spiral Wound Metal Gasket, ANSI class 300 lb. flange, 6 In. Pipe Size, 9-7/8 In. Outside Dia., 7-3/16 In....More

Results per page: 16 | 32 | 48

Rely on Grainger to supply a large selection of gaskets to help seal surfaces from liquids and solids and prevent leaks. Find ring gasket options in a variety of elastomers that can excel in a wide range of applications. Inorganic fiber ring gaskets can offer thermal stability. Also find PTFE and synthetic gasket sheets, spiral-wound metal, full-face silicon or Viton flange gaskets and more. Pick up the gaskets you need at Grainger.