Skip Content

Filter Results By

Item
Type
Force
Material
Rod Thread Size
Price
Shop By

Gas Springs and Dampers

661 Results Found that Include 661 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Gas Spring, Steel,Force 100
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 100Gas Spring, Steel,Force 100
  • Item # 6EYG3
  • Mfr. Model # AF042-053
  • Gas Spring, Standard, Material Steel, Force 100, Locking No, Rod Dia. 0.32 In., Cylinder Dia. 0.75 In.,...More

Gas Spring, Steel,Force 15
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 15Gas Spring, Steel,Force 15
  • Item # 6EYD9
  • Mfr. Model # AF041-105
  • Gas Spring, Standard, Material Steel, Force 15, Locking No, Rod Dia. 0.32 In., Cylinder Dia. 0.75 In.,...More

Gas Spring, Stainless Steel,Force 100
Gas Spring, Steel,Force 100
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 100Gas Spring, Steel,Force 100
  • Item # 6EYP3
  • Mfr. Model # AF244-043
  • Gas Spring, Standard, Material Steel, Force 100, Locking No, Rod Dia. 0.39 In., Cylinder Dia. 0.87 In.,...More

Dampers,Both Directions,Extended 20.47
  • BANSBACH EASYLIFT
  • Dampers, Both Directions, Extended 20.47Dampers,Both Directions,Extended 20.47
  • Item # 6GTX8
  • Mfr. Model # HX3P2-001
  • Dampers, Both Directions, Material Steel, Max. Weight 674, Locking No, Rod Dia. 0.39 In., Cylinder Dia. 1.1...More

Gas Spring, Steel,Force 30
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 30Gas Spring, Steel,Force 30
  • Item # 6EYC8
  • Mfr. Model # AF041-094
  • Gas Spring, Standard, Material Steel, Force 30, Locking No, Rod Dia. 0.32 In., Cylinder Dia. 0.75 In.,...More

Gas Spring, Steel,Force 130
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 130Gas Spring, Steel,Force 130
  • Item # 6EYH9
  • Mfr. Model # AF042-069
  • Gas Spring, Standard, Material Steel, Force 130 Lbs., Locking No, Rod Dia. 0.32 In., Cylinder Dia. 0.75 In.,...More

Gas Spring, Steel,Force 40
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 40Gas Spring, Steel,Force 40
  • Item # 6EYF5
  • Mfr. Model # AF042-045
  • Gas Spring, Standard, Material Steel, Force 40, Locking No, Rod Dia. 0.32 In., Cylinder Dia. 0.75 In.,...More

Gas Spring, Steel,Force 60
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 60Gas Spring, Steel,Force 60
  • Item # 6EYH2
  • Mfr. Model # AF042-062
  • Gas Spring, Standard, Material Steel, Force 60, Locking No, Rod Dia. 0.32 In., Cylinder Dia. 0.75 In.,...More

Gas Spring, Steel,Force 100
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 100Gas Spring, Steel,Force 100
  • Item # 6EYH6
  • Mfr. Model # AF042-066
  • Gas Spring, Standard, Material Steel, Force 100, Locking No, Rod Dia. 0.32 In., Cylinder Dia. 0.75 In.,...More

Gas Spring,Steel,Force 15,Rod Thread M5
Gas Spring, Steel,Force 150
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 150Gas Spring, Steel,Force 150
  • Item # 6EYK5
  • Mfr. Model # AF242-073
  • Gas Spring, Standard, Material Steel, Force 150, Locking No, Rod Dia. 0.39 In., Cylinder Dia. 0.87 In.,...More

Gas Spring, Steel,Force 120
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 120Gas Spring, Steel,Force 120
  • Item # 6EYH8
  • Mfr. Model # AF042-068
  • Gas Spring, Standard, Material Steel, Force 120, Locking No, Rod Dia. 0.32 In., Cylinder Dia. 0.75 In.,...More

Gas Spring, Steel,Force 20,Rod Thread M5
Gas Spring,High Temperature,Force 40
Gas Spring, Steel,Force 20
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 20Gas Spring, Steel,Force 20
  • Item # 6EYE0
  • Mfr. Model # AF041-106
  • Gas Spring, Standard, Material Steel, Force 20, Locking No, Rod Dia. 0.32 In., Cylinder Dia. 0.75 In.,...More

Dampers,Both Directions,Extended 12.20
  • BANSBACH EASYLIFT
  • Dampers, Both Directions, Extended 12.20Dampers,Both Directions,Extended 12.20
  • Item # 6GTX4
  • Mfr. Model # HX1P1-001
  • Dampers, Both Directions, Material Steel, Max. Weight 405, Locking No, Rod Dia. 0.31 In., Cylinder Dia. 0.87...More

Gas Spring, Steel,Force 30,Rod Thread M5
Gas Spring, Steel,Force 250
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 250Gas Spring, Steel,Force 250
  • Item # 6EYJ9
  • Mfr. Model # AF242-067
  • Gas Spring, Standard, Material Steel, Force 250 Lbs., Locking No, Rod Dia. 0.39 In., Cylinder Dia. 0.87 In.,...More

Gas Spring, Steel,Force 30
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 30Gas Spring, Steel,Force 30
  • Item # 6EYE1
  • Mfr. Model # AF041-107
  • Gas Spring, Standard, Material Steel, Force 30, Locking No, Rod Dia. 0.32 In., Cylinder Dia. 0.75 In.,...More

Gas Spring, Steel,Force 50
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 50Gas Spring, Steel,Force 50
  • Item # 6EYJ1
  • Mfr. Model # AF242-059
  • Gas Spring, Standard, Material Steel, Force 50, Locking No, Rod Dia. 0.39 In., Cylinder Dia. 0.87 In.,...More

Gas Spring, Steel,Force 20
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 20Gas Spring, Steel,Force 20
  • Item # 6EXZ1
  • Mfr. Model # AF040-026
  • Gas Spring, Standard, Material Steel, Force 20, Locking No, Rod Dia. 0.32 In., Cylinder Dia. 0.75 In.,...More

Gas Spring, Steel,Force 110
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 110Gas Spring, Steel,Force 110
  • Item # 6EYG2
  • Mfr. Model # AF042-052
  • Gas Spring, Standard, Material Steel, Force 110 Lbs., Locking No, Rod Dia. 0.32 In., Cylinder Dia. 0.75 In.,...More

Gas Spring, Steel,Force 50
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 50Gas Spring, Steel,Force 50
  • Item # 6EYF6
  • Mfr. Model # AF042-046
  • Gas Spring, Standard, Material Steel, Force 50, Locking No, Rod Dia. 0.32 In., Cylinder Dia. 0.75 In.,...More

Gas Spring, Steel,Force 200
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 200Gas Spring, Steel,Force 200
  • Item # 6FPR5
  • Mfr. Model # AF543-004
  • Gas Spring, Standard, Material Steel, Force 200, Locking No, Rod Dia. 0.55 In., Cylinder Dia. 1.1 In.,...More

Gas Spring,High Temperature,Force 60
Gas Spring, Steel,Force 30,Rod Thread M5
Gas Spring, Steel,Force 250
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 250Gas Spring, Steel,Force 250
  • Item # 6EYK9
  • Mfr. Model # AF242-077
  • Gas Spring, Standard, Material Steel, Force 250 Lbs., Locking No, Rod Dia. 0.39 In., Cylinder Dia. 0.87 In.,...More

Gas Spring, Steel,Force 40
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 40Gas Spring, Steel,Force 40
  • Item # 6EYA6
  • Mfr. Model # AF041-082
  • Gas Spring, Standard, Material Steel, Force 40, Locking No, Rod Dia. 0.32 In., Cylinder Dia. 0.75 In.,...More

Gas Spring, Steel,Force 125
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 125Gas Spring, Steel,Force 125
  • Item # 6EYK4
  • Mfr. Model # AF242-072
  • Gas Spring, Standard, Material Steel, Force 125, Locking No, Rod Dia. 0.39 In., Cylinder Dia. 0.87 In.,...More

Gas Spring, Steel,Force 20
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 20Gas Spring, Steel,Force 20
  • Item # 6EYF3
  • Mfr. Model # AF042-043
  • Gas Spring, Standard, Material Steel, Force 20, Locking No, Rod Dia. 0.32 In., Cylinder Dia. 0.75 In.,...More

Gas Spring, Steel,Force 60
  • BANSBACH EASYLIFT
  • Gas Spring, Steel, Force 60Gas Spring, Steel,Force 60
  • Item # 6EYF7
  • Mfr. Model # AF042-047
  • Gas Spring, Standard, Material Steel, Force 60, Locking No, Rod Dia. 0.32 In., Cylinder Dia. 0.75 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More