Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Gas Heaters and Accessories

27 Results Found that Include 38 Products

Results per page: 16 | 32 | 48
    Portable Gas Heater,LP,30000/60,000 BtuH
    • DAYTON
    • Portable Gas Heater, LP, 30000/60,000 BtuHTorpedo Portable Gas Heater
    • Item # 3VE54
    • Mfr. Model # 3VE54
    • Torpedo Portable Gas Heater, Gas Type LP, BtuH Output 30,000/60,000, Min. Cylinder Size 20 lb., Heating Area...More

    Portable Gas Heater,Dual Fuel,30000 BtuH
    • PROCOM
    • Portable Gas Heater, Dual Fuel, 30000 BtuHPortable Gas Heater,Dual Fuel,30000 BtuH
    • Item # 12H990
    • Mfr. Model # 12H990
    • Infrared Vent Free Portable Gas Heater, Gas Type LP/NG, BtuH Output 30,000, Min. Cylinder Size 100 lb.,...More

    Tube/Reflector Extension,10 ft.,Black
    • DAYTON
    • Tube/Reflector Extension, 10 ft., BlackTube/Reflector Extension
    • Item # 3VH27
    • Mfr. Model # 3VH27
    • Tube/Reflector Extension, For Use With Dayton (r) Commercial/Industrial Tube Heaters, Includes 10 Feet Tube...More

    Portable Gas Heater,Dual Fuel,20000 BtuH
    • PROCOM
    • Portable Gas Heater, Dual Fuel, 20000 BtuHPortable Gas Heater,Dual Fuel,20000 BtuH
    • Item # 12H989
    • Mfr. Model # 12H989
    • Infrared Vent Free Portable Gas Heater, Gas Type LP/NG, BtuH Output 20,000, Min. Cylinder Size 100 lb.,...More

    Portable Gas Heater,LP,50000/100000 BtuH
    • L.B. WHITE
    • Portable Gas Heater, LP, 50000/100000 BtuHForced Air Portable Gas Heater
    • Item # 16W276
    • Mfr. Model # CP100CSPD210093
    • Forced Air Portable Gas Heater, Gas Type LP, BtuH Output 50,000/100,000, Min. Cylinder Size 100 lb., Heating...More

    Portable Gas Heater,LP,15000 BtuH
    • PROCOM
    • Portable Gas Heater, LP, 15000 BtuHPortable Gas Heater,LP,15000 BtuH
    • Item # 6EU20
    • Mfr. Model # 6EU20
    • Infrared Vent Free Portable Gas Heater, Gas Type LP, BtuH Output 15,000, Min. Cylinder Size 30 lb., Heating...More

    Patio Heater,LP,SS,5 ft. Radius
    • DAYTON
    • Patio Heater, LP, SS, 5 ft. RadiusPatio Heater
    • Item # 1TGR6
    • Mfr. Model # 1TGR6
    • Patio Heater, Gas Type LP, For Use With 1 lb. LP Can, or 1TVF3 with 20 lb. LP Tank, BtuH Input 11,000, Finish...More

    Vertical Combustion Air Inlet Kit,5 In
    Portable Gas Heater,NG,18000 BtuH
    • PROCOM
    • Portable Gas Heater, NG, 18000 BtuHPortable Gas Heater,NG,18000 BtuH
    • Item # 6EU16
    • Mfr. Model # 6EU16
    • Infrared Vent Free Portable Gas Heater, Gas Type NG, BtuH Output 18,000, Min. Cylinder Size 30 lb., Heating...More

    Portable Gas Heater,Dual Fuel,10000 BtuH
    • DAYTON
    • Portable Gas Heater, Dual Fuel, 10000 BtuHPortable Gas Heater,Dual Fuel,10000 BtuH
    • Item # 12H992
    • Mfr. Model # 12H992
    • Convection Vent Free Portable Gas Heater, Gas Type LP/NG, BtuH Output 10,000, Min. Cylinder Size 30 lb.,...More

    End Diffuser,29 In. L,24-5/8 In. W
    • DAYTON
    • VentingVenting
    • Multiple product options available

      Multiple product options available

    Digital Thermostat,120AC,50 ft. L
    Duct Kit,12 In. L,14-1/2 In. H
    • L.B. WHITE
    • Duct Kit, 12 In. L, 14-1/2 In. HDuct Kit
    • Item # 16W308
    • Mfr. Model # 500-26347
    • Duct Kit, Length 12 ft., Width 12 In., Depth 15-1/4 In., Height 14-1/2 In., For Use With Mfr. No. Premier 80,...More

    Horizontal Combustion Air Inlet Kit,5 In
    7-Combo Component,Do Not Sell Individual
    Vent Extension Kit
    Portable Gas Heater,NG,18000BtuH,8in L
    • WILLIAMS COMFORT PRODUCTS
    • Portable Gas Heater, NG, 18000BtuH, 8in LPortable Gas Heater,NG,18000BtuH,8in L
    • Item # 36FK58
    • Mfr. Model # 1896542
    • Portable Gas Heater, Gas Type NG, BtuH Output 18,000, Min. Cylinder Size None, Heating Area 480 sq. ft.,...More

    Portable Gas Heater,LP,15000BtuH,8in L
    • WILLIAMS COMFORT PRODUCTS
    • Portable Gas Heater, LP, 15000BtuH, 8in LPortable Gas Heater,LP,15000BtuH,8in L
    • Item # 36FK59
    • Mfr. Model # 1596541
    • Portable Gas Heater, Gas Type LP, BtuH Output 15,000, Min. Cylinder Size None, Heating Area 375 sq. ft.,...More

    Forced Air Heater,LP,150,000 BtuH
    • MASTER
    • Forced Air Heater, LP, 150,000 BtuHForced Air Heater,LP,150,000 BtuH
    • Item # 32MY61
    • Mfr. Model # MH-150V-GFA
    • Forced Air Heater, Gas Type LP, BtuH Output 150,000, Min. Cylinder Size 100 lb., Heating Area 3800 sq. ft.,...More

    Forced Air Heater,LP,125,000 BtuH
    • MASTER
    • Forced Air Heater, LP, 125,000 BtuHForced Air Heater,LP,125,000 BtuH
    • Item # 32MY60
    • Mfr. Model # MH-125V-GFA
    • Forced Air Heater, Gas Type LP, BtuH Output 125,000, Min. Cylinder Size 100 lb., Heating Area 3100 sq. ft.,...More

    Conf.Sp. Fan,Heater Thermostat,25 ft
    • DAYTON
    • NozzleNozzle
    • Multiple product options available

      Multiple product options available

    Results per page: 16 | 32 | 48