Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Gas Heaters and Accessories

32 Results Found that Include 41 Products

Results per page: 16 | 32 | 48
    Gas Pressure Regulator
    7-Combo Component,Do Not Sell Individual
    Portable Gas Heater,LP,40000 BtuH
    • DAYTON
    • Portable Gas Heater, LP, 40000 BtuHTorpedo Portable Gas Heater
    • Item # 3VE55
    • Mfr. Model # 3VE55
    • Torpedo Portable Gas Heater, Gas Type LP, BtuH Output 40,000, Min. Cylinder Size 20 lb., Heating Area 940 sq....More

    Portable Gas Heater,LP,32000 BtuH
    • RE-VERBER-RAY
    • Portable Gas Heater, LP, 32000 BtuHTank Top Portable Gas Heater
    • Item # 2E393
    • Mfr. Model # P-32T
    • Tank Top Portable Gas Heater, Gas Type LP, BtuH Output 32,000, Min. Cylinder Size None, Heating Area 50 to...More

    Dual Vent Kit,Y-Shape,4x4x6 In
    • DAYTON
    • Dual Vent Kit, Y-Shape, 4x4x6 InDual Vent Kit,Y-Shape,4x4x6 In
    • Item # 3F817
    • Mfr. Model # 3F817
    • Dual Vent Kit, For Use With Dayton (R) Commercial/Industrial Tube Heaters, Includes Y-shaped Fitting, 4 x 4 x...More

    Portable Gas Heater,Dual Fuel,6,000 BtuH
    • DAYTON
    • Portable Gas Heater, Dual Fuel, 6,000 BtuHPortable Gas Heater,Dual Fuel,6,000 BtuH
    • Item # 12H991
    • Mfr. Model # 12H991
    • Convection Vent Free Portable Gas Heater, Gas Type LP/NG, BtuH Output 6,000, Min. Cylinder Size 30 lb.,...More

    Cabinet Utility Heater,LP,18,000 BtuH
    • PRO-TEMP
    • Cabinet Utility Heater, LP, 18,000 BtuHCabinet Utility Heater,LP,18,000 BtuH
    • Item # 32MY64
    • Mfr. Model # PT-18-PCH-A
    • Cabinet Utility Heater, Gas Type LP, BtuH Output 18,000, Min. Cylinder Size 20 lb., Heating Area 450 sq. ft.,...More

    Thermostatic Blower,115VAC,4 In. L,Prong
    Vent Extension Kit
    Optional Fan Kit,115VAC
    Intake/Exhaust Extension Kit,54 In. H
    Blower Accessory,120V,Powder Coat
    • WILLIAMS COMFORT PRODUCTS
    • Blower Accessory, 120V, Powder CoatBlower Accessory,120V,Powder Coat
    • Item # 36FK78
    • Mfr. Model # 2303
    • Blower Accessory, For Use With Mfr. No. 1409822, 1403821, 2209822, 2203821, 3003622, 3003621, Voltage 120,...More

    Blower Accessory,120V,Surface,7 in. H
    • WILLIAMS COMFORT PRODUCTS
    • Blower Accessory, 120V, Surface, 7 in. HBlower Accessory,120V,Surface,7 in. H
    • Item # 36FK79
    • Mfr. Model # 2302
    • Blower Accessory, For Use With Mfr. No. 1409822, 1403821, 2209822, 2203821, 3003622, 3003621, Voltage 120,...More

    Oval Vent Starter Kit,Top,36 in. H
    • WILLIAMS COMFORT PRODUCTS
    • Oval Vent Starter Kit, Top, 36 in. HOval Vent Starter Kit,Top,36 in. H
    • Item # 36FK69
    • Mfr. Model # 9901
    • Oval Vent Starter Kit, For Use With Mfr. No. 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731,...More

    Installation Kit,Surface,Powder Coat
    Blower,120V,Inside Unit,Galvanized Steel
    • WILLIAMS COMFORT PRODUCTS
    • Blower, 120V, Inside Unit, Galvanized SteelBlower,120V,Inside Unit,Galvanized Steel
    • Item # 36FK85
    • Mfr. Model # 2102
    • Blower, For Use With Mfr. No. 2001621A, 2001622A, 3501521A, 3501522A, 3502521A, 3502522A, 5001521A, 5001522A,...More

    Flue Adaptor,Through The Roof,36 in. H
    Forced Air Heater,LP,60,000 BtuH
    • MASTER
    • Forced Air Heater, LP, 60,000 BtuHForced Air Heater,LP,60,000 BtuH
    • Item # 32MY59
    • Mfr. Model # MH-60V-GFA
    • Forced Air Heater, Gas Type LP, BtuH Output 60,000, Min. Cylinder Size 20 lb., Heating Area 1700 sq. ft.,...More

    Forced Air Heater,LP,40,000 BtuH
    • MASTER
    • Forced Air Heater, LP, 40,000 BtuHForced Air Heater,LP,40,000 BtuH
    • Item # 32MY58
    • Mfr. Model # MH-40-GFA
    • Forced Air Heater, Gas Type LP, BtuH Output 40,000, Min. Cylinder Size 20 lb., Heating Area 1100 sq. ft.,...More

    • DAYTON
    • NozzleNozzle
    • Multiple product options available

      Multiple product options available

    Downturn Nozzle,90 Degree
    • DAYTON
    • Downturn Nozzle, 90 DegreeDownturn Nozzle,90 Degree
    • Item # 32V276
    • Mfr. Model # 32V276
    • Downturn Nozzle, Pattern Angle 90 Degrees , Floor Coverage Dia. 90 ft., For Use With Tubular Gas Fired Unit...More

    Duct Kit,14-1/2 In. H,12 In. L
    • L.B. WHITE
    • Duct Kit, 14-1/2 In. H, 12 In. LDuct Kit
    • Item # 16W307
    • Mfr. Model # 500-26346
    • Duct Kit, Length 12 ft., Width 12 In., Depth 15-1/4 In., Height 14-1/2 In., For Use With Mfr. No. Premier 80,...More

    Heater Standing Kit
    Out of Wall Installation Kit
    Wireless Remote Thermostat
    • COZY
    • Wireless Remote ThermostatWireless Remote Thermostat
    • Item # 3YNC5
    • Mfr. Model # 3003P
    • Wireless Remote Thermostat, For Use With Cozy Gas Wall Furnaces Either 24V or Millivolt System, Can Also...More

    Vent Riser Kit,21-1/2 In. L
    • COZY
    • Vent Riser Kit, 21-1/2 In. LVent Riser Kit,21-1/2 In. L
    • Item # 4XA57
    • Mfr. Model # VRK5/10
    • Vent Riser Kit, Material Stainless Steel, Length 21-1/2 In., Standards Tested (US) to ANSI Z21.86 and...More

    Direct Vent Exhaust Kit
    • COZY
    • Direct Vent Exhaust KitDirect Vent Exhaust Kit
    • Item # 6XZ75
    • Mfr. Model # HEVK5
    • Direct Vent Exhaust Kit, Material Metal, Standards Tested (US) to ANSI Z21.86 and (Canada) CSA 2.32, Includes...More

    Thermostatic Blower,115VAC
    • COZY
    • Thermostatic Blower, 115VACThermostatic Blower,115VAC
    • Item # 3VJ31
    • Mfr. Model # CHB3
    • Thermostatic Blower, For Use With 2NV66, 2NV67, 2NV70, 2NV71, 2NV73, 2NV76, 5EFVI, and 5EFV2, Voltage 115,...More

    Results per page: 16 | 32 | 48