Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Gas Heaters and Accessories

43 Results Found that Include 80 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Portable Gas Heater,LP,16000 BtuH
  • RE-VERBER-RAY
  • Portable Gas Heater, LP, 16000 BtuHTank Top Portable Gas Heater
  • Item # 2E392
  • Mfr. Model # P-16T
  • Tank Top Portable Gas Heater, Gas Type LP, BtuH Output 16,000, Min. Cylinder Size None, Heating Area 40 to...More

Gas Pressure Regulator
  • ITRON
  • Gas Pressure RegulatorGas Pressure Regulator
  • Item # 6DMN6
  • Mfr. Model # B42R
  • Gas Pressure Regulator, Hose Type 3/4 Inlet,1 In outlet, 60 PSI MAX, Outlet Pressure 11 In.WC, For Use With...More

Vent Elbow
Portable Gas Heater,LP,30000 BtuH
  • DAYTON
  • Portable Gas Heater, LP, 30000 BtuHTank Top Portable Gas Heater
  • Item # 5RCC1
  • Mfr. Model # 5RCC1
  • Tank Top Portable Gas Heater, Gas Type LP, BtuH Output 30,000, Min. Cylinder Size 20 lb., Heating Area 500...More

U-Bend Fitting w/Clamp,4 In
  • DAYTON
  • U-Bend Fitting w/Clamp, 4 InU-Bend Fitting w/Clamp,4 In
  • Item # 3F835
  • Mfr. Model # 3F835
  • U-Bend Fitting, For Use With Dayton (R) Commercial/Industrial Tube Heaters, Includes 4 In. Diameter Fitting...More

Auto/Manual Blower
  • PROCOM
  • Auto/Manual BlowerAuto/Manual Blower
  • Item # 6EU24
  • Mfr. Model # 6EU24
  • Auto/Manual Blower, Voltage 120, Length 6-3/4 In., Width 5-1/2 In., Height 6-5/16 In., For Use With PROCOM...More

Tube/Reflector Extension,5 ft.,Black
Aluminum Heat Reflector "U"
Mounting Bracket,Wall
  • FOSTORIA
  • Mounting Bracket, WallMounting Bracket,Wall
  • Item # 3WB11
  • Mfr. Model # WMK-FES
  • Wall Mounting Bracket, Width 3-1/2 In., For Use With Fostoria, FES Model Salamander Heater, Includes...More

Thermostat Remote Control System
  • EMPIRE
  • Thermostat Remote Control SystemThermostat Remote Control System
  • Item # 2NCU4
  • Mfr. Model # TRW
  • Thermostat Remote Control System, For Use With Mfr. No. DV35SGNAT, DV35SGLP, DV25SGNAT, DV25SGLP, DV215SGNAT,...More

Decorative Log Kit
  • EMPIRE
  • Decorative Log KitDecorative Log Kit
  • Item # 2NCR7
  • Mfr. Model # RHL2
  • Decorative Log Kit, For Use With Mfr. No. RH50BNAT, RH50BLP, RH65BNAT, RH65BLP, Finish Ceramic, Includes...More

Vent Extension,Top,15in L,Glvanizd Steel
Outlet Register,Side,Powder Coat,10 in L
  • WILLIAMS COMFORT PRODUCTS
  • Outlet Register, Side, Powder Coat, 10 in LOutlet Register,Side,Powder Coat,10 in L
  • Item # 36FK72
  • Mfr. Model # 6701
  • Outlet Register, For Use With Mfr. No. 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731,...More

Blower Accessory,120V,Cable 3 ft.
  • WILLIAMS COMFORT PRODUCTS
  • Blower Accessory, 120V, Cable 3 ft.Blower Accessory,120V,Cable 3 ft.
  • Item # 36FK54
  • Mfr. Model # 2295
  • Blower Accessory, Voltage 120, Width 5 In., Depth 4-3/4 In., Height 6 In., Cable Length 3 ft., Cable Type 3G,...More

Vent Extension,Top,24 in. L
  • WILLIAMS COMFORT PRODUCTS
  • Vent Extension, Top, 24 in. LVent Extension,Top,24 in. L
  • Item # 36FK80
  • Mfr. Model # 9302
  • Vent Extension, For Use With Mfr. No. 1409822, 1403821, 2209822, 2203821, 3003622, 3003621, Mounting Type...More

Vent Extension,Top,Galvanized Steel
Outlet Register,Rear,Powder Coat,1 in. L
  • WILLIAMS COMFORT PRODUCTS
  • Outlet Register, Rear, Powder Coat, 1 in. LOutlet Register,Rear,Powder Coat,1 in. L
  • Item # 36FK71
  • Mfr. Model # 6802
  • Outlet Register, For Use With Mfr. No. 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731,...More

Cap Guard,Surface,Galvanized Steel
Vent Extension,Top,15 in. L
  • WILLIAMS COMFORT PRODUCTS
  • Vent Extension, Top, 15 in. LVent Extension,Top,15 in. L
  • Item # 36FK81
  • Mfr. Model # 9301
  • Vent Extension, For Use With Mfr. No. 1409822, 1403821, 2209822, 2203821, 3003622, 3003621, Mounting Type...More

Outlet Register,Rear,Powder Coat,10 in L
  • WILLIAMS COMFORT PRODUCTS
  • Outlet Register, Rear, Powder Coat, 10 in LOutlet Register,Rear,Powder Coat,10 in L
  • Item # 36FK70
  • Mfr. Model # 6801
  • Outlet Register, For Use With Mfr. No. 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731,...More

Automatic Blower,120V,Surface
  • WILLIAMS COMFORT PRODUCTS
  • Automatic Blower, 120V, SurfaceAutomatic Blower,120V,Surface
  • Item # 36FK62
  • Mfr. Model # 2901
  • Automatic Blower, For Use With Mfr. No. 2509622A, 2509621A, 3509622A, 3509621A, 5009622A, 5009621A, 2509822,...More

Side Outlet Kit
  • EMPIRE
  • Side Outlet KitSiding Vent Kit
  • Item # 4LGG8
  • Mfr. Model # SOK1
  • Siding Vent Kit, For Use With Mfr. No. KQ2H03-34S, KQ2H03-35S, KQ2H04-06 to KQ2H05-00, KQ2H05-02S to...More

Rear Register Kit,Flush,9-1/4 in.
  • COZY
  • Rear Register Kit, Flush, 9-1/4 in.Rear Register Kit,Flush,9-1/4 in.
  • Item # 33TP01
  • Mfr. Model # 406RRA
  • Rear Register Kit, For Use With Mfr. No. CF403D, CF558D, Mounting Type Flush, Finish Powder Coat, Height...More

  • DAYTON
  • NozzleNozzle
  • Multiple product options available

    Multiple product options available

Downturn Nozzle,90 Degree
  • DAYTON
  • Downturn Nozzle, 90 DegreeDownturn Nozzle,90 Degree
  • Item # 32V275
  • Mfr. Model # 32V275
  • Downturn Nozzle, Pattern Angle 90 Degrees , Floor Coverage Dia. 57 ft., For Use With Tubular Gas Fired Unit...More

Downturn Nozzle,90 Degree
  • DAYTON
  • Downturn Nozzle, 90 DegreeDownturn Nozzle,90 Degree
  • Item # 32V274
  • Mfr. Model # 32V274
  • Downturn Nozzle, Pattern Angle 90 Degrees , Floor Coverage Dia. 38 ft., For Use With Tubular Gas Fired Unit...More

Downturn Nozzle,60 Degree
  • DAYTON
  • Downturn Nozzle, 60 DegreeDownturn Nozzle,60 Degree
  • Item # 32V273
  • Mfr. Model # 32V273
  • Downturn Nozzle, Pattern Angle 60 Degrees , Floor Coverage Dia. 138 ft., For Use With Tubular Gas Fired Unit...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More