Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Gas Heaters and Accessories

290 Results Found that Include 640 Products

Results per page: 16 | 32 | 48
Coupler Plug,(M)NPT,3/8,Brass
  • EATON HANSEN
  • Coupler Plug, (M)NPT, 3/8, BrassCoupler Plug,(M)NPT,3/8,Brass
  • Item # 31C942
  • Mfr. Model # 100506
  • Coupler Plug, Gas Mate Series, Brass, Brass Finish, (M)NPT Hose Connection, Connection Size NPT (In.) 3/8,...More

LP Adapter Hose
  • GRAINGER APPROVED
  • LP Adapter HoseLP Adapter Hose
  • Item # 1XEE3
  • Mfr. Model # 1XEE3
  • LP Adapter Hose, Length 12 ft., Hose Type Rubber, For Use With Any Appliance Using 1 Pound Propane Cylinder,...More

Coupler Plug,(M)NPT,3/4,Brass
  • EATON HANSEN
  • Coupler Plug, (M)NPT, 3/4, BrassCoupler Plug,(M)NPT,3/4,Brass
  • Item # 31C944
  • Mfr. Model # 100510
  • Coupler Plug, Gas Mate Series, Brass, Brass Finish, (M)NPT Hose Connection, Connection Size NPT (In.) 3/4,...More

Coupler Body,(F)NPT,3/4,Brass
  • EATON HANSEN
  • Coupler Body, (F)NPT, 3/4, BrassCoupler Body,(F)NPT,3/4,Brass
  • Item # 31C940
  • Mfr. Model # 100010
  • Coupler Socket, Gas Mate Series, Brass, Brass Finish, (F)NPT Hose Connection, Connection Size NPT (In.) 3/4,...More

  • Dayton Gas Unit HeatersDayton Gas Unit Heaters
  • Multiple product options available

    Heaters provide 83% thermal efficiency and are outfitted with a tubular heat exchanger and a direct spark inshot burner ignition which requires no gas/air mixture...More

  • Dayton Gas Low-Profile Unit HeatersDayton Gas Low-Profile Unit Heaters
  • Multiple product options available

    Versatile NG/LP heaters are field-convertible for separated combustion applications with an approved vent kit, sold separately. Approved for installation in residential...More

Gas Pressure Regulator
Gas Heater,Dual Fuel,30000 BtuH
  • PROCOM
  • Gas Heater, Dual Fuel, 30000 BtuHGas Heater,Dual Fuel,30000 BtuH
  • Item # 4TGX9
  • Mfr. Model # 4TGX9
  • Convection Vent Free Heater, Blue Flame, Dual Fuel, 30,000 BtuH Output, Heating Area 1000 Sq-Ft, Built-In...More

Portable Gas Heater,Dual Fuel,400000BtuH
  • SURE FLAME
  • Portable Gas Heater, Dual Fuel, 400000BtuHPortable Gas Heater,Dual Fuel,400000BtuH
  • Item # 5PFW3
  • Mfr. Model # S405
  • Portable Gas Heater, Gas Type LP/NG, BtuH Output 400,000, Min. Cylinder Size 500 gal. - 2000 lb., Heating...More

Convection Gas Heater,15-1/4 In. D
  • COZY
  • Convection Gas Heater, 15-1/4 In. DConvection Gas Heater,15-1/4 In. D
  • Item # 2NV70
  • Mfr. Model # VC352B-D
  • Convection Gas Heater, Gas Type LP, BtuH Input 35000, BtuH Output 24500, Vent 4 In., Height 26 In., Width 30...More

Wall Heater,Top,LP,50000BtuH
  • WILLIAMS COMFORT PRODUCTS
  • Wall Heater, Top, LP, 50000BtuHWall Heater,Top,LP,50000BtuH
  • Item # 36FK09
  • Mfr. Model # 5009621A
  • Wall Heater, Heater Type Top Vent, Gas Type LP, BtuH Input 50,000, BtuH Output 36,900, Ignition Type...More

Wall Furnace,Direct Vent,115V,LP,25KBtuH
  • COZY
  • Wall Furnace, Direct Vent, 115V, LP, 25KBtuHWall Furnace,Direct Vent,115V,LP,25KBtuH
  • Item # 1TLW8
  • Mfr. Model # HEDV254A
  • High Efficiency Gas Wall Furnace, Heater Type Fan Forced Counterflow, Gas Type LP, BtuH Input 25000, BtuH...More

  • Dayton Gas Unit Heaters, Separated CombustionDayton Gas Unit Heaters, Separated Combustion
  • Multiple product options available

    Heaters use outside air for combustion, enabling operation in areas having slight negative pressures (near exhaust fans, etc.), with no adverse effect on combustion or...More

U-Bend Fitting w/Clamp,4 In
  • DAYTON
  • U-Bend Fitting w/Clamp, 4 InU-Bend Fitting w/Clamp,4 In
  • Item # 3F835
  • Mfr. Model # 3F835
  • U-Bend Fitting, For Use With Dayton (R) Commercial/Industrial Tube Heaters, Includes 4 In. Diameter Fitting...More

Vent Elbow
Outside Air Inlet Cap w/Bird Screen,4 In
Results per page: 16 | 32 | 48

Heat indoor and outdoor spaces with efficient gas heaters and accessories from Grainger. Find a broad selection of portable gas heaters that can be welcome additions to cold construction sites and well-ventilated loading docks or warehouses. Install a ductless gas unit heater to help effectively warm a large production facility or warehouse. Whether the space you need to heat is small, medium, large, indoors or outdoors, you’ll find gas heaters and accessories that can meet your needs at Grainger.