Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Gas Heaters and Accessories

127 Results Found that Include 225 Products

Results per page: 16 | 32 | 48
Coupler Plug,(M)NPT,3/4,Brass
  • EATON HANSEN
  • Coupler Plug, (M)NPT, 3/4, BrassCoupler Plug,(M)NPT,3/4,Brass
  • Item # 31C944
  • Mfr. Model # 100510
  • Coupler Plug, Gas Mate Series, Brass, Brass Finish, (M)NPT Hose Connection, Connection Size NPT (In.) 3/4,...More

Forced Air Heater,LP,40,000 BtuH
  • MASTER
  • Forced Air Heater, LP, 40,000 BtuHForced Air Heater,LP,40,000 BtuH
  • Item # 32MY58
  • Mfr. Model # MH-40-GFA
  • Forced Air Heater, Gas Type LP, BtuH Output 40,000, Min. Cylinder Size 20 lb., Heating Area 1100 sq. ft.,...More

Coupler Plug,(M)NPT,1/2,Brass
  • EATON HANSEN
  • Coupler Plug, (M)NPT, 1/2, BrassCoupler Plug,(M)NPT,1/2,Brass
  • Item # 31C943
  • Mfr. Model # 100508
  • Coupler Plug, Gas Mate Series, Brass, Brass Finish, (M)NPT Hose Connection, Connection Size NPT (In.) 1/2,...More

Coupler Body,(F)NPT,1/2,Brass
  • EATON HANSEN
  • Coupler Body, (F)NPT, 1/2, BrassCoupler Body,(F)NPT,1/2,Brass
  • Item # 31C939
  • Mfr. Model # 100008
  • Coupler Socket, Gas Mate Series, Brass, Brass Finish, (F)NPT Hose Connection, Connection Size NPT (In.) 1/2,...More

Wall Mount Thermostat Kit
  • COZY
  • Wall Mount Thermostat KitWall Mount Thermostat Kit
  • Item # 2NV79
  • Mfr. Model # TSK
  • Wall Mount Thermostat Kit, Material Metal, Standards CSA-US Certified, Includes Thermostat, 20 ft. of Wire...More

Coupler Body,(F)NPT,3/4,Brass
  • EATON HANSEN
  • Coupler Body, (F)NPT, 3/4, BrassCoupler Body,(F)NPT,3/4,Brass
  • Item # 31C940
  • Mfr. Model # 100010
  • Coupler Socket, Gas Mate Series, Brass, Brass Finish, (F)NPT Hose Connection, Connection Size NPT (In.) 3/4,...More

Coupler Plug,(M)NPT,1,Brass
  • EATON HANSEN
  • Coupler Plug, (M)NPT, 1, BrassCoupler Plug,(M)NPT,1,Brass
  • Item # 31C945
  • Mfr. Model # 100512
  • Coupler Plug, Gas Mate Series, Brass, Brass Finish, (M)NPT Hose Connection, Connection Size NPT (In.) 1, Body...More

Burner Head Cover
Coupler Body,(F)NPT,3/8,Brass
  • EATON HANSEN
  • Coupler Body, (F)NPT, 3/8, BrassCoupler Body,(F)NPT,3/8,Brass
  • Item # 31C938
  • Mfr. Model # 100006
  • Coupler Socket, Gas Mate Series, Brass, Brass Finish, (F)NPT Hose Connection, Connection Size NPT (In.) 3/8,...More

Forced Air Heater,LP,60,000 BtuH
  • MASTER
  • Forced Air Heater, LP, 60,000 BtuHForced Air Heater,LP,60,000 BtuH
  • Item # 32MY59
  • Mfr. Model # MH-60V-GFA
  • Forced Air Heater, Gas Type LP, BtuH Output 60,000, Min. Cylinder Size 20 lb., Heating Area 1700 sq. ft.,...More

Gas Wall Furnace,NG,60 cfm,10,000 BtuH
  • EMPIRE
  • Gas Wall Furnace, NG, 60 cfm, 10,000 BtuHGas Wall Furnace,NG,60 cfm,10,000 BtuH
  • Item # 33NU28
  • Mfr. Model # DV210SGNAT
  • Gas Wall Furnace, Heater Type Convection, Gas Type NG, BtuH Input 10,000, BtuH Output 7000, Ignition Type...More

Infrared Patio Heater,NG,SS,9 ft. Radius
  • DAYTON
  • Infrared Patio Heater, NG, SS, 9 ft. RadiusInfrared Patio Heater
  • Item # 1RVT7
  • Mfr. Model # 1RVT7
  • Infrared Patio Heater, Gas Type NG, BtuH Input 34,000, Finish Stainless Steel, Material Stainless Steel with...More

Gas Wall Furnace,LP,60 cfm,10,000 BtuH
  • EMPIRE
  • Gas Wall Furnace, LP, 60 cfm, 10,000 BtuHGas Wall Furnace,LP,60 cfm,10,000 BtuH
  • Item # 33NU27
  • Mfr. Model # DV210SGLP
  • Gas Wall Furnace, Heater Type Convection, Gas Type LP, BtuH Input 10,000, BtuH Output 7000, Ignition Type...More

Coupler Plug,(M)NPT,3/8,Brass
  • EATON HANSEN
  • Coupler Plug, (M)NPT, 3/8, BrassCoupler Plug,(M)NPT,3/8,Brass
  • Item # 31C942
  • Mfr. Model # 100506
  • Coupler Plug, Gas Mate Series, Brass, Brass Finish, (M)NPT Hose Connection, Connection Size NPT (In.) 3/8,...More

Wall Heater,NG,Counterflow,Top Vent,24V
  • COZY
  • Wall Heater, NG, Counterflow, Top Vent, 24VWall Heater,NG,Counterflow,Top Vent,24V
  • Item # 33TN96
  • Mfr. Model # CF557D
  • Wall Heater, Heater Type Fan Forced Counterflow, Gas Type NG, BtuH Input 55000, BtuH Output 42500, Ignition...More

  • DAYTON
  • NozzleNozzle
  • Multiple product options available

    Multiple product options available

Cabinet Utility Heater,LP,18,000 BtuH
  • PRO-TEMP
  • Cabinet Utility Heater, LP, 18,000 BtuHCabinet Utility Heater,LP,18,000 BtuH
  • Item # 32MY64
  • Mfr. Model # PT-18-PCH-A
  • Cabinet Utility Heater, Gas Type LP, BtuH Output 18,000, Min. Cylinder Size 20 lb., Heating Area 450 sq. ft.,...More

Floor Base Base,20 in. L
  • WILLIAMS COMFORT PRODUCTS
  • Floor Base Base, 20 in. LFloor Base Base,20 in. L
  • Item # 36FK55
  • Mfr. Model # 4292
  • Floor Base, Length 20 In., Width 9 In., Depth 1 In., Height 1 In., For Use With Mfr. No. 2096513.9,...More

Coupler Body,(F)NPT,1,Brass
  • EATON HANSEN
  • Coupler Body, (F)NPT, 1, BrassCoupler Body,(F)NPT,1,Brass
  • Item # 31C941
  • Mfr. Model # 100012
  • Coupler Socket, Gas Mate Series, Brass, Brass Finish, (F)NPT Hose Connection, Connection Size NPT (In.) 1,...More

Wall Heater,NG,Counterflow,24V
  • COZY
  • Wall Heater, NG, Counterflow, 24VWall Heater,NG,Counterflow,24V
  • Item # 33TN94
  • Mfr. Model # CF553D
  • Wall Heater, Heater Type Fan Forced Counterflow, Gas Type NG, BtuH Input 55000, BtuH Output 42000, Ignition...More

Hearth Heater,Top,NG,20000BtuH
  • WILLIAMS COMFORT PRODUCTS
  • Hearth Heater, Top, NG, 20000BtuHHearth Heater,Top,NG,20000BtuH
  • Item # 36FK36
  • Mfr. Model # 2001622A
  • Hearth Heater, Heater Type Top Vent, Gas Type NG, BtuH Input 20,000, BtuH Output 16,000, Ignition Type...More

Hearth Heater,1/2in Connection,35000BtuH
  • WILLIAMS COMFORT PRODUCTS
  • Hearth Heater, 1/2in Connection, 35000BtuHHearth Heater,1/2in Connection,35000BtuH
  • Item # 36FK37
  • Mfr. Model # 3501522A
  • Hearth Heater, Heater Type Top Vent, Gas Type NG, BtuH Input 35,000, BtuH Output 25,000, Ignition Type...More

Hearth Heater,1/2in Connection,50000BtuH
  • WILLIAMS COMFORT PRODUCTS
  • Hearth Heater, 1/2in Connection, 50000BtuHHearth Heater,1/2in Connection,50000BtuH
  • Item # 36FK38
  • Mfr. Model # 5001522A
  • Hearth Heater, Heater Type Top Vent, Gas Type NG, BtuH Input 50,000, BtuH Output 34,500, Ignition Type...More

Automatic Blower,120V,Surface
  • WILLIAMS COMFORT PRODUCTS
  • Automatic Blower, 120V, SurfaceAutomatic Blower,120V,Surface
  • Item # 36FK62
  • Mfr. Model # 2901
  • Automatic Blower,For Use With Mfr. No. 2509622A, 2509621A, 3509622A, 3509621A, 5009622A, 5009621A, 2509822,...More

Portable Gas Heater,LP/NG,20000BtuH,8inL
  • WILLIAMS COMFORT PRODUCTS
  • Portable Gas Heater, LP/NG, 20000BtuH, 8inLPortable Gas Heater,LP/NG,20000BtuH,8inL
  • Item # 36FK56
  • Mfr. Model # 2096513.9
  • Portable Gas Heater, Gas Type LP/NG, BtuH Output 20,000, Min. Cylinder Size None, Heating Area 500 sq. ft.,...More

Hearth Heater,1/2in Connection,65000BtuH
  • WILLIAMS COMFORT PRODUCTS
  • Hearth Heater, 1/2in Connection, 65000BtuHHearth Heater,1/2in Connection,65000BtuH
  • Item # 36FK39
  • Mfr. Model # 6501522A
  • Hearth Heater, Heater Type Top Vent, Gas Type NG, BtuH Input 65,000, BtuH Output 47,000, Ignition Type...More

Results per page: 16 | 32 | 48