Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Gas Heaters and Accessories

51 Results Found that Include 51 Products 

Results per page: 16 | 32 | 48
Optional Fan Kit,115VAC
  • COZY
  • Optional Fan Kit, 115VAC
  • Item # 4WV45
  • Mfr. Model # WFF81C
  • Optional Fan Kit, For Use With Cozy Gas Wall Furnace, Voltage 115Standards ANSI Z21.86, CSA 2.32

Wall Mount Thermostat Kit
  • COZY
  • Wall Mount Thermostat Kit
  • Item # 2NV79
  • Mfr. Model # TSK
  • Wall Mount Thermostat Kit, Material MetalStandards CSA-US Certified, Includes Thermostat, 20 ft. of Wire and...More

Heater Standing Kit
  • COZY
  • Heater Standing Kit
  • Item # 3E596
  • Mfr. Model # FSKA
  • Heater Standing Kit, For Use With Cozy Gas, Single Wall FurnaceStandards ANSI Z21.86, CSA 2.32

Thermostatic Blower,115VAC,4 In. L,Prong
  • COZY
  • Thermostatic Blower, 115VAC, 4 In. L, Prong
  • Item # 1RD31
  • Mfr. Model # DVB3
  • Thermostatically Controlled Blower, For Use With Mfr. No. CDV155B to CDV336B, Voltage 115Speed Control...More

Convection Gas Heater,20 In. H,NG
  • COZY
  • Convection Gas Heater, 20 In. H, NG
  • Item # 2NV65
  • Mfr. Model # VC201B-D
  • Convection Gas Heater, Gas Type NG, BtuH Input 20000, BtuH Output 14000, Vent 3 In., Height 20 In., Width 24...More

Wall Furnace,Direct,750mV,NG,25K BtuH
  • COZY
  • Wall Furnace, Direct, 750mV, NG, 25K BtuH
  • Item # 1RD27
  • Mfr. Model # CDV255C
  • Gas Wall Furnace, Heater Type Gravity, Gas Type NG, BtuH Input 25000, Ignition Type Matchless Piezo, Vent...More

Wall Furnace,Top Vent,750mV,NG,35K BtuH
  • COZY
  • Wall Furnace, Top Vent, 750mV, NG, 35K BtuH
  • Item # 3E589
  • Mfr. Model # W355G
  • Gas Wall Furnace, Heater Type Gravity, Gas Type NG, BtuH Input 35000, Vent Type Top, Voltage 750mV, Wall Type...More

Convection Gas Heater,24 In. D,LP
  • COZY
  • Convection Gas Heater, 24 In. D, LP
  • Item # 2NV69
  • Mfr. Model # VC202B-D
  • Convection Gas Heater, Gas Type LP, BtuH Input 20000, BtuH Output 14000, Vent 3 In., Height 20 In., Width 24...More

Thermostatic Blower,115VAC
  • COZY
  • Thermostatic Blower, 115VAC
  • Item # 3VJ31
  • Mfr. Model # CHB3
  • Thermostatic Blower, For Use With Mfr. No. VC351A-H to VC502A-H, VCR501A-H, VCR502A-H, Voltage 115Standards...More

Vented Gas Floor Furnace,NG,35000 BtuH
  • COZY
  • Vented Gas Floor Furnace, NG, 35000 BtuH
  • Item # 4E486
  • Mfr. Model # 90N50A
  • Vented Gas Floor Furnace, Gas Type NG, 50,000 BtuH Input, 35,000 BtuH Output, Vent Type B Type, Vent 4 In.,...More

Convection Gas Heater,15-1/4 In. D
  • COZY
  • Convection Gas Heater, 15-1/4 In. D
  • Item # 2NV70
  • Mfr. Model # VC352B-D
  • Convection Gas Heater, Gas Type LP, BtuH Input 35000, BtuH Output 24500, Vent 4 In., Height 26 In., Width 30...More

Wall Furnace,Direct,750mV,NG,33K BtuH
  • COZY
  • Wall Furnace, Direct, 750mV, NG, 33K BtuH
  • Item # 1RD29
  • Mfr. Model # CDV335C
  • Gas Wall Furnace, Heater Type Gravity, Gas Type NG, BtuH Input 33000, Ignition Type Matchless Piezo, Vent...More

Convection Gas Heater,26 In. H,NG
  • COZY
  • Convection Gas Heater, 26 In. H, NG
  • Item # 2NV67
  • Mfr. Model # VC501B-D
  • Convection Gas Heater, Gas Type NG, BtuH Input 50000, BtuH Output 35000, Vent 4 In., Height 26 In., Width 30...More

Wall Furnace,Top Vent,750mV,NG,50K BtuH
  • COZY
  • Wall Furnace, Top Vent, 750mV, NG, 50K BtuH
  • Item # 4YY33
  • Mfr. Model # W505G
  • Gas Wall Furnace, Heater Type Gravity, Gas Type NG, BtuH Input 50000, BtuH Output 35000, Ignition Type Match...More

Wall Furnace,Direct,750mV,NG,15K BtuH
  • COZY
  • Wall Furnace, Direct, 750mV, NG, 15K BtuH
  • Item # 1RD25
  • Mfr. Model # CDV155C
  • Gas Wall Furnace, Heater Type Gravity, Gas Type NG, BtuH Input 15000, Vent Type Direct, Voltage 750mV, Vent 9...More

Wall Furnace,Direct Vent,115V,NG,40KBtuH
  • COZY
  • Wall Furnace, Direct Vent, 115V, NG, 40KBtuH
  • Item # 1PKY9
  • Mfr. Model # DVCF407C-H
  • Gas Wall Furnace, Heater Type Fan Forced Counterflow, Gas Type NG, BtuH Input 40000, BtuH Output 32000,...More

Wall Furnace,Top Vent,750mV,LP,35K BtuH
  • COZY
  • Wall Furnace, Top Vent, 750mV, LP, 35K BtuH
  • Item # 3E593
  • Mfr. Model # W356G
  • Gas Wall Furnace, Heater Type Gravity, Gas Type LP, BtuH Input 35000, Vent Type Top, Voltage 750mV, Wall Type...More

Register Kit
  • COZY
  • Register Kit
  • Item # 4E161
  • Mfr. Model # 40542A
  • Register Kit, For Use With Used on Single Wall Models to Circulate Warm Air into an Adjoining RoomStandards...More

Convection Gas Heater,30 In. W,NG
  • COZY
  • Convection Gas Heater, 30 In. W, NG
  • Item # 2NV66
  • Mfr. Model # VC351B-D
  • Convection Gas Heater, Gas Type NG, BtuH Input 35000, BtuH Output 24500, Vent 4 In., Height 26 In., Width 30...More

Wall Furnace,Direct,750mV,LP,15K BtuH
  • COZY
  • Wall Furnace, Direct, 750mV, LP, 15K BtuH
  • Item # 1RD26
  • Mfr. Model # CDV156C
  • Gas Wall Furnace, Heater Type Gravity, Gas Type LP, BtuH Input 15000, Vent Type Direct, Voltage 750mV, Vent 9...More

Wall Furnace,Top Vent,750mV,NG,25K BtuH
  • COZY
  • Wall Furnace, Top Vent, 750mV, NG, 25K BtuH
  • Item # 3E588
  • Mfr. Model # W255G
  • Gas Wall Furnace, Heater Type Gravity, Gas Type NG, BtuH Input 25000, Vent Type Top, Voltage 750mV, Vent 4...More

Wall Furnace,Direct Vent,115V,NG,62KBtuH
  • COZY
  • Wall Furnace, Direct Vent, 115V, NG, 62KBtuH
  • Item # 1PKZ1
  • Mfr. Model # DVCF553C-H
  • Gas Wall Furnace, Heater Type Fan Forced Counterflow, Gas Type NG, BtuH Input 55,000, BtuH Output 44,000,...More

Vented Gas Floor Furnace,NG,21000 BtuH
  • COZY
  • Vented Gas Floor Furnace, NG, 21000 BtuH
  • Item # 4E484
  • Mfr. Model # 90N30A
  • Vented Gas Floor Furnace, Gas Type NG, 30,000 BtuH Input, 21,000 BtuH Output, Vent Type B Type, Vent 4 In.,...More

Wall Furnace,Direct Vent,115V,LP,62KBtuH
  • COZY
  • Wall Furnace, Direct Vent, 115V, LP, 62KBtuH
  • Item # 1PKZ2
  • Mfr. Model # DVCF554C-H
  • Gas Wall Furnace, Heater Type Fan Forced Counterflow, Gas Type LP, BtuH Input 55,000, BtuH Output 44,000,...More

Wall Furnace,Top Vent,750mV,LP,50K BtuH
  • COZY
  • Wall Furnace, Top Vent, 750mV, LP, 50K BtuH
  • Item # 4YY32
  • Mfr. Model # W506G
  • Gas Wall Furnace, Heater Type Gravity, Gas Type LP, BtuH Input 50000, BtuH Output 35000, Ignition Type Match...More

Wall Furnace,Direct Vent,115V,LP,40KBtuH
  • COZY
  • Wall Furnace, Direct Vent, 115V, LP, 40KBtuH
  • Item # 1PKY8
  • Mfr. Model # DVCF404C-H
  • Gas Wall Furnace, Heater Type Fan Forced Counterflow, Gas Type LP, BtuH Input 40000, BtuH Output 32000,...More

Radiant Gas Heater,19-1/4 In. D,LP
  • COZY
  • Radiant Gas Heater, 19-1/4 In. D, LP
  • Item # 2NV78
  • Mfr. Model # VCR702B-BM-D
  • Radiant Gas Heater, Gas Type LP, BtuH Input 70000, BtuH Output 49000, Vent 5 In., Height 30 In., Width 36...More

Convection Gas Heater,19-1/4 In. D
  • COZY
  • Convection Gas Heater, 19-1/4 In. D
  • Item # 2NV72
  • Mfr. Model # VC702B-BM-D
  • Convection Gas Heater, Gas Type LP, BtuH Input 70000, BtuH Output 49000, Vent 5 In., Height 30 In., Width 36...More

Wall Furnace,Direct Vent,115V,NG,40KBtuH
  • COZY
  • Wall Furnace, Direct Vent, 115V, NG, 40KBtuH
  • Item # 1PKY7
  • Mfr. Model # DVCF403C-H
  • Gas Wall Furnace, Heater Type Fan Forced Counterflow, Gas Type NG, BtuH Input 40000, BtuH Output 32000,...More

Wireless Remote Thermostat
  • COZY
  • Wireless Remote Thermostat
  • Item # 3YNC5
  • Mfr. Model # 3003P
  • Wireless Remote Thermostat, For Use With Cozy Gas Wall Furnaces Either 24V or Millivolt System, Can Also...More

Wall Furnace,Direct,750mV,LP,25K BtuH
  • COZY
  • Wall Furnace, Direct, 750mV, LP, 25K BtuH
  • Item # 1RD28
  • Mfr. Model # CDV256C
  • Gas Wall Furnace, Heater Type Gravity, Gas Type LP, BtuH Input 25000, BtuH Output 20500, Ignition Type...More

Convection Gas Heater,19-1/4 In. D,LP
  • COZY
  • Convection Gas Heater, 19-1/4 In. D, LP
  • Item # 2NV71
  • Mfr. Model # VC502B-D
  • Convection Gas Heater, Gas Type LP, BtuH Input 50000, BtuH Output 35000, Vent 4 In., Height 26 In., Width 30...More

Results per page: 16 | 32 | 48