Skip Content

Filter Results By

Applied Filters Clear All

Gas Detection

45 Results Found that Include 74 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Single Gas Detect,O2,0 to 25 Percent vol
  • MACURCO
  • Single Gas Detect, O2,0 to 25 Percent vol Single Gas Detect,O2,0 to 25 Percent vol
  • Item # 45CJ91
  • Mfr. Model # OX1
  • Single Gas Detector, Detects Oxygen, Sensor Range 0 to 25 Percent vol., Housing Color Blue/Black, Resolution...More

Single Gas Detector,CO,0 to 995 ppm
  • MACURCO
  • Single Gas Detector, CO, 0 to 995 ppm Single Gas Detector,CO,0 to 995 ppm
  • Item # 45CJ89
  • Mfr. Model # CM1
  • Single Gas Detector, Detects Carbon Monoxide, Sensor Range 0 to 995 ppm , Housing Color Blue/Black,...More

Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen Calibration G
Ammonia Calibration Gas, 58L Cylinder Capacity
  • BW TECHNOLOGIES
  • Ammonia Calibration Gas, 58L Cylinder Capacity Ammonia Calibration Gas, 58L Cylinder Capacity
  • Item # 32UU59
  • Mfr. Model # CG2-A-100-58
  • Calibration Gas, Gas Name Ammonia, Gas Mixture 100 ppm Ammonia, Balance Nitrogen, Background Gas Nitrogen,...More

Hydrogen Calibration Gas, 103L Cylinder Capacity
  • INDUSTRIAL SCIENTIFIC
  • Hydrogen Calibration Gas, 103L Cylinder Capacity Hydrogen Calibration Gas, 103L Cylinder Capacity
  • Item # 45JR92
  • Mfr. Model # 18102996
  • Calibration Gas, Gas Name Hydrogen, Gas Mixture 500 ppm Hydrogen, Bal Air, Background Gas Air , Cylinder...More

Multi-Gas Detector, 5 Gas,Lithium Ion
  • ALTAIR 5X
  • Multi-Gas Detector, 5 Gas, Lithium Ion Multi-Gas Detector, 5 Gas,Lithium Ion
  • Item # 45KE54
  • Mfr. Model # 10165445
  • Multi-Gas Detector, 5 Gas, Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit,...More

Gas Detector Kit,Lithium Ion
  • ALTAIR 5X
  • Gas Detector Kit, Lithium Ion Gas Detector Kit,Lithium Ion
  • Item # 45KE55
  • Mfr. Model # 10165446
  • Gas Detector Kit, Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit, Photoionization...More

Single Gas Detector,H2S,0 to 200 ppm
  • MACURCO
  • Single Gas Detector, H2S, 0 to 200 ppm Single Gas Detector,H2S,0 to 200 ppm
  • Item # 45CJ90
  • Mfr. Model # HS1
  • Single Gas Detector, Detects Hydrogen Sulfide, Sensor Range 0 to 200 ppm, Housing Color Blue/Black,...More

Single Gas Detectr,H2S,Yllw,2yr. Battery
  • BW TECHNOLOGIES
  • Single Gas Detectr, H2S, Yllw, 2yr. Battery Single Gas Detector
  • Item # 41HG95
  • Mfr. Model # BWC3-H
  • Single Gas Detector, Detects Hydrogen Sulfide, Sensor Range 0 to 100 ppm, Housing Color Yellow, Resolution 1...More

Hydrogen Sulfide Calibration Gas, 58L Cylinder Capacity
  • BW TECHNOLOGIES
  • Hydrogen Sulfide Calibration Gas, 58L Cylinder Capacity Hydrogen Sulfide Calibration Gas, 58L Cylinder Capacity
  • Item # 32UU72
  • Mfr. Model # G0042-H25
  • Calibration Gas, Gas Name Hydrogen Sulfide, Gas Mixture 25 ppm Hydrogen Sulfide, Balance Nitrogen, Background...More

Gas Regulator, Flow Rate 0.25Lpm
  • MSA
  • Gas Regulator, Flow Rate 0.25Lpm Gas Regulator, Flow Rate 0.25Lpm
  • Item # 44YZ39
  • Mfr. Model # 10034391
  • Gas Regulator, Flow Rate 0.25Lpm, For Use With Mfr. No. 10116927, 10116925, 10116929, 10116928, 10116924,...More

Replacement Sensor,Chlorine
  • MSA
  • Replacement Sensor, Chlorine Replacement Sensor
  • Item # 44YZ40
  • Mfr. Model # 10106728
  • Replacement Sensor, Detects Chlorine, Chemical Formula Cl2, Sensor Range 0 to 10 ppm, Resolution 0.05 ppm,...More

Replacement Sensor,6 in. L x 1-1/2 in. H
Replacement Lamp,6 in. L x 1/2 in. H
Sampling Bag,Foil,5L,1-1/2 x 14 x 14 In
  • NEXTTEQ
  • Sampling Bag, Foil, 5L, 1-1/2 x 14 x 14 In Sampling Bag
  • Item # 44ZK44
  • Mfr. Model # 31029
  • Sampling Bag, Diameter 14 In., Length 14 In., Width 14 In., Depth 14 In., Height 1-1/2 In., Status Indicator...More

Carbon Monoxide, Carbon Dioxide, Oxygen, Hydrogen Sulfide, Metha
Carbon Monoxide, Carbon Dioxide, Oxygen, Hydrogen Sulfide, Metha
Gas Detection Maintenance Kit,8 in. L
  • ALTAIR 5X
  • Gas Detection Maintenance Kit, 8 in. L Gas Detection Maintenance Kit,8 in. L
  • Item # 45KE56
  • Mfr. Model # 10165285
  • Gas Detection Maintenance Kit, Diameter 4 In., Length 8 In., Width 5 In., Depth 1 In., Height 1 In., Status...More

Sulfur Dioxide Calibration Gas, 34L Cylinder Capacity
  • BW TECHNOLOGIES
  • Sulfur Dioxide Calibration Gas, 34L Cylinder Capacity Sulfur Dioxide Calibration Gas, 34L Cylinder Capacity
  • Item # 32UU75
  • Mfr. Model # CG2-S-10-34
  • Calibration Gas, Gas Name Sulfur Dioxide, Gas Mixture 10 ppm Sulfur Dioxide, Balance Nitrogen, Background Gas...More

Sulfur Dioxide Calibration Gas, 58L Cylinder Capacity
  • BW TECHNOLOGIES
  • Sulfur Dioxide Calibration Gas, 58L Cylinder Capacity Sulfur Dioxide Calibration Gas, 58L Cylinder Capacity
  • Item # 32UU76
  • Mfr. Model # CG2-S-10-58
  • Calibration Gas, Gas Name Sulfur Dioxide, Gas Mixture 10 ppm Sulfur Dioxide, Balance Nitrogen, Background Gas...More

Chlorine Calibration Gas, 58L Cylinder Capacity
  • BW TECHNOLOGIES
  • Chlorine Calibration Gas, 58L Cylinder Capacity Chlorine Calibration Gas, 58L Cylinder Capacity
  • Item # 32UU67
  • Mfr. Model # CG2-C-5-58
  • Calibration Gas, Gas Name Chlorine, Gas Mixture 5 ppm Chlorine, Balance Nitrogen, Background Gas Nitrogen,...More

Hydrogen Cyanide Calibration Gas, 58L Cylinder Capacity
  • BW TECHNOLOGIES
  • Hydrogen Cyanide Calibration Gas, 58L Cylinder Capacity Hydrogen Cyanide Calibration Gas, 58L Cylinder Capacity
  • Item # 32UU69
  • Mfr. Model # CG2-Z-10-58
  • Calibration Gas, Gas Name Hydrogen Cyanide, Gas Mixture 10 ppm Hydrogen Cyanide, Balance Nitrogen, Background...More

Chlorine Calibration Gas, 34L Cylinder Capacity
  • BW TECHNOLOGIES
  • Chlorine Calibration Gas, 34L Cylinder Capacity Chlorine Calibration Gas, 34L Cylinder Capacity
  • Item # 32UU66
  • Mfr. Model # CG2-C-5-34
  • Calibration Gas, Gas Name Chlorine, Gas Mixture 5 ppm Chlorine, Balance Nitrogen, Background Gas Nitrogen,...More

Nitrogen Calibration Gas, 34L Cylinder Capacity
  • BW TECHNOLOGIES
  • Nitrogen Calibration Gas, 34L Cylinder Capacity Nitrogen Calibration Gas, 34L Cylinder Capacity
  • Item # 32UU77
  • Mfr. Model # CG-G0043-N2-34
  • Calibration Gas, Gas Name Nitrogen, Gas Mixture 100 Percent N2, Background Gas Nitrogen, Cylinder Capacity...More

Carbon Dioxide Calibration Gas, 34L Cylinder Capacity
  • BW TECHNOLOGIES
  • Carbon Dioxide Calibration Gas, 34L Cylinder Capacity Carbon Dioxide Calibration Gas, 34L Cylinder Capacity
  • Item # 32UU62
  • Mfr. Model # CG2-B-10K-34
  • Calibration Gas, Gas Name Carbon Dioxide, Gas Mixture 1 Percent Carbon Dioxide, Balance Nitrogen, Background...More

Hydrogen Cyanide Calibration Gas, 34L Cylinder Capacity
  • BW TECHNOLOGIES
  • Hydrogen Cyanide Calibration Gas, 34L Cylinder Capacity Hydrogen Cyanide Calibration Gas, 34L Cylinder Capacity
  • Item # 32UU68
  • Mfr. Model # CG2-Z-10-34
  • Calibration Gas, Gas Name Hydrogen Cyanide, Gas Mixture 10 ppm Hydrogen Cyanide, Balance Nitrogen, Background...More

Carbon Monoxide Calibration Gas, 103L Cylinder Capacity
  • BW TECHNOLOGIES
  • Carbon Monoxide Calibration Gas, 103L Cylinder Capacity Carbon Monoxide Calibration Gas, 103L Cylinder Capacity
  • Item # 32UU65
  • Mfr. Model # CG2-M-100-103
  • Calibration Gas, Gas Name Carbon Monoxide, Gas Mixture 100 ppm Carbon Monoxide, Balance Nitrogen, Background...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More