Skip Content

Filter Results By

Applied Filters Clear All

Gas Detection

87 Results Found that Include 871 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Single Gas Monitor,H2S,Yellow
  • BW TECHNOLOGIES
  • Single Gas Monitor, H2S, Yellow Single Gas Monitor,H2S,Yellow
  • Item # 36VM87
  • Mfr. Model # BWC2-H
  • Single Gas Monitor, Detects Hydrogen Sulfide, Sensor Range 0 to 100 ppm, Housing Color Yellow, Resolution 1...More

Single Gas Monitor,Detects O2,Yellow,LCD
  • BW TECHNOLOGIES
  • Single Gas Monitor, Detects O2, Yellow, LCD Single Gas Monitor,Detects O2,Yellow,LCD
  • Item # 41GJ22
  • Mfr. Model # BWC2-X
  • Single Gas Monitor, Detects Oxygen, Housing Color Yellow, Alarm Setting Low 195 Percent v/v, High 235...More

Single Gas Detect,O2,0 to 25 Percent vol
  • MACURCO
  • Single Gas Detect, O2,0 to 25 Percent vol Single Gas Detect,O2,0 to 25 Percent vol
  • Item # 45CJ91
  • Mfr. Model # OX1
  • Single Gas Detector, Detects Oxygen, Sensor Range 0 to 25 Percent vol., Housing Color Blue/Black, Resolution...More

P100 Personal Monitor,CO,Carbon Monoxide
  • SENSIT
  • P100 Personal Monitor, CO, Carbon Monoxide P100 Personal Monitor,CO,Carbon Monoxide
  • Item # 35ZD02
  • Mfr. Model # CO
  • P100 Personal Monitor, Detects Carbon Monoxide, Sensor Range 0 to 999 ppm, Housing Color Black, Resolution 1...More

Single Gas Detector,CO,0 to 995 ppm
  • MACURCO
  • Single Gas Detector, CO, 0 to 995 ppm Single Gas Detector,CO,0 to 995 ppm
  • Item # 45CJ89
  • Mfr. Model # CM1
  • Single Gas Detector, Detects Carbon Monoxide, Sensor Range 0 to 995 ppm , Housing Color Blue/Black,...More

Gas Regulator, Flow Rate 0.25Lpm
  • MSA
  • Gas Regulator, Flow Rate 0.25Lpm Gas Regulator
  • Item # 6BU75
  • Mfr. Model # 467895
  • Gas Regulator, Flow Rate 0.25Lpm, For Use With MSA RP Calibration Check Gas Cylinders, Material Nickel Plated...More

Sampling Probe,6 ft.
  • INDUSTRIAL SCIENTIFIC
  • Sampling Probe, 6 ft. Sampling Probe,6 ft.
  • Item # 22KX91
  • Mfr. Model # 18101386
  • Sampling Probe, Length 6 ft., Status Indicator No, Features Extendable, Stainless Steel, For Use With Mfr....More

Gas Regulator, Flow Rate 0.5Lpm
  • DRAEGER
  • Sensor Sensor
  • Multiple product options available

    Multiple product options available

Smoke Tube Kit, Includes (10) Rubber Caps, (10&#x
Catalytic Sensor,Methane
  • DRAEGER
  • Catalytic Sensor, Methane Catalytic Sensor,Methane
  • Item # 36F163
  • Mfr. Model # 6812950
  • Catalytic Sensor, Detects Methane, Chemical Formula CH4, Sensor Range 0 to 100 Percent LEL, 0 to 5 Percent...More

Hand Pump Kit,6 in. L x 6 in. W x 6 in
P100PersonalMonitor,H2S,Hydrogen Sulfide
  • SENSIT
  • P100PersonalMonitor, H2S, Hydrogen Sulfide P100PersonalMonitor,H2S,Hydrogen Sulfide
  • Item # 35ZD04
  • Mfr. Model # H2S
  • P100 Personal Monitor, Detects Hydrogen Sulfide, Sensor Range 0 to 100 ppm, Housing Color Black, Resolution 1...More

PC Comm Set,USB DIRA w/USB Cable
  • DRAEGER
  • PC Comm Set, USB DIRA w/USB Cable PC Comm Set,USB DIRA w/USB Cable
  • Item # 21EP44
  • Mfr. Model # 8317409
  • PC Communication Set, Length 1-1/2 In., Width 1 In., Height 3/4 In., Status Indicator No, Features USB...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More