Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Gas Detection

18 Results Found that Include 25 Products

Results per page: 16 | 32 | 48
    Alligator Clip
    • GAS CLIP TECHNOLOGIES
    • Alligator ClipAlligator Clip
    • Item # 21EJ28
    • Mfr. Model # SGC-AL-CLIP
    • Alligator Clip, For Use With Mfr. No. SGC-H, SGC-P-H, SGC-C, SGC-P-C, SGC-O, Color Silver, Construction...More

    IR Link with USB Cable
    • GAS CLIP TECHNOLOGIES
    • IR Link with USB CableIR Link with USB Cable
    • Item # 21EJ31
    • Mfr. Model # GCT-IR-LINK
    • IR Link with USB Cable, Length 3-13/16 In., Width 2-1/2 In., Height 1-1/8 In., Status Indicator Yes, Features...More

    Sample Line,10 ft in. L
    • GAS CLIP TECHNOLOGIES
    • Sample Line, 10 ft in. LSample Line,10 ft in. L
    • Item # 36GN71
    • Mfr. Model # MGC-HOSE10
    • Sample Line, Diameter 15/64 In., Length 10 ft., Status Indicator No, Power Source No, For Use With Mfr. No....More

    Pump Gas Inlet,1-13/16 in. L
    • GAS CLIP TECHNOLOGIES
    • Pump Gas Inlet, 1-13/16 in. LPump Gas Inlet,1-13/16 in. L
    • Item # 36GN69
    • Mfr. Model # MGC-PGI
    • Pump Gas Inlet, Length 1-13/16 In., Width 29-32 In., Depth 23/64 In., Height 13/32 In., Status Indicator No,...More

    4 Gas Dectector,Internal Pump IR LEL
    • GAS CLIP TECHNOLOGIES
    • 4 Gas Dectector, Internal Pump IR LEL4 Gas Dectector,Internal Pump IR LEL
    • Item # 36GN63
    • Mfr. Model # MGC-IR-PUMP
    • Multi-Gas Detector, 4 Gas with Internal Pump IR LEL, Detects Oxygen, Combustible, Hydrogen Sulfide, Carbon...More

    Particulate Filter,1-1/2 in. L
    • GAS CLIP TECHNOLOGIES
    • Particulate Filter, 1-1/2 in. LParticulate Filter,1-1/2 in. L
    • Item # 36GN70
    • Mfr. Model # MGC-SPF
    • Particulate Filter, Diameter 1/2 In., Length 1-1/2 In., Status Indicator No, Power Source No, For Use With...More

    IR Link USB Cable
    • GAS CLIP TECHNOLOGIES
    • IR Link USB CableIR Link USB Cable
    • Item # 21EJ32
    • Mfr. Model # IR-C
    • IR Link USB Cable, Length 3-13/16 In., Width 2-1/2 In., Height 1-1/8 In., Status Indicator No, Features Works...More

    Calibration Cap
    • GAS CLIP TECHNOLOGIES
    • Calibration CapCalibration Cap
    • Item # 21EJ34
    • Mfr. Model # SGC-CALCAP
    • Calibration Cap, Diameter 1-3/16 In., Length 1-7/8 In., Width 1-7/8 In., Depth 1/2 In., Height 5/8 In.,...More

    4 Gas Detector,Internl Pump,Pellistr LEL
    • GAS CLIP TECHNOLOGIES
    • 4 Gas Detector, Internl Pump, Pellistr LEL4 Gas Detector,Internl Pump,Pellistr LEL
    • Item # 36GN64
    • Mfr. Model # MGC-P-PUMP
    • Multi-Gas Detector, 4 Gas with Internal Pump Pellistor LEL, Detects Oxygen, Combustible, Hydrogen Sulfide,...More

    Docking Station,58L,7-1/2 in. W
    • GAS CLIP TECHNOLOGIES
    • Docking Station, 58L, 7-1/2 in. WDocking Station,58L,7-1/2 in. W
    • Item # 36GN65
    • Mfr. Model # MGC-DOCK-PUMP
    • Docking Station, Gas Type H2S, CO, O2, LEL, Cylinder Size 58L, Flow Rate 0.5Lpm, For Use With Mfr. No....More

    Docking Station,58L,20 in. L
    • GAS CLIP TECHNOLOGIES
    • Docking Station, 58L, 20 in. LDocking Station,58L,20 in. L
    • Item # 36GN66
    • Mfr. Model # MGC-WMDOCK-PUMP
    • Docking Station, Gas Type H2S, CO, O2, LEL, Cylinder Size 58L, Flow Rate 0.5Lpm, For Use With Mfr. No....More

    Hydrophobic Filter,1/64 in. L
    • GAS CLIP TECHNOLOGIES
    • Hydrophobic Filter, 1/64 in. LHydrophobic Filter,1/64 in. L
    • Item # 36GN68
    • Mfr. Model # MGC-HFILTER-10
    • Hydrophobic Filter, Diameter 11/16 In., Length 1/64 In., Status Indicator No, Power Source No, For Use With...More

    Particulate Filter,13/16 in. L
    • GAS CLIP TECHNOLOGIES
    • Particulate Filter, 13/16 in. LParticulate Filter,13/16 in. L
    • Item # 36GN67
    • Mfr. Model # MGC-PFILTER-10
    • Particulate Filter, Diameter 37/64 In., Length 13/16 In., Status Indicator No, Power Source No, For Use With...More

    Automated Test Systm,Incl Rgltr,USB Mem
    • GAS CLIP TECHNOLOGIES
    • Automated Test Systm, Incl Rgltr, USB MemAutomated Test Systm,Incl Rgltr,USB Mem
    • Item # 21EJ33
    • Mfr. Model # SGC-DOCK
    • Automated Test System, Regulator Included, Removable Memory Card Included, Cylinder Holder Included, Charger...More

    Results per page: 16 | 32 | 48