Skip Content

Filter Results By

Applied Filters Clear All

Item
Diameter
Length
Features
Includes
Brand
Price
Shop By

Gas Detection Accessories

149 Results Found that Include 187 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Water Stop Filter,PK10
  • MSA
  • Water Stop Filter, PK10Water Stop Filter,PK10
  • Item # 20V810
  • Mfr. Model # 801582
  • Water Stop Filter, Diameter 11/16 In., Length 11/16 In., Width 11/16 In., Height 1 In., For Use With Mfr. No....More

Sampling Probe,6 ft.
  • INDUSTRIAL SCIENTIFIC
  • Sampling Probe, 6 ft.Sampling Probe,6 ft.
  • Item # 22KX91
  • Mfr. Model # 18101386
  • Sampling Probe, Length 6 ft., Status Indicator No, Features Extendable, Stainless Steel, For Use With Mfr....More

Power Supply Cord,48 In L
  • MSA
  • Power Supply Cord, 48 In LPower Supply Cord,48 In L
  • Item # 2TEX6
  • Mfr. Model # 10087913
  • Power Supply Cord, Length 48 In., Power Source 110/220VAC and 12/24VDC, Features Battery Charging, For Use...More

Dust Filter/Water Stop,Aspirated
  • INDUSTRIAL SCIENTIFIC
  • Dust Filter/Water Stop, AspiratedDust Filter/Water Stop,Aspirated
  • Item # 21XT02
  • Mfr. Model # 17152395
  • Dust Filter/Water Stop, Aspirated, Diameter 5/8 In., Status Indicator No, Power Source No, For Use With Mfr....More

Thermal Paper,2-1/4 in. x 40 ft.
Gas Cylinder Holder,Wall Mount
  • INDUSTRIAL SCIENTIFIC
  • Gas Cylinder Holder, Wall MountGas Cylinder Holder,Wall Mount
  • Item # 22KX88
  • Mfr. Model # 17124348
  • Gas Cylinder Holder, Width 6-1/2 In., Depth 3 In., Height 13 In., Status Indicator No, Features...More

Sampling Probe,3 ft.
  • MSA
  • Sampling Probe, 3 ft.Sampling Probe,3 ft.
  • Item # 20V809
  • Mfr. Model # 10042622
  • Sampling Probe, Diameter 2 In., Length 42 In., Width 2 In., Height 2 In., For Use With Mfr. No. 10074135,...More

Water/Dust Sensor Filter,PK5
  • INDUSTRIAL SCIENTIFIC
  • Water/Dust Sensor Filter, PK5Water/Dust Sensor Filter,PK5
  • Item # 22KX90
  • Mfr. Model # 17124504
  • Water/Dust Sensor Filter, Diameter 1/8 In., Width 3/4 In., Height 1/2 In., Status Indicator No, For Use With...More

Sampling Tubing/Probe Kit
  • INDUSTRIAL SCIENTIFIC
  • Sampling Tubing/Probe KitSampling Tubing/Probe Kit
  • Item # 21XT03
  • Mfr. Model # 18108043
  • Sampling Tubing/Probe Kit, Length 8 In., Width 8 In., Depth 3 In., Height 5 In., Status Indicator No, Power...More

Card Reader
  • INDUSTRIAL SCIENTIFIC
  • Card ReaderCard Reader
  • Item # 22KX89
  • Mfr. Model # 18105684
  • Card Reader, Width 2-1/2 In., Depth 1 In., Height 3 In., Status Indicator No, Features Wall Mountable, For...More

Pump Gas Inlet,1-13/16 in. L
  • GAS CLIP TECHNOLOGIES
  • Pump Gas Inlet, 1-13/16 in. LPump Gas Inlet,1-13/16 in. L
  • Item # 36GN69
  • Mfr. Model # MGC-PGI
  • Pump Gas Inlet, Length 1-13/16 In., Width 29-32 In., Depth 23/64 In., Height 13/32 In., Status Indicator No,...More

Sample Line,10 ft in. L
  • GAS CLIP TECHNOLOGIES
  • Sample Line, 10 ft in. LSample Line,10 ft in. L
  • Item # 36GN71
  • Mfr. Model # MGC-HOSE10
  • Sample Line, Diameter 15/64 In., Length 10 ft., Status Indicator No, Power Source No, For Use With Mfr. No....More

Particulate Filter,1-1/2 in. L
  • GAS CLIP TECHNOLOGIES
  • Particulate Filter, 1-1/2 in. LParticulate Filter,1-1/2 in. L
  • Item # 36GN70
  • Mfr. Model # MGC-SPF
  • Particulate Filter, Diameter 1/2 In., Length 1-1/2 In., Status Indicator No, Power Source No, For Use With...More

Filter,X-am 7000
Dust and Mist Filter,3/4 in. L
  • MSA
  • Dust and Mist Filter, 3/4 in. LDust and Mist Filter,3/4 in. L
  • Item # 34WK17
  • Mfr. Model # 808935
  • Dust and Mist Filter, Length 3/4 In., Width 3/4 In., Height 1/16 In., Status Indicator No, Power Source No,...More

Hand Pump Kit,6 in. L x 6 in. W x 6 in
Bar Probe,With Extension Hose
H2S Filter,For PAC 7000
Calibration Cap
  • GAS CLIP TECHNOLOGIES
  • Calibration CapCalibration Cap
  • Item # 21EJ34
  • Mfr. Model # SGC-CALCAP
  • Calibration Cap, Diameter 1-3/16 In., Length 1-7/8 In., Width 1-7/8 In., Depth 1/2 In., Height 5/8 In.,...More

Hot Pack,Colorimetric Tubes
Dust and Mist Filter Disk,PK5
Float Probe,For X-am 7000
Case Screw,X-am 2000/5000,PK4
  • DRAEGER
  • Case Screw, X-am 2000/5000, PK4Case Screw,X-am 2000/5000,PK4
  • Item # 36F037
  • Mfr. Model # 8319185
  • Case Screw, Diameter 1/8 In., Length 1/2 In., Width 1/8 In., For Use With Draeger X-am 125 Instruments,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More