Skip Content

Filter Results By

Item
Diameter
Length
Features
Includes
Brand
Price
Shop By

Gas Detection Accessories

116 Results Found that Include 160 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Thermal Paper,2-1/4 in. x 40 ft.
Confined Space Kit,1/8 in. dia.
  • INDUSTRIAL SCIENTIFIC
  • Confined Space Kit, 1/8 in. dia.Confined Space Kit,1/8 in. dia.
  • Item # 20VA01
  • Mfr. Model # VKVSP4-K11111
  • Confined Space Kit, Diameter 1/8 In., Length 20 In., Width 7 In., Depth 6 In., Height 14 In., Status...More

Sampling Probe,6 ft.
  • INDUSTRIAL SCIENTIFIC
  • Sampling Probe, 6 ft.Sampling Probe,6 ft.
  • Item # 22KX91
  • Mfr. Model # 18101386
  • Sampling Probe, Length 6 ft., Status Indicator No, Features Extendable, Stainless Steel, For Use With Mfr....More

Water Stop Filter,PK10
  • MSA
  • Water Stop Filter, PK10Water Stop Filter,PK10
  • Item # 20V810
  • Mfr. Model # 801582
  • Water Stop Filter, Diameter 11/16 In., Length 11/16 In., Width 11/16 In., Height 1 In., For Use With Mfr. No....More

Gas Cylinder Holder,Wall Mount
  • INDUSTRIAL SCIENTIFIC
  • Gas Cylinder Holder, Wall MountGas Cylinder Holder,Wall Mount
  • Item # 22KX88
  • Mfr. Model # 17124348
  • Gas Cylinder Holder, Width 6-1/2 In., Depth 3 In., Height 13 In., Status Indicator No, Features...More

Confined Space Kit,1/8 in. dia.
  • INDUSTRIAL SCIENTIFIC
  • Confined Space Kit, 1/8 in. dia.Confined Space Kit,1/8 in. dia.
  • Item # 20UZ98
  • Mfr. Model # VKVSP4-K01111
  • Confined Space Kit, Diameter 1/8 In., Length 20 In., Width 7 In., Depth 6 In., Height 14 In., Status...More

Sampling Line,Silicone Rubber,1/4x25 ft.
Sampling Tubing/Probe Kit
  • INDUSTRIAL SCIENTIFIC
  • Sampling Tubing/Probe KitSampling Tubing/Probe Kit
  • Item # 21XT03
  • Mfr. Model # 18108043
  • Sampling Tubing/Probe Kit, Length 8 In., Width 8 In., Depth 3 In., Height 5 In., Status Indicator No, Power...More

Sampling Probe,3 ft.
  • MSA
  • Sampling Probe, 3 ft.Sampling Probe,3 ft.
  • Item # 20V809
  • Mfr. Model # 10042622
  • Sampling Probe, Diameter 2 In., Length 42 In., Width 2 In., Height 2 In., For Use With Mfr. No. 10074135,...More

Infrared Thermal Printer
  • TESTO
  • Infrared Thermal PrinterInfrared Thermal Printer
  • Item # 36T542
  • Mfr. Model # 870-00004
  • Infrared Thermal Printer, Length 6-5/16 In., Width 3-1/8 In., Height 1-5/8 In., Status Indicator Green Light...More

Power Supply Cord,48 In L
  • MSA
  • Power Supply Cord, 48 In LPower Supply Cord,48 In L
  • Item # 2TEX6
  • Mfr. Model # 10087913
  • Power Supply Cord, Length 48 In., Power Source 110/220VAC and 12/24VDC, Features Battery Charging, For Use...More

Dust Filter/Water Stop,Aspirated
  • INDUSTRIAL SCIENTIFIC
  • Dust Filter/Water Stop, AspiratedDust Filter/Water Stop,Aspirated
  • Item # 21XT02
  • Mfr. Model # 17152395
  • Dust Filter/Water Stop, Aspirated, Diameter 5/8 In., Status Indicator No, Power Source No, For Use With Mfr....More

Sampling Line,1/4x10 ft.
Water/Dust Sensor Filter,PK5
  • INDUSTRIAL SCIENTIFIC
  • Water/Dust Sensor Filter, PK5Water/Dust Sensor Filter,PK5
  • Item # 22KX90
  • Mfr. Model # 17124504
  • Water/Dust Sensor Filter, Diameter 1/8 In., Width 3/4 In., Height 1/2 In., Status Indicator No, For Use With...More

Card Reader
  • INDUSTRIAL SCIENTIFIC
  • Card ReaderCard Reader
  • Item # 22KX89
  • Mfr. Model # 18105684
  • Card Reader, Width 2-1/2 In., Depth 1 In., Height 3 In., Status Indicator No, Features Wall Mountable, For...More

Pre-Addressed Recycling Box,16 In L
Hand Pump Kit,6 in. L x 6 in. W x 6 in
Sample Line,10 ft in. L
  • GAS CLIP TECHNOLOGIES
  • Sample Line, 10 ft in. LSample Line,10 ft in. L
  • Item # 36GN71
  • Mfr. Model # MGC-HOSE10
  • Sample Line, Diameter 15/64 In., Length 10 ft., Status Indicator No, Power Source No, For Use With Mfr. No....More

Particulate Filter,1-1/2 in. L
  • GAS CLIP TECHNOLOGIES
  • Particulate Filter, 1-1/2 in. LParticulate Filter,1-1/2 in. L
  • Item # 36GN70
  • Mfr. Model # MGC-SPF
  • Particulate Filter, Diameter 1/2 In., Length 1-1/2 In., Status Indicator No, Power Source No, For Use With...More

Pump Gas Inlet,1-13/16 in. L
  • GAS CLIP TECHNOLOGIES
  • Pump Gas Inlet, 1-13/16 in. LPump Gas Inlet,1-13/16 in. L
  • Item # 36GN69
  • Mfr. Model # MGC-PGI
  • Pump Gas Inlet, Length 1-13/16 In., Width 29-32 In., Depth 23/64 In., Height 13/32 In., Status Indicator No,...More

Calibration Cap
  • GAS CLIP TECHNOLOGIES
  • Calibration CapCalibration Cap
  • Item # 21EJ34
  • Mfr. Model # SGC-CALCAP
  • Calibration Cap, Diameter 1-3/16 In., Length 1-7/8 In., Width 1-7/8 In., Depth 1/2 In., Height 5/8 In.,...More

Pump Kit,For X-am 2000,5000,5600
  • DRAEGER
  • Pump Kit, For X-am 2000,5000,5600Pump Kit,For X-am 2000,5000,5600
  • Item # 36F354
  • Mfr. Model # 4543982
  • Pump Kit, Width 4 In., Depth 1-3/4 In., Height 4-3/4 In., Status Indicator LED, Power Source Battery, For Use...More

Bar Probe,With Extension Hose
Dust and Mist Filter Disk,PK5
Results per page: 16 | 32 | 48

Help keep your facility safe with a wide variety of gas detection accessories at Grainger. Maintain your gas detection equipment with gas detection maintenance kits or print your important data findings with a dot matrix printer. You’ll also find alarm transfer kits, calibration gas cylinder stands and much more. Shop Grainger for your gas detection accessories.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More