Skip Content

Filter Results By

Applied Filters Clear All

Gas and Water Line Connectors

32 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Braided Connector,3/4 FHT x 3/4 FHT
  • GRAINGER APPROVED
  • Braided Connector, 3/4 FHT x 3/4 FHT Braided Connector,3/4 FHT x 3/4 FHT
  • Item # 11K770
  • Mfr. Model # 11K770
  • Water Connector, Material of Construction Stainless Steel Braided, Washing Machine, Outside Dia. (In.) 3/4,...More

Gas Connector, 48 Inch
  • DORMONT
  • Gas Connector, 48 Inch Gas Connector, 48 Inch
  • Item # 3VU97
  • Mfr. Model # 30-3131-48
  • Gas Connector, Size 1/2 In, MIP x MIP Connection, Material of Construction Stainless Steel, Outside Dia. 5/8...More

Water Heater Flex Hose,Push Fit,FNPT
  • SHARKBITE
  • Water Heater Flex Hose, Push Fit, FNPT Water Heater Flex Hose,Push Fit,FNPT
  • Item # 38EG50
  • Mfr. Model # SS3088FLEX18LF
  • Water Heater Flex Hose, Material of Construction Stainless Steel Corrugated, Water Heater, Outside Dia. (In.)...More

Braided Connector,1/4 COMPx1/4 COMPx120L
  • WATTS
  • Braided Connector, 1/4 COMPx1/4 COMPx120L Braided Connector,1/4 COMPx1/4 COMPx120L
  • Item # 2XJ15
  • Mfr. Model # FS-CIC-SX10'
  • Water Connector, Material of Construction Stainless Steel Braided, Ice Maker, Inlet Size 1/4 In., Comp,...More

Ice Maker Install Kit,Built-In,1/4 Dia
  • PROLINE SERIES
  • Ice Maker Install Kit, Built-In, 1/4 Dia Ice Maker Install Kit,Built-In,1/4 Dia
  • Item # 18F371
  • Mfr. Model # 648-003
  • Ice Maker Install Kit, Material of Construction Polysulfone, Built-In Refrigerator Ice Makers, Filtration,...More

Water Supply Kit,3/8,16in.L,SS,Comp
  • KISSLER & CO
  • Water Supply Kit, 3/8,16in.L, SS, Comp Water Supply Kit,3/8,16in.L,SS,Comp
  • Item # 4EEV7
  • Mfr. Model # 88-1015
  • Water Connector Kit, Material of Construction Stainless Steel Braided, Faucet, Outside Dia. 3/8 In., Inlet...More

Gas Connector,48 In
  • DORMONT
  • Gas Connector, 48 In Gas Connector,48 In
  • Item # 1PX53
  • Mfr. Model # 30-4242-48
  • Gas Connector, Size 3/4 In, FIP x FIP Connection, Material of Construction Stainless Steel, Outside Dia. 5/8...More

Gas Connector,1/2in.,MIP,Stainless Steel
Faucet Supply Line,3/8x1/2,20in.L
  • KISSLER & CO
  • Faucet Supply Line, 3/8x1/2,20in.L Faucet Supply Line,3/8x1/2,20in.L
  • Item # 29FJ59
  • Mfr. Model # AB88-1040
  • Water Connector Kit, Material of Construction Stainless Steel, Water Supply, Outside Dia. (In.) 3/8, 3/8,...More

Braided Connector,3/8 COMPx3/8 MIPx60 L
  • WATTS
  • Braided Connector, 3/8 COMPx3/8 MIPx60 L Braided Connector,3/8 COMPx3/8 MIPx60 L
  • Item # 2XE97
  • Mfr. Model # FS-CDC-S-CE X60
  • Water Connector, Material of Construction Stainless Steel Braided, Dishwasher, Inlet Size 3/8 In., Comp,...More

Gas Connector,1/2 x60 In L,53,200 BTU
  • DORMONT
  • Gas Connector, 1/2 x60 In L, 53,200 BTU Gas Connector,1/2 x60 In L,53,200 BTU
  • Item # 18D828
  • Mfr. Model # 20C-3132-60
  • Gas Connector, Size 1/2 In., Connection 1/2MIP x 1/2 FIP, Material of Construction Stainless Steel, Outside...More

Gas Connector,1/2 x60 In L,53,200 BTU
  • DORMONT
  • Gas Connector, 1/2 x60 In L, 53,200 BTU Gas Connector,1/2 x60 In L,53,200 BTU
  • Item # 18D829
  • Mfr. Model # 20C-3122-60
  • Gas Connector, Size 1/2 In., Connection 1/2MIP x 3/8FIP, Material of Construction Stainless Steel, Outside...More

Faucet Supply Line,3/8x1/2,16in.L
  • KISSLER & CO
  • Faucet Supply Line, 3/8x1/2,16in.L Faucet Supply Line,3/8x1/2,16in.L
  • Item # 29FJ58
  • Mfr. Model # AB88-1015
  • Water Connector Kit, Material of Construction Stainless Steel, Water Supply, Outside Dia. (In.) 3/8, 3/8,...More

Gas Connector,1/2 x36 In L,71,100 BTU
  • DORMONT
  • Gas Connector, 1/2 x36 In L, 71,100 BTU Gas Connector,1/2 x36 In L,71,100 BTU
  • Item # 18D813
  • Mfr. Model # 20-3135-36
  • Gas Connector, Size 1/2 In., Connection 1/2MIP x 1/2 FIP, Material of Construction Stainless Steel, Outside...More

Gas Connector,1/2 x60 In L,93,200 BTU
  • DORMONT
  • Gas Connector, 1/2 x60 In L, 93,200 BTU Gas Connector,1/2 x60 In L,93,200 BTU
  • Item # 18D837
  • Mfr. Model # 30C-3142-60
  • Gas Connector, Size 1/2 In., Connection 1/2MIP x 3/4FIP, Material of Construction Stainless Steel, Outside...More

Gas Tube Kit,1/4 x30 In,21500 BTU
  • DORMONT
  • Gas Tube Kit, 1/4 x30 In, 21500 BTU Gas Tube Kit,1/4 x30 In,21500 BTU
  • Item # 18D849
  • Mfr. Model # T4-KIT-30
  • Pilot Flex Tube Kit, Size 1/4 In., Connection 1/4 In., Material of Construction Stainless Steel, Outside Dia....More

Gas Connector,1/2 x24 In L,85,000 BTU
  • DORMONT
  • Gas Connector, 1/2 x24 In L, 85,000 BTU Gas Connector,1/2 x24 In L,85,000 BTU
  • Item # 18D812
  • Mfr. Model # 20-3135-24
  • Gas Connector, Size 1/2 In., Connection 1/2MIP x 1/2 FIP, Material of Construction Stainless Steel, Outside...More

Water Heater Flex Hose,3/4 in.,Push Fit
  • SHARKBITE
  • Water Heater Flex Hose, 3/4 in., Push Fit Water Heater Flex Hose,3/4 in.,Push Fit
  • Item # 38EG51
  • Mfr. Model # SS3088FLEX24LF
  • Water Heater Flex Hose, Material of Construction Stainless Steel Corrugated, Water Heater, Outside Dia. (In.)...More

Gas Connector,1/2 x48 In L,106,000 BTU
  • DORMONT
  • Gas Connector, 1/2 x48 In L, 106,000 BTU Gas Connector,1/2 x48 In L,106,000 BTU
  • Item # 18D834
  • Mfr. Model # 30C-3131-48
  • Gas Connector, Size 1/2 In., Connection 1/2MIP x 1/2MIP, Material of Construction Stainless Steel, Outside...More

Gas Connector,1/2 x24 In L,85,000 BTU
  • DORMONT
  • Gas Connector, 1/2 x24 In L, 85,000 BTU Gas Connector,1/2 x24 In L,85,000 BTU
  • Item # 18D818
  • Mfr. Model # 20C-3135-24
  • Gas Connector, Size 1/2 In., Connection 1/2MIP x 1/2 FIP, Material of Construction Stainless Steel, Outside...More

Gas Connector,1/2 x60 In L,93,200 BTU
  • DORMONT
  • Gas Connector, 1/2 x60 In L, 93,200 BTU Gas Connector,1/2 x60 In L,93,200 BTU
  • Item # 18D836
  • Mfr. Model # 30C-3131-60
  • Gas Connector, Size 1/2 In., Connection 1/2MIP x 1/2MIP, Material of Construction Stainless Steel, Outside...More

Gas Connector,48 In
  • DORMONT
  • Gas Connector, 48 In Gas Connector,48 In
  • Item # 1PX48
  • Mfr. Model # 20-3132-48
  • Gas Connector, Size 1/2 In, MIP x FIP Connection, Material of Construction Stainless Steel, Outside Dia. 1/2...More

Gas Connector,1/2 x18 In L,93,100 BTU
  • DORMONT
  • Gas Connector, 1/2 x18 In L, 93,100 BTU Gas Connector,1/2 x18 In L,93,100 BTU
  • Item # 18D817
  • Mfr. Model # 20C-3135-18
  • Gas Connector, Size 1/2 In., Connection 1/2MIP x 1/2 FIP, Material of Construction Stainless Steel, Outside...More

Elbow Fitting,1 in.,Zytel Nylon
  • SIMPLIFLOW
  • Elbow Fitting, 1 in., Zytel Nylon Elbow Fitting,1 in.,Zytel Nylon
  • Item # 28DZ87
  • Mfr. Model # EV3136-00
  • Elbow Fitting, Material of Construction Zytel Nylon, Back Room Water Line Organizer, Outside Dia. (In.) 1,...More

Hammerstop Hose,Dishwasher,60 in. L
  • DANCO
  • Hammerstop Hose, Dishwasher, 60 in. L Hammerstop Hose,Dishwasher,60 in. L
  • Item # 39AP63
  • Mfr. Model # 10743X
  • Hammerstop Hose, Material of Construction Braided Polymer, Dishwasher, Outside Dia. (In.) 3/8, 3/8, Inlet...More

Water Connector,18inL,Copper,Compression
  • KISSLER & CO
  • Water Connector, 18inL, Copper, Compression Water Connector,18inL,Copper,Compression
  • Item # 39AP84
  • Mfr. Model # 28-6820
  • Water Connector, Material of Construction Copper, Hot Water Connection, Outside Dia. (In.) 3/4, 3/4, Inlet...More

Gas Connetor,304 SS,3/4 x 72 In
  • DORMONT
  • Gas Connetor, 304 SS, 3/4 x 72 In Gas Connetor,304 SS,3/4 x 72 In
  • Item # 6CNC0
  • Mfr. Model # 30-4141-72
  • Gas Connector, Size 1/2 In. ID, 3/4 In. MIP x 3/4 In. MIP Connection, Material of Construction 304 Stainless...More

Gas Connetor,304 SS,1/2 x 36 In
  • DORMONT
  • Gas Connetor, 304 SS, 1/2 x 36 In Gas Connetor,304 SS,1/2 x 36 In
  • Item # 6CNA1
  • Mfr. Model # 20-3131-36
  • Gas Connector, Size 3/8 In. ID, 1/2 In. MIP x 1/2 In. MIP Connection, Material of Construction 304 Stainless...More

Gas Connetor,304 SS,1/2 x 72 In
  • DORMONT
  • Gas Connetor, 304 SS, 1/2 x 72 In Gas Connetor,304 SS,1/2 x 72 In
  • Item # 6CND1
  • Mfr. Model # 30-3132-72
  • Gas Connector, Size 1/2 In. ID, 1/2 In. MIP x 1/2 In. FIP Connection, Material of Construction 304 Stainless...More

Closet Supply Stop,1/2 in x 3/8 in SWT
  • ZURN INDUSTRIES
  • Closet Supply Stop, 1/2 in x 3/8 in SWT Closet Supply Stop,1/2 in x 3/8 in SWT
  • Item # 30PT17
  • Mfr. Model # Z8808-XL-LRLK-PC
  • Closet Supply Stop, Material of Construction Brass, Toilet, Outside Dia. (In.) 3/8, 1/2, Inlet Type SWT,...More

Gas Connetor,304 SS,5/8 x 72 In
  • DORMONT
  • Gas Connetor, 304 SS, 5/8 x 72 In Gas Connetor,304 SS,5/8 x 72 In
  • Item # 6CNC3
  • Mfr. Model # 30-3131-72
  • Gas Connector, Size 1/2 In. ID, 1/2 In. MIP x 1/2 In. MIP Connection, Material of Construction 304 Stainless...More

Closet Supply Stop,1/2 in x 3/8 in SWT
  • ZURN INDUSTRIES
  • Closet Supply Stop, 1/2 in x 3/8 in SWT Closet Supply Stop,1/2 in x 3/8 in SWT
  • Item # 30PT18
  • Mfr. Model # Z8808-XL-LR-PC
  • Closet Supply Stop, Material of Construction Brass, Toilet, Outside Dia. (In.) 3/8, 1/2, Inlet Type SWT,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More