Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Gas and Water Line Connectors

35 Results Found that Include 35 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Gas Connector,36 In
  • Gas Connector, 36 InGas Connector,36 In
  • Item # 1PX52
  • Mfr. Model # 30-4242-36
  • Gas Connector, Size 3/4 In, FIP x FIP Connection, Material of Construction Stainless Steel, Outside Dia. 5/8...More

Gas Connector,36 In
  • Gas Connector, 36 InGas Connector,36 In
  • Item # 1PX51
  • Mfr. Model # 30-3232-36
  • Gas Connector, Size 1/2 In, FIP x FIP Connection, Material of Construction Stainless Steel, Outside Dia. 5/8...More

Washing Machine Connector,1/2 In,60 In L
  • Washing Machine Connector, 1/2 In, 60 In LWashing Machine Connector,1/2 In,60 In L
  • Item # 30F084
  • Mfr. Model # B9WM60HEG
  • High Efficiency Washing Machine Connector, Material of Construction Stainless Steel Braided, Washing Machine,...More

Water Heater Supply Line,3/4x3/4,24in.L
  • Water Heater Supply Line, 3/4x3/4,24in.LWater Heater Supply Line,3/4x3/4,24in.L
  • Item # 31XJ66
  • Mfr. Model # 88-4115
  • Water Heater Connector, Material of Construction Copper Corrugated, Water Heater, Outside Dia. (In.) 3/4,...More

Ice Maker Install Kit,Built-In,1/4 Dia
  • Ice Maker Install Kit, Built-In, 1/4 DiaIce Maker Install Kit,Built-In,1/4 Dia
  • Item # 18F371
  • Mfr. Model # 648-003
  • Ice Maker Install Kit, Material of Construction Polysulfone, Built-In Refrigerator Ice Makers, Filtration,...More

Gas Connector,36 In
  • Gas Connector, 36 InGas Connector,36 In
  • Item # 1PX47
  • Mfr. Model # 20-3132-36
  • Gas Connector, Size 1/2 In, MIP x FIP Connection, Material of Construction Stainless Steel, Outside Dia. 1/2...More

Gas Connector,304 SS,5/8 x 60 In
Gas Connector,36 In
  • Gas Connector, 36 InGas Connector,36 In
  • Item # 1PX43
  • Mfr. Model # 10-3132-36
  • Gas Connector, Size 1/2 In, MIP x FIP Connection, Material of Construction Stainless Steel, Outside Dia. 3/8...More

Gas Connector, 60 Inch
  • Gas Connector, 60 InchGas Connector, 60 Inch
  • Item # 3VU93
  • Mfr. Model # 20-3132-60
  • Gas Connector, Size 1/2 In, MIP x FIP Connection, Material of Construction Stainless Steel, Outside Dia. 1/2...More

Gas Connetor,304 SS,5/8 x 24 In
  • Gas Connetor, 304 SS, 5/8 x 24 InGas Connetor,304 SS,5/8 x 24 In
  • Item # 6CNA6
  • Mfr. Model # 30-4141-24
  • Gas Connector, Size 1/2 In. ID, 3/4 In. MIP x 3/4 In. MIP Connection, Material of Construction 304 Stainless...More

Gas Connector,36 In
  • Gas Connector, 36 InGas Connector,36 In
  • Item # 1PX49
  • Mfr. Model # 30-3131-36
  • Gas Connector, Size 1/2 In, MIP x MIP Connection, Material of Construction Stainless Steel, Outside Dia. 5/8...More

Gas Connetor,304 SS,1/2 x 24 In
  • Gas Connetor, 304 SS, 1/2 x 24 InGas Connetor,304 SS,1/2 x 24 In
  • Item # 6CNA0
  • Mfr. Model # 20-3131-24
  • Gas Connector, Size 3/8 In. ID, 1/2 In. MIP x 1/2 In. MIP Connection, Material of Construction 304 Stainless...More

Gas Connector,1/2 x18 In L,93,100 BTU
  • Gas Connector, 1/2 x18 In L, 93,100 BTUGas Connector,1/2 x18 In L,93,100 BTU
  • Item # 18D817
  • Mfr. Model # 20C-3135-18
  • Gas Connector, Size 1/2 In., Connection 1/2MIP x 1/2 FIP, Material of Construction Stainless Steel, Outside...More

Gas Connector,3/8 x48 In L,28,300 BTU
  • Gas Connector, 3/8 x48 In L, 28,300 BTUGas Connector,3/8 x48 In L,28,300 BTU
  • Item # 18D822
  • Mfr. Model # 10C-3132-48
  • Gas Connector, Size 3/8 In., Connection 3/8 MIP x 3/8 FIP, Material of Construction Stainless Steel, Outside...More

Gas Connector,3/4 x48 In L,106,000 BTU
  • Gas Connector, 3/4 x48 In L, 106,000 BTUGas Connector,3/4 x48 In L,106,000 BTU
  • Item # 18D835
  • Mfr. Model # 30C-4242-48
  • Gas Connector, Size 3/4 In., Connection 3/4FIP x 3/4FIP, Material of Construction Stainless Steel, Outside...More

Gas Connector,1/2 x48 In L,60,500 BTU
  • Gas Connector, 1/2 x48 In L, 60,500 BTUGas Connector,1/2 x48 In L,60,500 BTU
  • Item # 18D827
  • Mfr. Model # 20C-3122-48
  • Gas Connector, Size 1/2 In., Connection 1/2MIP x 3/8FIP, Material of Construction Stainless Steel, Outside...More

Gas Tube Kit,1/4 x18 In,25000 BTU
  • Gas Tube Kit, 1/4 x18 In, 25000 BTUGas Tube Kit,1/4 x18 In,25000 BTU
  • Item # 18D847
  • Mfr. Model # T4-KIT-18
  • Pilot Flex Tube Kit, Size 1/4 In., Connection 1/4 In., Material of Construction Stainless Steel, Outside Dia....More

Gas Connector,1/2 x48 In L,106,000 BTU
  • Gas Connector, 1/2 x48 In L, 106,000 BTUGas Connector,1/2 x48 In L,106,000 BTU
  • Item # 18D834
  • Mfr. Model # 30C-3131-48
  • Gas Connector, Size 1/2 In., Connection 1/2MIP x 1/2MIP, Material of Construction Stainless Steel, Outside...More

Gas Connector,1/2 x48 In L,60,500 BTU
  • Gas Connector, 1/2 x48 In L, 60,500 BTUGas Connector,1/2 x48 In L,60,500 BTU
  • Item # 18D826
  • Mfr. Model # 20C-3132-48
  • Gas Connector, Size 1/2 In., Connection 1/2MIP x 1/2 FIP, Material of Construction Stainless Steel, Outside...More

Gas Connector,1/2 x18 In L,93,100 BTU
  • Gas Connector, 1/2 x18 In L, 93,100 BTUGas Connector,1/2 x18 In L,93,100 BTU
  • Item # 18D811
  • Mfr. Model # 20-3135-18
  • Gas Connector, Size 1/2 In., Connection 1/2MIP x 1/2 FIP, Material of Construction Stainless Steel, Outside...More

Elbow Fitting,1 in.,Zytel Nylon
  • Elbow Fitting, 1 in., Zytel NylonElbow Fitting,1 in.,Zytel Nylon
  • Item # 28DZ81
  • Mfr. Model # EV3135-35
  • Elbow Fitting, Material of Construction Zytel Nylon, Back Room Water Line Organizer, Outside Dia. (In.) 1,...More

Elbow Fitting,1 in.,Zytel Nylon
  • Elbow Fitting, 1 in., Zytel NylonElbow Fitting,1 in.,Zytel Nylon
  • Item # 28DZ87
  • Mfr. Model # EV3136-00
  • Elbow Fitting, Material of Construction Zytel Nylon, Back Room Water Line Organizer, Outside Dia. (In.) 1,...More

Water Connector,12inL,Copper,Compression
  • Water Connector, 12inL, Copper, CompressionWater Connector,12inL,Copper,Compression
  • Item # 39AP86
  • Mfr. Model # 28-6810
  • Water Connector, Material of Construction Copper, Hot Water Connection, Outside Dia. (In.) 3/4, 3/4, Inlet...More

Gas Connetor,304 SS,1/2 x 72 In
  • Gas Connetor, 304 SS, 1/2 x 72 InGas Connetor,304 SS,1/2 x 72 In
  • Item # 6CNA4
  • Mfr. Model # 20-3131-72
  • Gas Connector, Size 1/2 In. ID, 1/2 In. MIP x 1/2 In. MIP Connection, Material of Construction 304 Stainless...More

Gas Connetor,304 SS,1/2 x 60 In
  • Gas Connetor, 304 SS, 1/2 x 60 InGas Connetor,304 SS,1/2 x 60 In
  • Item # 6CND6
  • Mfr. Model # 20-2222-60
  • Gas Connector, Size 3/8 In. ID, 3/8 In. FIP x 3/8 In. FIP Connection, Material of Construction 304 Stainless...More

Gas Connetor,304 SS,5/8 x 60 In
  • Gas Connetor, 304 SS, 5/8 x 60 InGas Connetor,304 SS,5/8 x 60 In
  • Item # 6CND0
  • Mfr. Model # 30-3132-60
  • Gas Connector, Size 1/2 In. ID, 1/2 In. MIP x 1/2 In. FIP Connection, Material of Construction 304 Stainless...More

Gas Connetor,304 SS,3/8 x 72 In
  • Gas Connetor, 304 SS, 3/8 x 72 InGas Connetor,304 SS,3/8 x 72 In
  • Item # 6CND7
  • Mfr. Model # 20-2222-72
  • Gas Connector, Size 3/8 In. ID, 3/8 In. FIP x 3/8 In. FIP Connection, Material of Construction 304 Stainless...More

Gas Connector, 60 Inch
  • Gas Connector, 60 InchGas Connector, 60 Inch
  • Item # 3VU95
  • Mfr. Model # 20-3122-60
  • Gas Connector, Size 1/2 In x 3/8 In, MIP x FIP Connection, Material of Construction Stainless Steel, Outside...More

Gas Connetor,304 SS,1/2 x 60 In
  • Gas Connetor, 304 SS, 1/2 x 60 InGas Connetor,304 SS,1/2 x 60 In
  • Item # 6CNA3
  • Mfr. Model # 20-3131-60
  • Gas Connector, Size 3/8 In. ID, 1/2 In. MIP x 1/2 In. MIP Connection, Material of Construction 304 Stainless...More

Lavatory Supply Stop,3/8 inx3/8 in IPS
  • Lavatory Supply Stop, 3/8 inx3/8 in IPSLavatory Supply Stop,3/8 inx3/8 in IPS
  • Item # 30PT14
  • Mfr. Model # Z8800-XL-LR-PC
  • Lavatory Supply Stop, Material of Construction Brass, Faucet, Outside Dia. (In.) 3/8, 3/8, Inlet Type IPS,...More

Water Connector,Copper,FPT.
  • Water Connector, Copper, FPT.Water Connector,Copper,FPT.
  • Item # 30VX50
  • Mfr. Model # S6713NB18GX
  • Water Connector, Material of Construction Copper, Water Heater, Outside Dia. (In.) 3/4, 3/4, Inlet Type FPT,...More

Closet Supply Stop,1/2 in x 3/8 in CTS
  • Closet Supply Stop, 1/2 in x 3/8 in CTSCloset Supply Stop,1/2 in x 3/8 in CTS
  • Item # 30PT15
  • Mfr. Model # Z8804-XL-LRLK-PC
  • Closet Supply Stop, Material of Construction Brass, Toilet, Outside Dia. (In.) 3/8, 1/2, Inlet Type CTS,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More