Skip Content

Filter Results By

Applied Filters Clear All

Gas and Water Line Connectors

110 Results Found that Include 110 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Gas Swivel Fitting
  • DORMONT
  • Gas Swivel Fitting Gas Swivel Fitting
  • Item # 4XR97
  • Mfr. Model # SM75
  • Swivel Fitting, Multi Plane Movement, BTU Capacity 229,000, Size 3/4 In., Function Allows Movement in Three...More

Gas Hose,3/4 In NPT
  • DORMONT
  • Gas Hose, 3/4 In NPT Gas Hose,3/4 In NPT
  • Item # 4XR87
  • Mfr. Model # 1675BPQR48
  • Gas Connector Kit, Size 3/4, MIP x MIP Connection, Material of Construction Stainless Steel Wire With...More

Gas Connector,PVC Coated SS,3/4 x 36 In
  • DORMONT
  • Gas Connector, PVC Coated SS, 3/4 x 36 In Gas Connector,PVC Coated SS,3/4 x 36 In
  • Item # 2GMF4
  • Mfr. Model # 41-4142-36
  • Gas Connector, Size 3/4 In, MIP x 3/4 In FIP Connection, Material of Construction PVC Coated Stainless Steel,...More

Shutoff Valve,Quick Disconnect,1 In
  • DORMONT
  • Shutoff Valve, Quick Disconnect, 1 In Shutoff Valve,Quick Disconnect,1 In
  • Item # 18D844
  • Mfr. Model # CF-100
  • Shutoff Valve, Quick Disconnect, BTU Capacity 360,000, Size 1 In., Function Food Service, Prevents Users From...More

Gas Connetor,304 SS,1/2 x 72 In
  • DORMONT
  • Gas Connetor, 304 SS, 1/2 x 72 In Gas Connetor,304 SS,1/2 x 72 In
  • Item # 6CNA4
  • Mfr. Model # 20-3131-72
  • Gas Connector, Size 1/2 In. ID, 1/2 In. MIP x 1/2 In. MIP Connection, Material of Construction 304 Stainless...More

Gas Connector,24 In
  • DORMONT
  • Gas Connector, 24 In Gas Connector,24 In
  • Item # 1PX50
  • Mfr. Model # 30-3232-24
  • Gas Connector, Size 1/2 In, FIP x FIP Connection, Material of Construction Stainless Steel, Outside Dia. 5/8...More

Water Supply Line Kit,1/4 in.
  • DORMONT
  • Water Supply Line Kit, 1/4 in. Water Supply Line Kit,1/4 in.
  • Item # 6CMZ5
  • Mfr. Model # IMIK-11-25-P5-075
  • Water Supply Line Kit, Material of Construction Polysulfone, PEX, Water Line Connection, Outside Dia. (In.)...More

Gas Connector,36 In
  • DORMONT
  • Gas Connector, 36 In Gas Connector,36 In
  • Item # 1PX51
  • Mfr. Model # 30-3232-36
  • Gas Connector, Size 1/2 In, FIP x FIP Connection, Material of Construction Stainless Steel, Outside Dia. 5/8...More

Gas Hose,1/2 In NPT
  • DORMONT
  • Gas Hose, 1/2 In NPT Gas Hose,1/2 In NPT
  • Item # 4XR86
  • Mfr. Model # 1650BPQR48
  • Gas Connector Kit, Size 1/2, MIP x MIP Connection, Material of Construction Stainless Steel Wire With...More

Gas Safety Kit,3/4 x36 In L,218,000 BTU
  • DORMONT
  • Gas Safety Kit, 3/4 x36 In L, 218,000 BTU Gas Safety Kit,3/4 x36 In L,218,000 BTU
  • Item # 18D840
  • Mfr. Model # 1675BPQR36
  • Gas Safety Kit, Size 3/4 In., Connection 3/4 In., Material of Construction Stainless Steel, Outside Dia....More

Gas Connector, 48 Inch
  • DORMONT
  • Gas Connector, 48 Inch Gas Connector, 48 Inch
  • Item # 3VU97
  • Mfr. Model # 30-3131-48
  • Gas Connector, Size 1/2 In, MIP x MIP Connection, Material of Construction Stainless Steel, Outside Dia. 5/8...More

Gas Connector,36 In
  • DORMONT
  • Gas Connector, 36 In Gas Connector,36 In
  • Item # 1PX52
  • Mfr. Model # 30-4242-36
  • Gas Connector, Size 3/4 In, FIP x FIP Connection, Material of Construction Stainless Steel, Outside Dia. 5/8...More

Water Supplier Line Kit,9/16-24
  • DORMONT
  • Water Supplier Line Kit, 9/16-24 Water Supplier Line Kit,9/16-24
  • Item # 6CMZ7
  • Mfr. Model # IMIK-21-25-P5-075
  • Water Supply Line Kit, Material of Construction Polysulfone, PEX, Water Line Connection, Outside Dia. (In.)...More

Gas Coupling,1/2 In
Gas Coupling,3/4 In
Swivel Connector,Male to Female,1 In,Gas
Gas Connector,PVC Coated SS,3/4 x 48 In
  • DORMONT
  • Gas Connector, PVC Coated SS, 3/4 x 48 In Gas Connector,PVC Coated SS,3/4 x 48 In
  • Item # 2GMF6
  • Mfr. Model # 1675BP48
  • Gas Connector, Size 3/4 In MIP x 3/4 In MIP Connection, Material of Construction PVC Coated Stainless Steel,...More

Gas Connector,3/8 x24 In L,40,000 BTU
  • DORMONT
  • Gas Connector, 3/8 x24 In L, 40,000 BTU Gas Connector,3/8 x24 In L,40,000 BTU
  • Item # 18D820
  • Mfr. Model # 10C-3132-24
  • Gas Connector, Size 3/8 In., Connection 3/8 MIP x 3/8 FIP, Material of Construction Stainless Steel, Outside...More

Gas Connector,PVC Coated SS,3/4 x 24 In
  • DORMONT
  • Gas Connector, PVC Coated SS, 3/4 x 24 In Gas Connector,PVC Coated SS,3/4 x 24 In
  • Item # 2GMF3
  • Mfr. Model # 41-4142-24
  • Gas Connector, Size 3/4 In, MIP x 3/4 In FIP Connection, Material of Construction PVC Coated Stainless Steel,...More

Gas Safety Hose,1 x48 In L,451,000 BTU
  • DORMONT
  • Gas Safety Hose, 1 x48 In L, 451,000 BTU Gas Safety Hose,1 x48 In L,451,000 BTU
  • Item # 18D838
  • Mfr. Model # 16100BP48
  • Gas Safety Hose, Size 1 In., Connection 1 In., Material of Construction Stainless Steel, Outside Dia. (In.)...More

Gas Connector,3/4 x36 In L,125,000 BTU
  • DORMONT
  • Gas Connector, 3/4 x36 In L, 125,000 BTU Gas Connector,3/4 x36 In L,125,000 BTU
  • Item # 18D833
  • Mfr. Model # 30C-4242-36
  • Gas Connector, Size 3/4 In., Connection 3/4FIP x 3/4FIP, Material of Construction Stainless Steel, Outside...More

Gas Connector,SS,3/4 x 24 In,290,900 Btu
  • DORMONT
  • Gas Connector, SS, 3/4 x 24 In, 290,900 Btu Gas Connector,SS,3/4 x 24 In,290,900 Btu
  • Item # 2GMF2
  • Mfr. Model # 40-4142-24
  • Gas Connector, Size 3/4 In, MIP x 3/4 In FIP Connection, Material of Construction Stainless Steel, Outside...More

Disconnect Coupling,Thermal,Quick,1 In
Gas Connector,1/2 x24 In L,150,000 BTU
  • DORMONT
  • Gas Connector, 1/2 x24 In L, 150,000 BTU Gas Connector,1/2 x24 In L,150,000 BTU
  • Item # 18D830
  • Mfr. Model # 30C-3232-24
  • Gas Connector, Size 1/2 In., Connection 1/2FIP x 1/2FIP, Material of Construction Stainless Steel, Outside...More

Gas Safety Kit,1 x36 In L,379,000 BTU
  • DORMONT
  • Gas Safety Kit, 1 x36 In L, 379,000 BTU Gas Safety Kit,1 x36 In L,379,000 BTU
  • Item # 18D841
  • Mfr. Model # 16100BPQR36
  • Gas Safety Kit, Size 1 In., Connection 1 In., Material of Construction Stainless Steel, Outside Dia. (In.) 1,...More

Safety Gas Valve
  • DORMONT
  • Safety Gas Valve Safety Gas Valve
  • Item # 4XR90
  • Mfr. Model # CF-50
  • Shut Off Valve, Quick Disconnect, BTU Capacity 11,000, Size 1/2 In., Function Safety Thermal Shut Off Stops...More

Gas Connector,48 In
  • DORMONT
  • Gas Connector, 48 In Gas Connector,48 In
  • Item # 1PX53
  • Mfr. Model # 30-4242-48
  • Gas Connector, Size 3/4 In, FIP x FIP Connection, Material of Construction Stainless Steel, Outside Dia. 5/8...More

Gas Connector, 60 Inch
  • DORMONT
  • Gas Connector, 60 Inch Gas Connector, 60 Inch
  • Item # 3VU95
  • Mfr. Model # 20-3122-60
  • Gas Connector, Size 1/2 In x 3/8 In, MIP x FIP Connection, Material of Construction Stainless Steel, Outside...More

Gas Connector,3/4 x48 In L,106,000 BTU
  • DORMONT
  • Gas Connector, 3/4 x48 In L, 106,000 BTU Gas Connector,3/4 x48 In L,106,000 BTU
  • Item # 18D835
  • Mfr. Model # 30C-4242-48
  • Gas Connector, Size 3/4 In., Connection 3/4FIP x 3/4FIP, Material of Construction Stainless Steel, Outside...More

Gas Tube Kit,1/4 x30 In,21500 BTU
  • DORMONT
  • Gas Tube Kit, 1/4 x30 In, 21500 BTU Gas Tube Kit,1/4 x30 In,21500 BTU
  • Item # 18D849
  • Mfr. Model # T4-KIT-30
  • Pilot Flex Tube Kit, Size 1/4 In., Connection 1/4 In., Material of Construction Stainless Steel, Outside Dia....More

Flow Valve Kit,1/2 x 48 In,SS
  • DORMONT
  • Flow Valve Kit, 1/2 x 48 In, SS Flow Valve Kit,1/2 x 48 In,SS
  • Item # 41H795
  • Mfr. Model # 20C-3131V4KIT-48B
  • Flow Valve Kit, Size 1/2 In., 1/2 x 48 In. Connection, Material of Construction Stainless Steel, Application...More

Gas Connector,24 In
  • DORMONT
  • Gas Connector, 24 In Gas Connector,24 In
  • Item # 1PX46
  • Mfr. Model # 20-3132-24
  • Gas Connector, Size 1/2 In, MIP x FIP Connection, Material of Construction Stainless Steel, Outside Dia. 1/2...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More